Skip Content

Filter Results By

Type
Includes
For Use With
Brand
Price
Shop By

Building Automation Control Accessories

84 Results Found that Include 84 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Temperature Sensor,Nickel
Temperature Sensor,Nickel
Temperature Sensor, Duct Mount
Temperature Sensor,Nickel,Terminal
Temperature Sensor,Duct Mount
Temp Sensor,Room Flat Plate
Temperature Sensor,Adjustable
Temp Sensor,Outside Air
Temperature Sensor,Type 2
Temperature Sensor,Flange, 4 In
Temperature Sensor,Wall Mount
Temperature Sensor,Well, 6 In
  • JOHNSON CONTROLS
  • Temperature Sensor, Well, 6 In Temperature Sensor,Well, 6 In
  • Item # 36P632
  • Mfr. Model # TE-631AM-1
  • Temperature Sensor, Nickel 1k ohm, Well, 6 In., Includes TE-6300-612 Brass Threadless Well Adaptor for...More

Temperature Sensor,Nickel
Temperature Sensor,Platinum 1k ohm
Temperature Sensor,Nickel 1k ohm
Temp Sensor,Thermistor 10k ohm Type 2
Temp Sensor,Thermistor 10k ohm Type 2
Temperature Sensor,Flush Mount
Temperature Sensor,Duct,4 In
Temperature Sensor,Adjustable
Temperature Sensor,Nickel
Temperature Sensor,Nickel,Terminal
Temperature Sensor,4 In,Duct
Temp Sensor,Wall Mounted
Temperature Sensor,Outdoor Air
Temperature Sensor,Platinum
Temperature Sensor,Platinum
Temperature Sensor,Nickel
Temperature Sensor,8 In
Temperature Sensor,1K Ohm
Temperature Sensor,Duct Mount
Temp Sensor,8 In. Rigid Duct
Results per page:  16 | 32 | 48

Building automation control accessories from Grainger include various temperature sensor options for BAC-1 controllers. Choose from 4”, 8” and 12” duct rigid types and 6’ and 12’ duct averaging types as well as wall-mounted, outside air and flat plate sensors. Shop Grainger today for the building automation control accessories you need.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More