Skip Content

Filter Results By

Bug Killer Accessories

23 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Replacement Bulb,22W
  • WESTWARD
  • Replacement Bulb, 22W Replacement Bulb,22W
  • Item # 32J165
  • Mfr. Model # 32J165
  • Replacement Bulb, Replacement, 22 Watts, Bulb Shape Circline shape, Length (In.) 7-1/4, Width (In.) 3/4,...More

Blacklight Replacement Bulb,15 Watts,pk2
Adhesive Fly Board,10 X 18 In,PK6
Replacement Bulb,50W
  • WESTWARD
  • Replacement Bulb, 50W Replacement Bulb,50W
  • Item # 32J166
  • Mfr. Model # 32J166
  • Replacement Bulb, Replacement, 50 Watts, Bulb Shape U Shape, Length (In.) 14-1/4, Width (In.) 2-1/4, Depth...More

Adhsve Fly Board,10-1/4 L X 9-5/8 W,pk12
Bulb,blacklight,40W
  • WESTWARD
  • Bulb, blacklight, 40W Bulb,blacklight,40W
  • Item # 32J167
  • Mfr. Model # 32J167
  • Blacklight Bulb, Replacement, 40 Watts, Bulb Shape U Shape, Length (In.) 10-3/4, Width (In.) 2-3/8, Depth...More

Attractant,Fly Lure
Fly Paper Board,PK15
Octenol Mosquito Lure
Adhesive Fly Board,7 1/2x15 1/2 In,PK12
Blacklight Replacement Bulb,15 Watts,PK2
Adhesive Fly Board,12 x 18 In,PK6
Blacklight Replacement Bulb,15W,PK2
Adhsve Fly Board,9 In L x 8-1/4In W,pk12
Replacement Bulb,7W,5FZT5
  • FLOWTRON
  • Replacement Bulb, 7W, 5FZT5 Replacement Bulb,7W,5FZT5
  • Item # 5FZT7
  • Mfr. Model # BF-210
  • Blacklight Replacement Bulb, Ultraviolet, 7 Watts, Bulb Shape U-Shape, Length 5 1/4 In, Width 1 1/4 In, Depth...More

Blacklight Bulb,Replacement,50W,U-Shape
Blacklight Bulb,Replacement,40W,U-Shape
Replacement Bulb,40W,5FZJ3
  • FLOWTRON
  • Replacement Bulb, 40W, 5FZJ3 Replacement Bulb,40W,5FZJ3
  • Item # 5FZT8
  • Mfr. Model # BF-215
  • Blacklight Replacement Bulb, Ultraviolet, 40 Watts, Bulb Shape U-Shape, Length 10 1/4 In, Width 2 1/4 In,...More

Adhesive Fly Board,4 1/2 x 18 In,PK12
Insect Killer Wall Mount Bracket,10 In
30W Replacement Bulb,30W,5FZT4
Bracket,Wall Mount
Ultraviolet Sleeve,PK2
  • COBRA
  • Ultraviolet Sleeve, PK2 Ultraviolet Sleeve,PK2
  • Item # 2CYE4
  • Mfr. Model # DS-062S
  • Blacklight Replacement Bulb, Sleeved, 15W Ultraviolet, 15 Watts, Bulb Shape Linear Fluorescent, Length (In.)...More

Results per page:  16 | 32 | 48

Grainger carries a full line of bug killer accessories to help replenish or expand the capacity of your electronic insect killer. Find blacklight replacement bulbs, adhesive fly boards, fly lure and mosquito attractants, ultraviolet bulbs and more. Look no further than Grainger for an extensive line of bug killer accessories. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More