Skip Content

Filter Results By

Applied Filters Clear All

Item
Concentration
Container Size
Brand
Price
Shop By

Buffers

67 Results Found that Include 67 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
CHEMICAL BUFFER SOLUTION PH 7.0 500ML
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 7.0 500ML CHEMICAL BUFFER SOLUTION PH 7.0 500ML
  • Item # 8PYJ2
  • Mfr. Model # LC123701
  • Buffer Solution pH 7.0 @ 25 Degrees C, Concentration pH 7.0, Container Size 500mL, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 4.0 500ML
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 4.0 500ML CHEMICAL BUFFER SOLUTION PH 4.0 500ML
  • Item # 9GT45
  • Mfr. Model # LC122701
  • Buffer Solution pH 4.0 @ 25 Degrees C, Concentration pH 4.0, Container Size 500mL, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 10 BLUE 10L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 10 BLUE 10L CHEMICAL BUFFER SOLUTION PH 10 BLUE 10L
  • Item # 9UKR2
  • Mfr. Model # LC125106
  • Buffer Solution pH 10.0 @ 25 Degrees C, Color Blue, Concentration pH 10.0, Container Size 10L, Container...More

CHEMICAL BUFFER SOLUTION PH 10.0 500ML
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 10.0 500ML CHEMICAL BUFFER SOLUTION PH 10.0 500ML
  • Item # 8GE97
  • Mfr. Model # LC125001
  • Buffer Solution pH 10.0 @ 25 Degrees C, Concentration pH 10.0, Container Size 500mL, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 4.0 RED 1L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 4.0 RED 1L CHEMICAL BUFFER SOLUTION PH 4.0 RED 1L
  • Item # 9RD25
  • Mfr. Model # LC122802
  • Buffer Solution pH 4.0 @ 25 Degrees C, Color Red, Concentration pH 4.0, Container Size 1L, Container Material...More

CHEMICAL BUFFER SOLUTION PH 7.0 20L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 7.0 20L CHEMICAL BUFFER SOLUTION PH 7.0 20L
  • Item # 9TEN8
  • Mfr. Model # LC123705
  • Buffer Solution pH 7.0 @ 25 Degrees C, Concentration pH 7.0, Container Size 20L, Container Material...More

CHEMICAL BUFFER SOLUTION PH 10.0 4L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 10.0 4L CHEMICAL BUFFER SOLUTION PH 10.0 4L
  • Item # 9TEM2
  • Mfr. Model # LC125004
  • Buffer Solution pH 10.0 @ 25 Degrees C, Concentration pH 10.0, Container Size 4L, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 4.0 20L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 4.0 20L CHEMICAL BUFFER SOLUTION PH 4.0 20L
  • Item # 9LKP2
  • Mfr. Model # LC122705
  • Buffer Solution pH 4.0 @ 25 Degrees C, Concentration pH 4.0, Container Size 20L, Container Material...More

CHEMICAL BUFFER SOLUTION PH 4.0 RED 10L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 4.0 RED 10L CHEMICAL BUFFER SOLUTION PH 4.0 RED 10L
  • Item # 9FJP4
  • Mfr. Model # LC122806
  • Buffer Solution pH 4.0 @ 25 Degrees C, Color Red, Concentration pH 4.0, Container Size 10L, Container...More

CHEM BFFR SLTN PH 7.0 Y 1L
  • LABCHEM
  • CHEM BFFR SLTN PH 7.0 Y 1L CHEM BFFR SLTN PH 7.0 Y 1L
  • Item # 8ZL40
  • Mfr. Model # LC123802
  • Buffer Solution pH 7.0 @ 25 Degrees C, Color Yellow, Concentration pH 7.0, Container Size 1L, Container...More

CHEMICAL BUFFER SOLUTION PH 7.0 4L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 7.0 4L CHEMICAL BUFFER SOLUTION PH 7.0 4L
  • Item # 8NJ79
  • Mfr. Model # LC123704
  • Buffer Solution pH 7.0 @ 25 Degrees C, Concentration pH 7.0, Container Size 4L, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 4.0 4L.
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 4.0 4L. CHEMICAL BUFFER SOLUTION PH 4.0 4L.
  • Item # 8FZK5
  • Mfr. Model # LC122704
  • Buffer Solution pH 4.0 @ 25 Degrees C, Concentration pH 4.0, Container Size 4L, Container Material Poly,...More

CHEM BFFR SLTN PH 10.0 B 1L
  • LABCHEM
  • CHEM BFFR SLTN PH 10.0 B 1L CHEM BFFR SLTN PH 10.0 B 1L
  • Item # 9LLP1
  • Mfr. Model # LC125102
  • Buffer Solution pH 10.0 @ 25 Degrees C, Color Blue, Concentration pH 10.0, Container Size 1L, Container...More

CHEM BFFR SLTN PH 7.0 Y 10L
  • LABCHEM
  • CHEM BFFR SLTN PH 7.0 Y 10L CHEM BFFR SLTN PH 7.0 Y 10L
  • Item # 9MMY1
  • Mfr. Model # LC123806
  • Buffer Solution pH 7.0 @ 25 Degrees C, Color Yellow, Concentration pH 7.0, Container Size 10L, Container...More

CHEMICAL BUFFER SOLUTION PH 10.0 20L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 10.0 20L CHEMICAL BUFFER SOLUTION PH 10.0 20L
  • Item # 8W752
  • Mfr. Model # LC125005
  • Buffer Solution pH 10.0 @ 25 Degrees C, Concentration pH 10.0, Container Size 20L, Container Material...More

CHEMICAL WATER HARDNESS BUFFER 1L
  • LABCHEM
  • CHEMICAL WATER HARDNESS BUFFER 1L CHEMICAL WATER HARDNESS BUFFER 1L
  • Item # 8YLN2
  • Mfr. Model # LC268102
  • Water Hardness Buffer (with Magnesium), APHA 2341 C, Container Size 1L, Container Material Poly, Shelf Life 6...More

CHEMICAL PHOSPHATE BUFFER SOLUTION PH7
CHEMICAL PHOSPHATE BUFFER SOLUTION PH7
CHEMICAL MCILVAINES BUFFER PH 3.2 4L
CHEMICAL ACETATE BUFFER PH 4 1 LITER
CHEMICAL BUFFER SOLUTION PH 6.0 1L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 6.0 1L CHEMICAL BUFFER SOLUTION PH 6.0 1L
  • Item # 9GT53
  • Mfr. Model # LC123302
  • Buffer Solution pH 6.0 @ 25 Degrees C, Concentration pH 6.0, Container Size 1L, Container Material Poly,...More

CHEM PHSPHT BFFR FOR CL2 1L
  • LABCHEM
  • CHEM PHSPHT BFFR FOR CL2 1L CHEM PHSPHT BFFR FOR CL2 1L
  • Item # 8GA91
  • Mfr. Model # LC185402
  • Phosphate Buffer pH 6.2-6.5, Concentration pH 6.2-6.5, APHA 4500-Cl F,G, 4500-ClO2 D, Container Size 1L,...More

CHEMICAL BUFFER PH 12.45 500 ML
CHEM HRDNS BFFR SLTN 1 LT
CHEMICAL ACETATE BUFFER PH 4 500 ML
CHEMICAL PHOSPHATE BUFFER PH 7.2 500ML
  • LABCHEM
  • CHEMICAL PHOSPHATE BUFFER PH 7.2 500ML CHEMICAL PHOSPHATE BUFFER PH 7.2 500ML
  • Item # 8WAV3
  • Mfr. Model # LC185001
  • Phosphate Buffer pH 7.2, Concentration pH 7.2, APHA 5210 B, Container Size 500mL, Container Material Poly,...More

CHEMICAL MCILVAINES BUFFER PH 3.2 20
CHEMICAL ACETATE BUFFER PH 4 4 LITER
CHEMICAL MCILVAINES BUFFER PH 3.2 10L
CHEMICAL ACETATE BUFFER CHLORINE 20L
  • LABCHEM
  • CHEMICAL ACETATE BUFFER CHLORINE 20L CHEMICAL ACETATE BUFFER CHLORINE 20L
  • Item # 8TWA6
  • Mfr. Model # LC100305
  • Acetate Buffer pH 4.0, Concentration pH 4.0, APHA 4500-Cl C,D, 4500-ClO2 C, 4500-I C, Container Size 20L,...More

CHEM HRDNS BFFR SLTN 500 ML
CHEMICAL BORATE BUFFER SOLUTION 4 LITER
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More