Skip Content

Filter Results By

Concentration
Container Size
Brand
Price
Shop By

Buffers

542 Results Found that Include 542 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
CHEMICAL BUFFER SOLUTION PH 7.0 20L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 7.0 20L CHEMICAL BUFFER SOLUTION PH 7.0 20L
  • Item # 9TEN8
  • Mfr. Model # LC123705
  • Buffer Solution pH 7.0 @ 25 Degrees C, Concentration pH 7.0, Container Size 20L, Container Material...More

CHEMICAL BUFFER SOLUTION PH 7.0 500ML
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 7.0 500ML CHEMICAL BUFFER SOLUTION PH 7.0 500ML
  • Item # 8PYJ2
  • Mfr. Model # LC123701
  • Buffer Solution pH 7.0 @ 25 Degrees C, Concentration pH 7.0, Container Size 500mL, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 7.0 4L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 7.0 4L CHEMICAL BUFFER SOLUTION PH 7.0 4L
  • Item # 8NJ79
  • Mfr. Model # LC123704
  • Buffer Solution pH 7.0 @ 25 Degrees C, Concentration pH 7.0, Container Size 4L, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 6.86 1L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 6.86 1L CHEMICAL BUFFER SOLUTION PH 6.86 1L
  • Item # 8FZL2
  • Mfr. Model # 8FZL2
  • Buffer Solution pH 6.86 @ 25 Degrees C, Concentration pH 6.86, Container Size 1L, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 4.0 RED 10L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 4.0 RED 10L CHEMICAL BUFFER SOLUTION PH 4.0 RED 10L
  • Item # 9FJP4
  • Mfr. Model # LC122806
  • Buffer Solution pH 4.0 @ 25 Degrees C, Color Red, Concentration pH 4.0, Container Size 10L, Container...More

CHEMICAL BUFFER SOLUTION PH 4.0 RED 1L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 4.0 RED 1L CHEMICAL BUFFER SOLUTION PH 4.0 RED 1L
  • Item # 9RD25
  • Mfr. Model # LC122802
  • Buffer Solution pH 4.0 @ 25 Degrees C, Color Red, Concentration pH 4.0, Container Size 1L, Container Material...More

Glycine Free Base,25kg
  • RPI
  • Glycine Free Base, 25kg Glycine Free Base,25kg
  • Item # 30TY15
  • Mfr. Model # G36050-25000.0
  • Glycine Free Base, Concentration G36050, CAS Number 56-40-6, Molecular Weight 75.1, Chemical Formula C2H5NO2,...More

CHEMICAL BUFFER SOLUTION PH 10.0 500ML
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 10.0 500ML CHEMICAL BUFFER SOLUTION PH 10.0 500ML
  • Item # 8GE97
  • Mfr. Model # LC125001
  • Buffer Solution pH 10.0 @ 25 Degrees C, Concentration pH 10.0, Container Size 500mL, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 4.0 500ML
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 4.0 500ML CHEMICAL BUFFER SOLUTION PH 4.0 500ML
  • Item # 9GT45
  • Mfr. Model # LC122701
  • Buffer Solution pH 4.0 @ 25 Degrees C, Concentration pH 4.0, Container Size 500mL, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 1.68 1L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 1.68 1L CHEMICAL BUFFER SOLUTION PH 1.68 1L
  • Item # 8V818
  • Mfr. Model # 8V818
  • Buffer Solution pH 1.68 @ 25 Degrees C, Concentration pH 1.68, Container Size 1L, Container Material Poly,...More

Bffr Sltn,pH 10 +/-0.02/25DegC,500mL,Pls
  • SPECTRUM
  • Bffr Sltn, pH 10 +/-0.02/25DegC, 500mL, Pls Bffr Sltn,pH 10 +/-0.02/25DegC,500mL,Pls
  • Item # 6PKT3
  • Mfr. Model # B1170-500MLPL
  • Buffer Solution, Reference Standard, Container Size 500 mL, Container Material Plastic, Shelf Life...More

Bffr Sltn,R,pH 4.01 +/- 0.01/25DegC,4L
  • SPECTRUM
  • Bffr Sltn, R, pH 4.01 +/- 0.01/25DegC, 4L Bffr Sltn,R,pH 4.01 +/- 0.01/25DegC,4L
  • Item # 6PKR1
  • Mfr. Model # B1163-4LTPL
  • Red-Four(R) Buffer Solution, Reference Standard, Container Size 4 L, Container Material Plastic, Shelf Life...More

CHEMICAL BUFFER SOLUTION PH 4.0 4L.
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 4.0 4L. CHEMICAL BUFFER SOLUTION PH 4.0 4L.
  • Item # 8FZK5
  • Mfr. Model # LC122704
  • Buffer Solution pH 4.0 @ 25 Degrees C, Concentration pH 4.0, Container Size 4L, Container Material Poly,...More

Buffer,pH 4.00,4L
  • RICCA CHEMICAL
  • Buffer, pH 4.00,4L Buffer,pH 4.00,4L
  • Item # 45D009
  • Mfr. Model # R1501000-4A
  • Reference Buffer, Concentration pH 4.00 +/- 0.01 at 25 Degrees C, CAS Number 877-24-7; 7732-18-5Container...More

CHEMICAL MCILVAINES BUFFER PH 3.2 4L
Buffer,pH 4.00,500mL
  • RICCA CHEMICAL
  • Buffer, pH 4.00,500mL Buffer,pH 4.00,500mL
  • Item # 45D011
  • Mfr. Model # R1501000-500A
  • Reference Buffer, Concentration pH 4.00 +/- 0.01 at 25 Degrees C, CAS Number 877-24-7; 7732-18-5Container...More

Buffer,pH 10.00,500mL
  • RICCA CHEMICAL
  • Buffer, pH 10.00,500mL Buffer,pH 10.00,500mL
  • Item # 45D096
  • Mfr. Model # R1601000-500A
  • Reference Buffer, Concentration pH 10.00 +/- 0.01 at 25 Degrees C, CAS Number 144-55-8; 497-19-8;...More

CHEMICAL BUFFER PH 12.45 500 ML
CHEMICAL BUFFER SOLUTION PH 7.0 1L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 7.0 1L CHEMICAL BUFFER SOLUTION PH 7.0 1L
  • Item # 9MMY0
  • Mfr. Model # 9MMY0
  • Buffer Solution pH 7.0 @ 25 Degrees C, Concentration pH 7.0, Container Size 1L, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 4.0 10L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 4.0 10L CHEMICAL BUFFER SOLUTION PH 4.0 10L
  • Item # 9FJP3
  • Mfr. Model # 9FJP3
  • Buffer Solution pH 4.0 @ 25 Degrees C, Concentration pH 4.0, Container Size 10L, Container Material...More

CHEMICAL BUFFER SOLUTION PH 8.0 500ML
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 8.0 500ML CHEMICAL BUFFER SOLUTION PH 8.0 500ML
  • Item # 8TW85
  • Mfr. Model # 8TW85
  • Buffer Solution pH 8.0 @ 25 Degrees C, Concentration pH 8.0, Container Size 500mL, Container Material Poly,...More

CHEM BFFR SLTN PH 10.0 B 1L
  • LABCHEM
  • CHEM BFFR SLTN PH 10.0 B 1L CHEM BFFR SLTN PH 10.0 B 1L
  • Item # 9LLP1
  • Mfr. Model # LC125102
  • Buffer Solution pH 10.0 @ 25 Degrees C, Color Blue, Concentration pH 10.0, Container Size 1L, Container...More

Bffr Sltn,Yellow,pH 7.00,Ref Std,4L,Pls
  • SPECTRUM
  • Bffr Sltn, Yellow, pH 7.00, Ref Std, 4L, Pls Bffr Sltn,Yellow,pH 7.00,Ref Std,4L,Pls
  • Item # 6PKR9
  • Mfr. Model # B1168-4LTPL
  • Yellow-Seven(R) Buffer Solution, Reference Standard, Container Size 4 L, Container Material Plastic, Shelf...More

CHEMICAL BUFFER SOLUTION PH 10.0 20L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 10.0 20L CHEMICAL BUFFER SOLUTION PH 10.0 20L
  • Item # 8W752
  • Mfr. Model # LC125005
  • Buffer Solution pH 10.0 @ 25 Degrees C, Concentration pH 10.0, Container Size 20L, Container Material...More

Bffr Sltn,Yellow,pH 7,Ref Std,500mL,Pls
  • SPECTRUM
  • Bffr Sltn, Yellow, pH 7, Ref Std, 500mL, Pls Bffr Sltn,Yellow,pH 7,Ref Std,500mL,Pls
  • Item # 6PKT0
  • Mfr. Model # B1168-500MLPL
  • Yellow-Seven(R) Buffer Solution, Reference Standard, Container Size 500 mL, Container Material Plastic, Shelf...More

Bffr Sltn,Blue,pH 10,Ref Std,500mL,Pls
  • SPECTRUM
  • Bffr Sltn, Blue, pH 10, Ref Std, 500mL, Pls Bffr Sltn,Blue,pH 10,Ref Std,500mL,Pls
  • Item # 6PKT7
  • Mfr. Model # B1172-500MLPL
  • Blue-Ten(R) Buffer Solution, Reference Standard, Container Size 500 mL, Container Material Plastic, Shelf...More

Bffr Sltn,R,pH4.01 +/- 0.01/25DegC,500mL
  • SPECTRUM
  • Bffr Sltn, R, pH4.01 +/- 0.01/25DegC, 500mL Bffr Sltn,R,pH4.01 +/- 0.01/25DegC,500mL
  • Item # 6PKR2
  • Mfr. Model # B1163-500MLPL
  • Red-Four(R) Buffer Solution, Reference Standard, Container Size 500 mL, Container Material Plastic, Shelf...More

Buffer Sltn,Yellow,pH 7.00,Ref Std,20L
  • SPECTRUM
  • Buffer Sltn, Yellow, pH 7.00, Ref Std, 20L Buffer Sltn,Yellow,pH 7.00,Ref Std,20L
  • Item # 6PKR8
  • Mfr. Model # B1168-20LT
  • Yellow-Seven(R) Buffer Solution, Reference Standard, Container Size 20 L, Shelf Life Approximate Shelf Life:...More

CHEM BFFR SLTN PH 7.0 Y 10L
  • LABCHEM
  • CHEM BFFR SLTN PH 7.0 Y 10L CHEM BFFR SLTN PH 7.0 Y 10L
  • Item # 9MMY1
  • Mfr. Model # LC123806
  • Buffer Solution pH 7.0 @ 25 Degrees C, Color Yellow, Concentration pH 7.0, Container Size 10L, Container...More

CHEMICAL BUFFER SOLUTION PH 10 BLUE 10L
  • LABCHEM
  • CHEMICAL BUFFER SOLUTION PH 10 BLUE 10L CHEMICAL BUFFER SOLUTION PH 10 BLUE 10L
  • Item # 9UKR2
  • Mfr. Model # LC125106
  • Buffer Solution pH 10.0 @ 25 Degrees C, Color Blue, Concentration pH 10.0, Container Size 10L, Container...More

CHEMICAL BUFFER SOLUTION PH 9.0 4L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 9.0 4L CHEMICAL BUFFER SOLUTION PH 9.0 4L
  • Item # 9UKN8
  • Mfr. Model # 9UKN8
  • Buffer Solution pH 9.0 @ 25 Degrees C, Concentration pH 9.0, Container Size 4L, Container Material Poly,...More

CHEMICAL BUFFER SOLUTION PH 2.0 1L
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • CHEMICAL BUFFER SOLUTION PH 2.0 1L CHEMICAL BUFFER SOLUTION PH 2.0 1L
  • Item # 8G330
  • Mfr. Model # 8G330
  • Buffer Solution pH 2.0 @ 25 Degrees C, Concentration pH 2.0, Container Size 1L, Container Material Poly,...More

Results per page:  16 | 32 | 48

Find a large selection of chemical buffer solutions and reference buffers at Grainger. Choose from a wide range of sizes and concentrations. When you need high-quality buffers to help maintain pH in a chemical application, be sure to check out the selection of chemical buffer solutions at Grainger first. Shop online for easy ordering.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More