Skip Content

Filter Results By

Applied Filters Clear All

Bucket Bags and Tool Organizers

31 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Bucket,#1 Canvas,Leather-Bottom
    • KLEIN TOOLS
    • Bucket, #1 Canvas, Leather-BottomBucket,#1 Canvas,Leather-Bottom
    • Item # 2DFN6
    • Mfr. Model # 5104
    • Bucket, Leather-Bottom, Number of Pockets (Inside) 1, Number of Pockets (Outside) -, Material #1 Canvas,...More

    Bucket,#4 Canvas,15 Inside Pkts
    • KLEIN TOOLS
    • Bucket, #4 Canvas, 15 Inside PktsBucket,#4 Canvas,15 Inside Pkts
    • Item # 2DGU5
    • Mfr. Model # 5172PS
    • Canvas Bucket, Heavy-Duty Tapered-Wall, Width 9 In, Depth 12 In, Height 12 In, Number of Pockets 15, Number...More

    Bucket,#6 Canvas,Straight-Wall
    Tool Bucket,Handles,14x7x10,15Pkt,Orange
    • KLEIN TOOLS
    • Tool Bucket, Handles, 14x7x10,15Pkt, OrangeTool Bucket,Handles,14x7x10,15Pkt,Orange
    • Item # 34E637
    • Mfr. Model # 5144HBS
    • Tool Storage Bucket, w/Handles, Number of Pockets (Inside) 15, Number of Pockets (Outside) 0, Material...More

    Utility Bucket,150lb Cap,17x14 In,Canvas
    • KLEIN TOOLS
    • Utility Bucket, 150lb Cap, 17x14 In, CanvasUtility Bucket,150lb Cap,17x14 In,Canvas
    • Item # 34E639
    • Mfr. Model # 5104CLR17
    • Utility Bucket, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Material No. 1 Canvas, Natural,...More

    Bolt Bag,9 x 5 x 10 In,2 Pkt,Canvas
    Tool Bucket,Handle,14x7x10,15 Pkt,Orange
    Tool Organizer,45 Compartments
    • KLEIN TOOLS
    • Tool Organizer, 45 CompartmentsTool Organizer,45 Compartments
    • Item # 2DGJ6
    • Mfr. Model # 5777
    • Tool Organizer, Combined 45 compartments interior and exterior, Number of Pockets (Inside) 10, Number of...More

    Straight Bucket,150 lb,15 x 12 In,Canvas
    • KLEIN TOOLS
    • Straight Bucket, 150 lb, 15 x 12 In, CanvasStraight Bucket,150 lb,15 x 12 In,Canvas
    • Item # 34E641
    • Mfr. Model # 5109SLR
    • Straight Wall Work Bucket, 150 lb. Capacity, Height 15 In., Diameter 12 In., Number of Pockets 1, Number of...More

    Wall Bucket,75 lb. Cap.,15x12 In.
    Aerial Bucket,Handles,14x7x10,29 Pkt,Blk
    Oval Bucket,Aerial-Basket,7x10 in.
    • KLEIN TOOLS
    • Oval Bucket, Aerial-Basket, 7x10 in.Oval Bucket,Aerial-Basket,7x10 in.
    • Item # 2DFT4
    • Mfr. Model # 5144
    • Oval Bucket, Aerial-Basket, Width 7 In, Height 10 In, Number of Pockets 15, Number of Pockets 15 Inside,...More

    Canvas Bucket,Oval,41 Pockets
    • KLEIN TOOLS
    • Canvas Bucket, Oval, 41 PocketsCanvas Bucket,Oval,41 Pockets
    • Item # 2DGU2
    • Mfr. Model # 5152S
    • Canvas Bucket, Oval Bucket, Number of Pockets (Inside) 26, Number of Pockets (Outside) 15, Material Canvas,...More

    Bucket,12Wx15H,#6 Canvas,Wide-Opening
    • KLEIN TOOLS
    • Bucket, 12Wx15H, #6 Canvas, Wide-OpeningBucket,12Wx15H,#6 Canvas,Wide-Opening
    • Item # 2DFP3
    • Mfr. Model # 5109P
    • Wall Bucket, Wide Opening Straight, Number of Pockets (Inside) -, Number of Pockets (Outside) -, Material...More

    Electrode Bag,2-1/2 in. dia.,Canvas
    Tapered Bucket,13 H x9 to 12 In D,Canvas
    Bucket,#6 Canvas,Straight-Wall,Swivel
    Bucket,#4 Canvas,4 Outside Pkts
    • KLEIN TOOLS
    • Bucket, #4 Canvas, 4 Outside PktsBucket,#4 Canvas,4 Outside Pkts
    • Item # 2DGU4
    • Mfr. Model # 5171PS
    • Canvas Bucket, Heavy-Duty Tapered-Wall, Width 12 In, Depth 12 In, Height 12 In, Number of Pockets 4, Number...More

    Line Hose Bag
    • KLEIN TOOLS
    • Line Hose BagLine Hose Bag
    • Item # 2DFP5
    • Mfr. Model # 5110-48
    • Bag, Line-Hose, Width 7 In, Depth 48 In, Canvas, Natural, Large Enough To Accommodate Several Pieces Of Hose,...More

    Bucket,12Wx15H,#6 Canvas,Wide-Opening
    Tapered Bag,6-1/2 x 7,2 Pkt,Canvas,Grn
    Tool Bucket,14 x 7 x 10 In,15 Pkt,Orange
    Utility Bucket,150lb Cap,22x14 In,Canvas
    • KLEIN TOOLS
    • Utility Bucket, 150lb Cap, 22x14 In, CanvasUtility Bucket,150lb Cap,22x14 In,Canvas
    • Item # 34E640
    • Mfr. Model # 5104CLR22
    • Utility Bucket, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Material No. 1 Canvas, Natural,...More

    Straight Wall Bucket,Canvas,15 x 12 In.
    • KLEIN TOOLS
    • Straight Wall Bucket, Canvas, 15 x 12 In.Straight Wall Bucket,Canvas,15 x 12 In.
    • Item # 36K964
    • Mfr. Model # 5109PS
    • Straight Wall Bucket, Wide Opening, Swivel Snap, Number of Pockets (Inside) 1, Material #6 Canvas, Natural,...More

    Bucket,#4 Canvas,Molded Bottom
    • KLEIN TOOLS
    • Bucket, #4 Canvas, Molded BottomBucket,#4 Canvas,Molded Bottom
    • Item # 2DGT5
    • Mfr. Model # 5103S
    • Wall Bucket, Heavy-Duty Tapered, Width 9 In, Height 12 In, Canvas, Natural, Black Molded Polypropylene...More

    Bucket,#1 Canvas,Leather-Bottom,Swivel S
    Drawstring Bucket Bag,6 x 11 in.
    • KLEIN TOOLS
    • Drawstring Bucket Bag, 6 x 11 in.Drawstring Bucket Bag,6 x 11 in.
    • Item # 2DGH7
    • Mfr. Model # 5151
    • Drawstring Bucket Bag, 10 Compartment, Number of Pockets (Inside) 10, Number of Pockets (Outside) -, Material...More

    Oval Bucket,14 x 7 x 10,15 Pkt
    • KLEIN TOOLS
    • Oval Bucket, 14 x 7 x 10,15 PktOval Bucket,14 x 7 x 10,15 Pkt
    • Item # 36K967
    • Mfr. Model # 5144S
    • Oval Bucket, Swivel Snap, Number of Pockets (Inside) 15, Material #6 Canvas, Natural, Black Molded...More

    Tapered Bucket,13 H x9 to 12 In D,Canvas
    Bucket,#6 Canvas,Straight-Wall,
    • KLEIN TOOLS
    • Bucket, #6 Canvas, Straight-Wall,Bucket,#6 Canvas,Straight-Wall,
    • Item # 2DFN9
    • Mfr. Model # 5106P
    • Bucket, Straight Wall, Number of Pockets (Inside) 2, Number of Pockets (Outside) -, Material Canvas, Natural,...More

    Aerial Basket,14x7x10 In H,15 Pkt,Canvas
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More