Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Brushes, Rollers, and Trays

29 Results Found that Include 233 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Painting Adjustable Ext. Pole,4 to 8 ft.
    Roller Frame and Cover,10in.L
    • WOOSTER
    • Roller Frame and Cover, 10in.LRoller Frame and Cover,10in.L
    • Item # 38UY29
    • Mfr. Model # R138-3
    • Roller Frame and Cover, Roller Length 3 In., Mini Roller Style, Overall Length 10 In., Nap 3/16 In., Smooth...More

    Paint Roller Kit,3in.
    • WOOSTER
    • Paint Roller Kit, 3in.Paint Roller Kit,3in.
    • Item # 39UT95
    • Mfr. Model # RR395-3
    • Paint Roller Kit, Number of Pieces 3, Roller Length 3 In., Cover Material Woven Fabric, 3/8 In. Nap, Paint...More

    Painting Adjustable Ext. Pole,8 to16 ft.
    • WOOSTER
    • Painting Adjustable Ext. Pole, 8 to16 ft.Painting Adjustable Ext. Pole,8 to16 ft.
    • Item # 38UY17
    • Mfr. Model # R057
    • Painting Adjustable Extension Pole, Beige, Length 8 to16 ft., Diameter 1-1/2 In., Universal Thread, Hexagonal...More

    Paint Roller Frame,12in.L
    • WOOSTER
    • Paint Roller Frame, 12in.LPaint Roller Frame,12in.L
    • Item # 38UY19
    • Mfr. Model # F0009-7
    • Paint Roller Frame, 4 Wire Cage Style, Overall Length 12 In., Plastic Threaded Handle, Handle Material...More

    Paint Roller Frame,13-3/4in.L
    • WOOSTER
    • Paint Roller Frame, 13-3/4in.LPaint Roller Frame,13-3/4in.L
    • Item # 38UY21
    • Mfr. Model # R015-9
    • Paint Roller Frame, 5 Wire Cage Style, Overall Length 13-3/4 In., Quick Disconnect and Threaded Handle,...More

    Paint Roller Frame,14-1/2in.L
    • WOOSTER
    • Paint Roller Frame, 14-1/2in.LPaint Roller Frame,14-1/2in.L
    • Item # 38UY22
    • Mfr. Model # R016-9
    • Paint Roller Frame, 5 Wire Cage Style, Overall Length 14-1/2 In., Quick Disconnect and Threaded Handle,...More

    Paint Roller Frame,12-1/4in.L
    • WOOSTER
    • Paint Roller Frame, 12-1/4in.LPaint Roller Frame,12-1/4in.L
    • Item # 38UY23
    • Mfr. Model # R012-4
    • Paint Roller Frame, Cageless Style, Overall Length 12-1/4 In., Plastic Threaded Handle, Handle Material...More

    Painting Adjustable Ext. Pole,6 to12 ft.
    • WOOSTER
    • Painting Adjustable Ext. Pole, 6 to12 ft.Painting Adjustable Ext. Pole,6 to12 ft.
    • Item # 38UY16
    • Mfr. Model # R056
    • Painting Adjustable Extension Pole, Beige, Length 6 to12 ft., Diameter 1-1/2 In., Universal Thread, Hexagonal...More

    Painting Extension Pole,60 in.
    • WOOSTER
    • Painting Extension Pole, 60 in.Painting Extension Pole,60 in.
    • Item # 38UY13
    • Mfr. Model # F0005-60
    • Painting Extension Pole, Natural, Length 60 In., Diameter 3/4 In., Universal Thread, Wood, For Use With Any...More

    Roller Frame and Cover,29-3/8in.L
    • WOOSTER
    • Roller Frame and Cover, 29-3/8in.LRoller Frame and Cover,29-3/8in.L
    • Item # 38UY25
    • Mfr. Model # R127-61/2
    • Roller Frame and Cover, Roller Length 6-1/2 In., Mini Roller Style, Overall Length 29-3/8 In., Nap 1/2 In.,...More

    Mini Paint Roller Frame,4 in. L
    • WOOSTER
    • Mini Paint Roller Frame, 4 in. LMini Paint Roller Frame,4 in. L
    • Item # 39UU29
    • Mfr. Model # F0012-4
    • Mini Paint Roller Frame, Roller Length 4 In., Cageless Style, Overall Length 12-1/4 In., Nap 1/4 In., All...More

    Roller Cover,9in.L.,Microfiber
    • WOOSTER
    • Roller Cover, 9in.L., MicrofiberRoller Cover,9in.L.,Microfiber
    • Item # 38UX77
    • Mfr. Model # R235-9
    • Roller Cover, Length 9 In., 5/16 In. Nap, Cover Material Microfiber, Core Material Polypropylene, Paint Type...More

    Painting Adjustable Ext. Pole,2 to 4 ft.
    • WOOSTER
    • Painting Adjustable Ext. Pole, 2 to 4 ft.Painting Adjustable Ext. Pole,2 to 4 ft.
    • Item # 38UY14
    • Mfr. Model # R054
    • Painting Adjustable Extension Pole, Beige, Length 2 to 4 ft., Diameter 1-1/2 In., Universal Thread, Hexagonal...More

    • WOOSTER
    • BrushBrush
    • Multiple product options available

      Multiple product options available

    Paint Roller Frame,13-1/2in.L
    • WOOSTER
    • Paint Roller Frame, 13-1/2in.LPaint Roller Frame,13-1/2in.L
    • Item # 38UY18
    • Mfr. Model # F0010-9
    • Paint Roller Frame, 5 Wire Cage Style, Overall Length 13-1/2 In., Plastic Threaded Handle, Handle Material...More

    Floor Applicator Pad,Lambskin,16in.
    • WOOSTER
    • Floor Applicator Pad, Lambskin, 16in.Floor Applicator Pad,Lambskin,16in.
    • Item # 38UX01
    • Mfr. Model # RR412-16
    • Floor Applicator Pad, Lambskin, Size 16 In.L x 4 In.W, Length 16 In., Width 4 In., 1/2 In. Nap, Tan, For Use...More

    Painting Extension Pole,1 to 2 ft.
    Paint Roller Kit,4in.
    • WOOSTER
    • Paint Roller Kit, 4in.Paint Roller Kit,4in.
    • Item # 39UU01
    • Mfr. Model # RR394-4
    • Paint Roller Kit, Number of Pieces 3, Roller Length 4 In., Cover Material Woven Fabric, 3/8 In. Nap, Paint...More

    Painting Extension Pole,48 in.
    • WOOSTER
    • Painting Extension Pole, 48 in.Painting Extension Pole,48 in.
    • Item # 38UY12
    • Mfr. Model # F0002-48
    • Painting Extension Pole, Natural, Length 48 In., Diameter 3/4 In., Universal Thread, Wood, For Use With Any...More

    Paint Roller Frame,13-3/16in.L
    • WOOSTER
    • Paint Roller Frame, 13-3/16in.LPaint Roller Frame,13-3/16in.L
    • Item # 38UY20
    • Mfr. Model # BR006-9
    • Paint Roller Frame, 5 Wire Cage Style, Overall Length 13-3/16 In., Polypropylene Threaded Handle, Handle...More

    Paint Roller Frame,12-13/16in.L
    • WOOSTER
    • Paint Roller Frame, 12-13/16in.LPaint Roller Frame,12-13/16in.L
    • Item # 38UY24
    • Mfr. Model # R029-61/2
    • Paint Roller Frame, Cageless Style, Overall Length 12-13/16 In., Polypropylene Threaded Handle, Handle...More

    Mini Paint Roller Frame,6-1/2 in. L
    • WOOSTER
    • Mini Paint Roller Frame, 6-1/2 in. LMini Paint Roller Frame,6-1/2 in. L
    • Item # 39UU81
    • Mfr. Model # F0012-6 1/2
    • Mini Paint Roller Frame, Roller Length 6-1/2 In., Cageless Style, Overall Length 13 In., Nap 3/8 In., Smooth...More

    Roller Frame and Cover,14-7/8in.L
    • WOOSTER
    • Roller Frame and Cover, 14-7/8in.LRoller Frame and Cover,14-7/8in.L
    • Item # 38UY28
    • Mfr. Model # R189-4
    • Roller Frame and Cover, Roller Length 4 In., 4 Wire Cage Style, Overall Length 14-7/8 In., Nap 3/8 In.,...More

    Roller Frame and Cover,3/8in.L.Nap
    • WOOSTER
    • Roller Frame and Cover, 3/8in.L.NapRoller Frame and Cover,3/8in.L.Nap
    • Item # 38UY26
    • Mfr. Model # R129-61/2
    • Roller Frame and Cover, Roller Length 6-1/2 In., Mini Roller Style, Overall Length 29-3/8 In., Nap 3/8 In.,...More

    Paint Roller Frame,14-1/8in.L
    • WOOSTER
    • Paint Roller Frame, 14-1/8in.LPaint Roller Frame,14-1/8in.L
    • Item # 38UY27
    • Mfr. Model # R017-4
    • Paint Roller Frame, Fiberglass Reinforced Nylon Cage Style, Overall Length 14-1/8 In., Quick Disconnect and...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More