Skip Content

Filter Results By

Applied Filters Clear All

Brushes, Rollers, and Trays

113 Results Found that Include 475 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Chip Brush,1 in.,Hog Hair,Wood
  • PFERD
  • Chip Brush, 1 in., Hog Hair, WoodChip Brush,1 in.,Hog Hair,Wood
  • Item # 35ZF96
  • Mfr. Model # 89696
  • Chip Brush, Flat Sash, Size 1 In., Brush Length 1-1/2 In., Overall Length 6 In., Thickness 5/16 In., Brown...More

  • WEILER
  • BrushBrush
  • Multiple product options available

    Multiple product options available

Paint Tray Liner,2 qt.,Polypropylene
Trim and Touch Up Roller,Latex Paints
  • WOOSTER
  • BrushBrush
  • Multiple product options available

    Multiple product options available

Painter Roller Cover,4in.L,3/4in.Synth
Paint Roller Kit,3in.
  • WOOSTER
  • Paint Roller Kit, 3in.Paint Roller Kit,3in.
  • Item # 39UT95
  • Mfr. Model # RR395-3
  • Paint Roller Kit, Number of Pieces 3, Roller Length 3 In., Cover Material Woven Fabric, 3/8 In. Nap, Paint...More

Painting Adjustable Ext. Pole,8 to16 ft.
  • WOOSTER
  • Painting Adjustable Ext. Pole, 8 to16 ft.Painting Adjustable Ext. Pole,8 to16 ft.
  • Item # 38UY17
  • Mfr. Model # R057
  • Painting Adjustable Extension Pole, Beige, Length 8 to16 ft., Diameter 1-1/2 In., Universal Thread, Hexagonal...More

Paint Tray,Plastic,15in.Lx7in.Wx2in.D
Painting Adjustable Ext. Pole,4 to 8 ft.
Paint Roller Frame,4 in.,Cageless
  • PURDY
  • Paint Roller Frame, 4 in., CagelessPaint Roller Frame,4 in.,Cageless
  • Item # 19ZN47
  • Mfr. Model # 140743014
  • Paint Roller Frame, Roller Length 4 In., Cageless Style, Overall Length 14 In., Nap 3/8 In., Smooth Surfaces,...More

Paint Tray,2 qt.,Polypropyln,11-19/32inL
Paint Brush,2 In.,PK20
  • WEILER
  • Paint Brush, 2 In., PK20Paint Brush,2 In.,PK20
  • Item # 9U218
  • Mfr. Model # 40068
  • Paint Brush, Flat Sash, Size 2 In., Thickness 5/16 In., Firmness Soft, Natural Handle Color, Paint Type All...More

Smart SideKick(R) Power Roller,1 to 5gal
Painting Adjustable Ext. Pole,6 to12 ft.
  • WOOSTER
  • Painting Adjustable Ext. Pole, 6 to12 ft.Painting Adjustable Ext. Pole,6 to12 ft.
  • Item # 38UY16
  • Mfr. Model # R056
  • Painting Adjustable Extension Pole, Beige, Length 6 to12 ft., Diameter 1-1/2 In., Universal Thread, Hexagonal...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More