Skip Content

Filter Results By

Applied Filters Clear All

Brushes, Rollers, and Trays

64 Results Found that Include 281 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Paint Roller Kit,4in.
  • WOOSTER
  • Paint Roller Kit, 4in.Paint Roller Kit,4in.
  • Item # 39UU01
  • Mfr. Model # RR394-4
  • Paint Roller Kit, Number of Pieces 3, Roller Length 4 In., Cover Material Woven Fabric, 3/8 In. Nap, Paint...More

  • WEILER
  • BrushBrush
  • Multiple product options available

    Multiple product options available

Paint Roller Frame,13-1/2in.L
  • WOOSTER
  • Paint Roller Frame, 13-1/2in.LPaint Roller Frame,13-1/2in.L
  • Item # 38UY18
  • Mfr. Model # F0010-9
  • Paint Roller Frame, 5 Wire Cage Style, Overall Length 13-1/2 In., Plastic Threaded Handle, Handle Material...More

Paint Tray,Plastic,15in.Lx7in.Wx2in.D
Roller Cover,9in.L.,Microfiber
  • WOOSTER
  • Roller Cover, 9in.L., MicrofiberRoller Cover,9in.L.,Microfiber
  • Item # 38UX77
  • Mfr. Model # R235-9
  • Roller Cover, Length 9 In., 5/16 In. Nap, Cover Material Microfiber, Core Material Polypropylene, Paint Type...More

Mini Paint Roller Frame,4 and 6 in,Steel
  • SHUR-LINE
  • Mini Paint Roller Frame, 4 and 6 in, SteelMini Paint Roller Frame,4 and 6 in,Steel
  • Item # 39AN36
  • Mfr. Model # 6635
  • Mini Paint Roller Frame, Roller Length 4 and 6 In., Frame Style, Overall Length 24-1/2 In., All Surfaces,...More

Painting Adjustable Ext. Pole,6 to12 ft.
  • WOOSTER
  • Painting Adjustable Ext. Pole, 6 to12 ft.Painting Adjustable Ext. Pole,6 to12 ft.
  • Item # 38UY16
  • Mfr. Model # R056
  • Painting Adjustable Extension Pole, Beige, Length 6 to12 ft., Diameter 1-1/2 In., Universal Thread, Hexagonal...More

Painting Adjustable Ext. Pole,4 to 8 ft.
Paint Roller Frame,Cage,9in.L,Steel
  • SHUR-LINE
  • Paint Roller Frame, Cage, 9in.L, SteelPaint Roller Frame,Cage,9in.L,Steel
  • Item # 39AN13
  • Mfr. Model # 6620
  • Paint Roller Frame, Roller Length 9 In., Cage Style, Overall Length 12-1/2 In., All Surfaces, Universal...More

Mini Paint Roller Frame,Frame,Wire
  • SHUR-LINE
  • Mini Paint Roller Frame, Frame, WireMini Paint Roller Frame,Frame,Wire
  • Item # 39AN34
  • Mfr. Model # 6615C
  • Mini Paint Roller Frame, Roller Length 4 and 6 In., Frame Style, Overall Length 12-1/2 In., All Surfaces,...More

Smart SideKick(R) Power Roller,1 to 5gal
Artist BrushStyle: Marking, Size: #3
  • TANIS
  • Artist BrushStyle: Marking, Size: #3Artist BrushStyle: Marking, Size: #3
  • Item # 39AL12
  • Mfr. Model # 00333
  • Artist Brush, Marking, Size #3, Brush Length 7/16 In., Overall Length 7-1/2 In., Walnut Handle Color, Paint...More

Roller Frame and Cover,29-3/8in.L
  • WOOSTER
  • Roller Frame and Cover, 29-3/8in.LRoller Frame and Cover,29-3/8in.L
  • Item # 38UY25
  • Mfr. Model # R127-61/2
  • Roller Frame and Cover, Roller Length 6-1/2 In., Mini Roller Style, Overall Length 29-3/8 In., Nap 1/2 In.,...More

Roller Frame and Cover,3/8in.L.Nap
  • WOOSTER
  • Roller Frame and Cover, 3/8in.L.NapRoller Frame and Cover,3/8in.L.Nap
  • Item # 38UY26
  • Mfr. Model # R129-61/2
  • Roller Frame and Cover, Roller Length 6-1/2 In., Mini Roller Style, Overall Length 29-3/8 In., Nap 3/8 In.,...More

Paint Roller Frame,14-1/8in.L
  • WOOSTER
  • Paint Roller Frame, 14-1/8in.LPaint Roller Frame,14-1/8in.L
  • Item # 38UY27
  • Mfr. Model # R017-4
  • Paint Roller Frame, Fiberglass Reinforced Nylon Cage Style, Overall Length 14-1/8 In., Quick Disconnect and...More

Roller Frame and Cover,10in.L
  • WOOSTER
  • Roller Frame and Cover, 10in.LRoller Frame and Cover,10in.L
  • Item # 38UY29
  • Mfr. Model # R138-3
  • Roller Frame and Cover, Roller Length 3 In., Mini Roller Style, Overall Length 10 In., Nap 3/16 In., Smooth...More

Paint Roller Frame,12-1/4in.L
  • WOOSTER
  • Paint Roller Frame, 12-1/4in.LPaint Roller Frame,12-1/4in.L
  • Item # 38UY23
  • Mfr. Model # R012-4
  • Paint Roller Frame, Cageless Style, Overall Length 12-1/4 In., Plastic Threaded Handle, Handle Material...More

Paint Roller Frame,13-3/16in.L
  • WOOSTER
  • Paint Roller Frame, 13-3/16in.LPaint Roller Frame,13-3/16in.L
  • Item # 38UY20
  • Mfr. Model # BR006-9
  • Paint Roller Frame, 5 Wire Cage Style, Overall Length 13-3/16 In., Polypropylene Threaded Handle, Handle...More

Paint Roller Frame,14-1/2in.L
  • WOOSTER
  • Paint Roller Frame, 14-1/2in.LPaint Roller Frame,14-1/2in.L
  • Item # 38UY22
  • Mfr. Model # R016-9
  • Paint Roller Frame, 5 Wire Cage Style, Overall Length 14-1/2 In., Quick Disconnect and Threaded Handle,...More

Mini Paint Roller Frame,6-1/2 in. L
  • WOOSTER
  • Mini Paint Roller Frame, 6-1/2 in. LMini Paint Roller Frame,6-1/2 in. L
  • Item # 39UU81
  • Mfr. Model # F0012-6 1/2
  • Mini Paint Roller Frame, Roller Length 6-1/2 In., Cageless Style, Overall Length 13 In., Nap 3/8 In., Smooth...More

Mini Paint Roller Frame,4 in. L
  • WOOSTER
  • Mini Paint Roller Frame, 4 in. LMini Paint Roller Frame,4 in. L
  • Item # 39UU29
  • Mfr. Model # F0012-4
  • Mini Paint Roller Frame, Roller Length 4 In., Cageless Style, Overall Length 12-1/4 In., Nap 1/4 In., All...More

Painting Adjustable Ext. Pole,8 to16 ft.
  • WOOSTER
  • Painting Adjustable Ext. Pole, 8 to16 ft.Painting Adjustable Ext. Pole,8 to16 ft.
  • Item # 38UY17
  • Mfr. Model # R057
  • Painting Adjustable Extension Pole, Beige, Length 8 to16 ft., Diameter 1-1/2 In., Universal Thread, Hexagonal...More

Paint Roller Frame,13-3/4in.L
  • WOOSTER
  • Paint Roller Frame, 13-3/4in.LPaint Roller Frame,13-3/4in.L
  • Item # 38UY21
  • Mfr. Model # R015-9
  • Paint Roller Frame, 5 Wire Cage Style, Overall Length 13-3/4 In., Quick Disconnect and Threaded Handle,...More

Floor Applicator Pad,Lambskin,16in.
  • WOOSTER
  • Floor Applicator Pad, Lambskin, 16in.Floor Applicator Pad,Lambskin,16in.
  • Item # 38UX01
  • Mfr. Model # RR412-16
  • Floor Applicator Pad, Lambskin, Size 16 In.L x 4 In.W, Length 16 In., Width 4 In., 1/2 In. Nap, Tan, For Use...More

Painting Adjustable Ext. Pole,2 to 4 ft.
  • WOOSTER
  • Painting Adjustable Ext. Pole, 2 to 4 ft.Painting Adjustable Ext. Pole,2 to 4 ft.
  • Item # 38UY14
  • Mfr. Model # R054
  • Painting Adjustable Extension Pole, Beige, Length 2 to 4 ft., Diameter 1-1/2 In., Universal Thread, Hexagonal...More

Painting Extension Pole,1 to 2 ft.
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More