Skip Content

Filter Results By

Applied Filters Clear All

Brushes, Rollers, and Trays

14 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Paint Mix/Measure Cont.,2-1/2 qt,PK12
Painting Adjustable Extension Pole, 6 to12 ft. Length
Painting Extension Pole, 1 to 2 ft. Length
  • WOOSTER
  • Painting Extension Pole, 1 to 2 ft. Length Painting Extension Pole
  • Item # 2ZHR7
  • Mfr. Model # R097
  • Painting Extension Pole, Silver/Black, Length 1 to 2 ft., Universal Thread, Aluminum Inner Pole, Fiberglass...More

Pipe Painter Cover and Frame,Knit,7 In.
  • BESTT LIEBCO
  • Pipe Painter Cover and Frame, Knit, 7 In. Pipe Painter Cover and Frame
  • Item # 2HNK9
  • Mfr. Model # 509458000
  • Pipe Painter Cover and Frame, Roller Length 7 In., Frame Style, Nap 3/4 In., Rough Surfaces, Handle Material...More

Adjustable Roller Frame
  • WOOSTER
  • Adjustable Roller Frame Paint Roller Frame
  • Item # 2ZHR5
  • Mfr. Model # BR047-18
  • Paint Roller Frame, Roller Length 12 to 18 In., Yoke Style, Universal Threaded Handle, Shank Material...More

Paint Tray,10 in. Wx13 in. D
  • PORTAPAINT
  • Paint Tray, 10 in. Wx13 in. D Paint Tray,10 in. Wx13 in. D
  • Item # 45GR54
  • Mfr. Model # 5016
  • Paint Tray, Capacity 1-1/2 gal., High Density Polyethylene, Depth 13 In., Length 8-1/2 In., Width 10 In., For...More

Painting Extension Pole, 2-1/2 to 5 ft. Length
Size: 4", Style:  Flat Sash, Paint Brush
  • PREMIER
  • Size: 4", Style: Flat Sash, Paint Brush Paint Brush
  • Item # 38M533
  • Mfr. Model # BM15950
  • Paint Brush, Flat Sash, Size 4 In., Brush Length 3-1/2 In., Overall Length 11 In., Thickness 7/8 In.,...More

Paint Tray,8-1/2 in. Lx10 in. Wx13 in.D
Paint Tray,8-1/2 in. Lx10 in. W
  • PORTAPAINT
  • Paint Tray, 8-1/2 in. Lx10 in. W Paint Tray,8-1/2 in. Lx10 in. W
  • Item # 45GR53
  • Mfr. Model # 5009
  • Paint Tray, Capacity 1-1/2 gal., High Density Polyethylene, Depth 13 In., Length 8-1/2 In., Width 10 In., For...More

Paint Roller Kit,6 Pieces,All Paints
  • ABILITY ONE
  • Paint Roller Kit, 6 Pieces, All Paints Paint Roller Kit
  • Item # 38RX45
  • Mfr. Model # 8020-01-623-8817
  • Paint Roller Kit, Number of Pieces 6, Roller Length 9 In., Cover Material Knit Fabric, 3/8 In. Nap, Paint...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More