Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Brushes, Rollers, and Trays

23 Results Found that Include 35 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Lid,High Density Polyethylene,PK25
    Lightweight Roller Frame,Length 18 In
    • WOOSTER
    • Lightweight Roller Frame, Length 18 InPaint Roller Frame
    • Item # 2GTT9
    • Mfr. Model # BR045-18
    • Paint Roller Frame, Roller Length 18 In., Yoke Style, Overall Length 18 In., Universal Threaded Handle,...More

    Paint Brush,Block,6in,10-11/16in.L,Beige
    • WOOSTER
    • Paint Brush, Block, 6in, 10-11/16in.L, BeigePaint Brush,Block,6in,10-11/16in.L,Beige
    • Item # 38UX31
    • Mfr. Model # Z1519-6
    • Paint Brush, Block, Size 6 In., Brush Length 2-15/16 In., Overall Length 10-11/16 In., Thickness 7/8 In.,...More

    Paint Brush,3 in.,Angle Sash,Oil Based
    • PURDY
    • Paint Brush, 3 in., Angle Sash, Oil BasedPaint Brush,3 in.,Angle Sash,Oil Based
    • Item # 19ZN35
    • Mfr. Model # 144024430
    • Paint Brush, Angle Sash, Size 3 In., Brush Length 3-1/8 In., Overall Length 13-5/8 In., Thickness 5/8 In.,...More

    • GRAINGER APPROVED
    • Paint BrushPaint Brush
    • Multiple product options available

      Multiple product options available

    Floor Applicator Pad,10"
    • BESTT LIEBCO
    • Floor Applicator Pad, 10"Floor Applicator Pad
    • Item # 2HNL4
    • Mfr. Model # 997106100
    • Floor Applicator Pad, Lambskin, Size 1/2 In. Nap, Length 10 In., Width 2-1/2 In., 1/2 In. Nap, White, For Use...More

    Paint Brush,2-1/2in.,12-15/16in.
    • WOOSTER
    • Paint Brush, 2-1/2in., 12-15/16in.Paint Brush
    • Item # 6KD64
    • Mfr. Model # 4170
    • Paint Brush, Angle Sash, Size 2-1/2 In., Brush Length 2-15/16 In., Overall Length 12-5/16 In., Thickness 5/8...More

    Paint Bucket,4 gal.,Polypropylene
    Paint Pole,3 Ft.
    • SHUR-LINE
    • Paint Pole, 3 Ft.Painting Extension Pole
    • Item # 12G321
    • Mfr. Model # 6571L
    • Painting Extension Pole, Red/Black, Length 1-1/2 to 3 ft., Diameter 2, Universal Thread, For Use With All...More

    Paint Brush,4 In,11 In
    • BENJAMIN MOORE
    • Paint Brush, 4 In, 11 InPaint Brush
    • Item # 38M555
    • Mfr. Model # 067740017
    • Paint Brush, Wall, Size 4 In., Brush Length 3-1/2 In., Overall Length 11 In., Thickness 7/8 In., Natural...More

    Paint Brush,3 in.,Angle Sash,Oil Based
    • PURDY
    • Paint Brush, 3 in., Angle Sash, Oil BasedPaint Brush,3 in.,Angle Sash,Oil Based
    • Item # 19ZN36
    • Mfr. Model # 144116430
    • Paint Brush, Angle Sash, Size 3 In., Brush Length 3-1/8 In., Overall Length 12-7/8 In., Thickness 5/8 In.,...More

    Paint Roller Frame,Adjustable
    • PREMIER
    • Paint Roller Frame, AdjustablePaint Roller Frame
    • Item # 24K685
    • Mfr. Model # 14-18ADJ
    • Paint Roller Frame, Roller Length 12 to 18 In., Overall Length 8 In., All Surfaces, Shank Material Aluminum,...More

    Paint Brush,3in,Bent Radiator,20in L
    • WOOSTER
    • Paint Brush, 3in, Bent Radiator, 20in LPaint Brush,3in,Bent Radiator,20in L
    • Item # 39UU23
    • Mfr. Model # 1843-3
    • Paint Brush, Bent Radiator, Size 3 In., Brush Length 3-3/16 In., Overall Length 20 In., Thickness 11/16 In.,...More

    Paint Brush,Wall,4in.,12-1/8in.L,Natural
    • WOOSTER
    • Paint Brush, Wall, 4in., 12-1/8in.L, NaturalPaint Brush,Wall,4in.,12-1/8in.L,Natural
    • Item # 38UX30
    • Mfr. Model # Z1307-4
    • Paint Brush, Wall, Size 4 In., Brush Length 4-3/16 In., Overall Length 12-1/8 In., Thickness 1 In., Natural...More

    Painting Adjustable Ext. Pole,4 to 8 ft.
    • WOOSTER
    • Painting Adjustable Ext. Pole, 4 to 8 ft.Painting Adjustable Ext. Pole,4 to 8 ft.
    • Item # 38UY15
    • Mfr. Model # R055
    • Painting Adjustable Extension Pole, Beige, Length 4 to 8 ft., Diameter 1-1/2 In., Universal Thread, Hexagonal...More

    Paint Brush,Wall,4in.,12in.L,Natural
    • WOOSTER
    • Paint Brush, Wall, 4in., 12in.L, NaturalPaint Brush,Wall,4in.,12in.L,Natural
    • Item # 38UX57
    • Mfr. Model # 4173-4
    • Paint Brush, Wall, Size 4 In., Brush Length 3-15/16 In., Overall Length 12 In., Thickness 7/8 In., Natural...More

    Paint Brush,3in,Wall,11-1/2in L
    • WOOSTER
    • Paint Brush, 3in, Wall, 11-1/2in LPaint Brush,3in,Wall,11-1/2in L
    • Item # 39UU61
    • Mfr. Model # 4234-3
    • Paint Brush, Wall, Size 3 In., Brush Length 3-7/16 In., Overall Length 11-1/2 In., Thickness 7/8 In., Natural...More

    Paint Brush,4in,Wall,11-39/64in L
    • WOOSTER
    • Paint Brush, 4in, Wall, 11-39/64in LPaint Brush,4in,Wall,11-39/64in L
    • Item # 39UT96
    • Mfr. Model # Z1325-4
    • Paint Brush, Wall, Size 4 In., Brush Length 3-11/16 In., Overall Length 11-39/64 In., Thickness 7/8 In.,...More

    Roller,9 in.
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More