Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Brushes, Rollers, and Trays

38 Results Found that Include 78 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Mini Paint Roller Cover,Foam,4 In,PK10
  • PREMIER
  • Mini Paint Roller Cover, Foam, 4 In, PK10Mini Paint Roller Cover
  • Item # 6LFG9
  • Mfr. Model # 55072
  • Mini Paint Roller Cover, Length 4 In., Cover Material Foam, Core Material Plastic, Paint Type Water Based,...More

Paint Brush,Bridled Glue Brush,#14,Nat
  • OSBORN
  • Paint Brush, Bridled Glue Brush, #14, NatPaint Brush,Bridled Glue Brush,#14,Nat
  • Item # 33PP78
  • Mfr. Model # 74053
  • Paint Brush, Bridled Glue Brush, Size #14, Brush Length 2-1/8 In., Overall Length 11 In., Thickness 7/8 In.,...More

  • GRAINGER APPROVED
  • Paint BrushPaint Brush
  • Multiple product options available

    Multiple product options available

5 Pc Paint Tray Set
  • SHUR-LINE
  • 5 Pc Paint Tray SetPaint Roller Kit
  • Item # 12G339
  • Mfr. Model # 1813519
  • Paint Roller Kit, Number of Pieces 5, Roller Length 9 In., 3/8 In. Nap, Includes (2) 9 In. Roller Covers, 9...More

Paint Tray Liner,Biodegradable,PK6
Painting Adjustable Ext. Pole,2 to 4 ft.
  • WOOSTER
  • Painting Adjustable Ext. Pole, 2 to 4 ft.Painting Adjustable Ext. Pole,2 to 4 ft.
  • Item # 38UY14
  • Mfr. Model # R054
  • Painting Adjustable Extension Pole, Beige, Length 2 to 4 ft., Diameter 1-1/2 In., Universal Thread, Hexagonal...More

Paint Brush,3in,Varnish,11-21/64in L
  • WOOSTER
  • Paint Brush, 3in, Varnish, 11-21/64in LPaint Brush,3in,Varnish,11-21/64in L
  • Item # 39UU10
  • Mfr. Model # 4413-3
  • Paint Brush, Varnish, Size 3 In., Brush Length 3-3/16 In., Overall Length 11-21/64 In., Thickness 11/16 In.,...More

Paint Brush,2-1/2in,Chinex,12-13/32in L
  • WOOSTER
  • Paint Brush, 2-1/2in, Chinex, 12-13/32in LPaint Brush,2-1/2in,Chinex,12-13/32in L
  • Item # 39UU49
  • Mfr. Model # 4412-2-1/2
  • Paint Brush, Flat Sash, Size 2-1/2 In., Brush Length 2-15/16 In., Overall Length 12-13/32 In., Thickness 5/8...More

Paint Brush,2-1/2in,Agl Ssh,12-57/64in L
  • WOOSTER
  • Paint Brush, 2-1/2in, Agl Ssh, 12-57/64in LPaint Brush,2-1/2in,Agl Ssh,12-57/64in L
  • Item # 39UU38
  • Mfr. Model # 4410-2-1/2
  • Paint Brush, Angle Sash, Size 2-1/2 In., Brush Length 2-15/16 In., Overall Length 12-57/64 In., Thickness 5/8...More

Paint Brush,Internal/External Paint,4in.
  • SHUR-LINE
  • Paint Brush, Internal/External Paint, 4in.Paint Brush
  • Item # 5RXE1
  • Mfr. Model # 1784494
  • Paint Brush, Flat Sash, Size 4 In., Brush Length 4 In., Overall Length 4 In., Thickness 1 In., Firmness Soft,...More

Paint Roller Cover,9 In,Nap 3/8 In,PK3
  • BENJAMIN MOORE
  • Paint Roller Cover, 9 In, Nap 3/8 In, PK3Roller Cover
  • Item # 38M542
  • Mfr. Model # 065693018
  • Paint Roller Cover, Length 9 In., 3/8 In. Nap, Cover Material Woven Synthetic, Core Material Polypropylene,...More

Natural Sea Wool Sponge,5-1/2",PK2
  • GRAINGER APPROVED
  • Natural Sea Wool Sponge, 5-1/2", PK2Natural Sponge
  • Item # 2AJU5
  • Mfr. Model # 2AJU5
  • Natural Sponge, Sea Wool, Grit Coarse, Size 5-1/2 In., Length 5-1/2 In., Natural, For Use With Water or Oil...More

Paint Brush,3in,Flat Ssh,12-9/16in L
  • WOOSTER
  • Paint Brush, 3in, Flat Ssh, 12-9/16in LPaint Brush,3in,Flat Ssh,12-9/16in L
  • Item # 39UU35
  • Mfr. Model # 4412-3
  • Paint Brush, Flat Sash, Size 3 In., Brush Length 3-3/16 In., Overall Length 12-9/16 In., Thickness 11/16 In.,...More

Paint Roller Cover,18in.,Lambswool
  • WOOSTER
  • Paint Roller Cover, 18in., LambswoolPaint Roller Cover,18in.,Lambswool
  • Item # 39UU47
  • Mfr. Model # R298-18
  • Paint Roller Cover, Length 18 In., 1-1/4 In. Nap, Cover Material Lambswool and Polyester, Core Material...More

Paint Brush,3in,Bent Radiator,19-1/2in L
  • WOOSTER
  • Paint Brush, 3in, Bent Radiator, 19-1/2in LPaint Brush,3in,Bent Radiator,19-1/2in L
  • Item # 39UU72
  • Mfr. Model # 1841-3
  • Paint Brush, Bent Radiator, Size 3 In., Brush Length 2-3/16 In., Overall Length 19-1/2 In., Thickness 11/16...More

Paint Brush,3in,Agl Ssh,13-13/64in L
  • WOOSTER
  • Paint Brush, 3in, Agl Ssh, 13-13/64in LPaint Brush,3in,Agl Ssh,13-13/64in L
  • Item # 39UU26
  • Mfr. Model # 4231-3
  • Paint Brush, Angle Sash, Size 3 In., Brush Length 3-3/16 In., Overall Length 13-13/64 In., Thickness 11/16...More

Paint Brush,3in,Flat Ssh,12-13/16in L
  • WOOSTER
  • Paint Brush, 3in, Flat Ssh, 12-13/16in LPaint Brush,3in,Flat Ssh,12-13/16in L
  • Item # 39UU68
  • Mfr. Model # 4232-3
  • Paint Brush, Flat Sash, Size 3 In., Brush Length 3-3/16 In., Overall Length 12-13/16 In., Thickness 11/16...More

Painting Extension Pole,1 to 2 ft.
Paint Brush,3in,Agl Ssh,12-3/4in L
  • WOOSTER
  • Paint Brush, 3in, Agl Ssh, 12-3/4in LPaint Brush,3in,Agl Ssh,12-3/4in L
  • Item # 39UU25
  • Mfr. Model # 4410-3
  • Paint Brush, Angle Sash, Size 3 In., Brush Length 3-3/16 In., Overall Length 12-3/4 In., Thickness 11/16 In.,...More

Paint Brush,2-1/2in,Short Cut,8-9/32in L
  • WOOSTER
  • Paint Brush, 2-1/2in, Short Cut, 8-9/32in LPaint Brush,2-1/2in,Short Cut,8-9/32in L
  • Item # 39UT94
  • Mfr. Model # 4411-2-1/2
  • Paint Brush, Short Cut, Size 2-1/2 In., Brush Length 2-11/16 In., Overall Length 8-9/32 In., Thickness 5/8...More

Paint Brush,#10,Stencil,6in L
  • WOOSTER
  • Paint Brush, #10, Stencil, 6in LPaint Brush,#10,Stencil,6in L
  • Item # 39UU56
  • Mfr. Model # 1895 #10
  • Paint Brush, Stencil, Size #10, Brush Length 1-5/8 In., Overall Length 6 In., Thickness 1-1/2 In., Firmness...More

Paint Roller Cover,18in.,Polyamid Yarn
  • WOOSTER
  • Paint Roller Cover, 18in., Polyamid YarnPaint Roller Cover,18in.,Polyamid Yarn
  • Item # 39UU54
  • Mfr. Model # R196-18
  • Paint Roller Cover, Length 18 In., 1 In. Nap, Cover Material Polyamide Yarn, Core Material Polypropylene,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More