Skip Content

Filter Results By

Applied Filters Clear All

Brushes, Rollers, and Trays

41 Results Found that Include 139 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Paint Tray Liner,2 qt,Plastic,PK10
  • PREMIER
  • Paint Tray Liner, 2 qt, Plastic, PK10 Paint Tray Liner
  • Item # 24K690
  • Mfr. Model # PTL-10
  • Paint Tray Liner, Capacity 2 qt., Plastic, Depth 2 In., Length 11 In., Width 16 In., For Use With 24K688,...More

Roller Frame,9 In L
  • AIR GLIDE
  • Roller Frame, 9 In L Roller Frame,9 In L
  • Item # 6JHJ9
  • Mfr. Model # QE900P
  • Paint Roller Frame, Roller Length 9 In., Yoke Style, Overall Length 16 In., Universal Threaded Handle, Handle...More

Mini Paint Roller Cover,4 In,PK10
  • PREMIER
  • Mini Paint Roller Cover, 4 In, PK10 Mini Paint Roller Cover
  • Item # 6LFG8
  • Mfr. Model # 84072
  • Mini Paint Roller Cover, Length 4 In., 1/2 In. Nap, Core Material Plastic, Paint Type Water Based, Oil Based,...More

Paint Roller Frame,9 In
  • BENJAMIN MOORE
  • Paint Roller Frame, 9 In Paint Roller Frame
  • Item # 38M557
  • Mfr. Model # 072602000
  • Paint Roller Frame, Roller Length 9 In., Overall Length 13-1/2 In., Universal Threaded Handle, Handle...More

4 Pc  Paint Tray Set
  • SHUR-LINE
  • 4 Pc Paint Tray Set Paint Roller Kit
  • Item # 12G338
  • Mfr. Model # 1813518
  • Paint Roller Kit, Number of Pieces 4, Roller Length 9 In., 3/8 In. Nap, Includes 9 In. Roller Cover, 9 In....More

Floor Applicator Pad,Lambskin,16in.
  • WOOSTER
  • Floor Applicator Pad, Lambskin, 16in. Floor Applicator Pad,Lambskin,16in.
  • Item # 38UX01
  • Mfr. Model # RR412-16
  • Floor Applicator Pad, Lambskin, Size 16 In.L x 4 In.W, Length 16 In., Width 4 In., 1/2 In. Nap, Tan, For Use...More

Mini Roller Kit,7 pieces
  • SHUR-LINE
  • Mini Roller Kit, 7 pieces Mini Paint Roller Kit
  • Item # 12G322
  • Mfr. Model # 3975c
  • Mini Paint Roller Kit, Number of Pieces 7, Roller Length 4 In., Paint Type Latex Paints, Includes (2) Knit...More

Roller Cover,9 In,Rough Surfaces
  • WAGNER
  • Roller Cover, 9 In, Rough Surfaces Paint Roller Cover
  • Item # 1TNL1
  • Mfr. Model # 0155208
  • Paint Roller Cover, Length 9 In., 3/4 In. Nap, Cover Material Synthetic, Core Material Plastic, Rough...More

Paint Roller Kit
  • WOOSTER
  • Paint Roller Kit Paint Roller Kit
  • Item # 6WB38
  • Mfr. Model # R965-9
  • Paint Roller Kit, Number of Pieces 3, Roller Length 9 In., 3/8 In. Nap, Paint Type Latex Flat Paints,...More

Roller Frame,9 In.
  • ABILITY ONE
  • Roller Frame, 9 In. Roller Frame,9 In.
  • Item # 22N710
  • Mfr. Model # 8020-01-596-4252
  • Paint Roller Frame, Roller Length 9', 5 Wire Style, Overall Length 9 In., Nap All, All Surfaces, 6.5 In....More

Mini Roller Frame,Adjustable
  • WOOSTER
  • Mini Roller Frame, Adjustable Mini Paint Roller Frame
  • Item # 2GTT8
  • Mfr. Model # RR323
  • Mini Paint Roller Frame, Roller Length 4-1/2 and 6-1/2 In., Cage Style, Universal Threaded Handle, Handle...More

Restore Roller Cover,18 in.,Nap 3/8 in.
  • RUST-OLEUM
  • Restore Roller Cover, 18 in., Nap 3/8 in. Restore Roller Cover
  • Item # 29EK35
  • Mfr. Model # 92018
  • Restore Roller Cover, Length 18 In., 3/8 In. Nap, Cover Material Polyester, Core Material Cardboard, Paint...More

Paint Tray Liner,2 gal.,Plastic
Paint Tray,Metal
Paint Roller Frame,9in.Roller L,12 in.L
  • OSBORN
  • Paint Roller Frame, 9in.Roller L, 12 in.L Paint Roller Frame,9in.Roller L,12 in.L
  • Item # 33PM76
  • Mfr. Model # 85004
  • Paint Roller Frame, Roller Length 9 In., 5 Wire Cage Style, Overall Length 12 In., Universal Threaded Handle,...More

Size: 2", Style:  Flat, Sash Brush
  • MICHIGAN BRUSH
  • Size: 2", Style: Flat, Sash Brush Size: 2", Style: Flat, Sash Brush
  • Item # 39AR69
  • Mfr. Model # MIB-90020
  • Sash Brush, Flat, Size 2 In., Brush Length 2-3/4 In., Overall Length 12 In., Thickness 9/16 In., Tan Handle...More

Microfiber Roller,9 in L,3/8 in. Nap,PK3
  • PREMIER
  • Microfiber Roller, 9 in L, 3/8 in. Nap, PK3 Microfiber Roller
  • Item # 34AN69
  • Mfr. Model # 3PKMCR-38
  • Microfiber Roller, Length 9 In., 3/8 In. Nap, Cover Material Microfiber, Core Material Polyethylene, Paint...More

Pipe Painter Cover,Knit,7 In,Includes 5
  • BESTT LIEBCO
  • Pipe Painter Cover, Knit, 7 In, Includes 5 Pipe Painter Refill Kit
  • Item # 2HNL1
  • Mfr. Model # 509339000
  • Pipe Painter Cover, Length 7 In., 3/4 In. Nap, Cover Material Knit Fabric, Core Material Phenolic, Paint Type...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More