Skip Content

Filter Results By

Applied Filters Clear All

Brushes, Rollers, and Trays

73 Results Found that Include 234 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • GRAINGER APPROVED
  • Paint BrushPaint Brush
  • Multiple product options available

    Multiple product options available

Paint Pail Liner,5 qt.,HDPE
  • ENCORE PLASTICS
  • Paint Pail Liner, 5 qt., HDPEPaint Pail Liner,5 qt.,HDPE
  • Item # 6TWC0
  • Mfr. Model # 05115
  • Paint Pail Liner, Capacity 5 qt., High Density Polyethylene, Depth 6-1/8 In., Length 9-1/4 In., Width 9-1/4...More

Paint Mix And Measure Cont.,5 qt,Plastic
Paint Tray Liner,1 gal.,Plastic
Paint Tray,1/2 qt.,Recycled Plastic
  • WOOSTER
  • Paint Tray, 1/2 qt., Recycled PlasticPaint Tray
  • Item # 6WB45
  • Mfr. Model # BR403-4 1/2
  • Paint Tray, Capacity 1/2 qt., Polyethylene Terephthalate Recycled Plastic, Depth 3 In., Length 15 In., Width...More

Refill Roller,4 In,Smooth/Medium Surface
Paint Roller Frame,13-1/2in.L
  • WOOSTER
  • Paint Roller Frame, 13-1/2in.LPaint Roller Frame,13-1/2in.L
  • Item # 38UY18
  • Mfr. Model # F0010-9
  • Paint Roller Frame, 5 Wire Cage Style, Overall Length 13-1/2 In., Plastic Threaded Handle, Handle Material...More

  • WEILER
  • BrushBrush
  • Multiple product options available

    Multiple product options available

Paint Tray,Plastic,15in.Lx7in.Wx2in.D
Paint Edger Refill,3-1/2 in. x 5 in.,PK2
Paint Tray Liner,5 qt.,Polyethylene
Roller Cover,9in.L.,Microfiber
  • WOOSTER
  • Roller Cover, 9in.L., MicrofiberRoller Cover,9in.L.,Microfiber
  • Item # 38UX77
  • Mfr. Model # R235-9
  • Roller Cover, Length 9 In., 5/16 In. Nap, Cover Material Microfiber, Core Material Polypropylene, Paint Type...More

Paint Tray,2 qt.,Polypropyln,11-19/32inL
Roller Frame,9 in.
  • SHUR-LINE
  • Roller Frame, 9 in.Paint Roller Frame
  • Item # 12G318
  • Mfr. Model # 1813478
  • Paint Roller Frame, Roller Length 9 In., Cage Style, Overall Length 12-1/2 In., Universal Threaded Handle,...More

Paint Pail,5 qt.,Hi Density Polyethylene
Mini Paint Roller Frame,4 and 6 in,Steel
  • SHUR-LINE
  • Mini Paint Roller Frame, 4 and 6 in, SteelMini Paint Roller Frame,4 and 6 in,Steel
  • Item # 39AN36
  • Mfr. Model # 6635
  • Mini Paint Roller Frame, Roller Length 4 and 6 In., Frame Style, Overall Length 24-1/2 In., All Surfaces,...More

Mini Paint Roller Frame,6-1/2 in. L
  • WOOSTER
  • Mini Paint Roller Frame, 6-1/2 in. LMini Paint Roller Frame,6-1/2 in. L
  • Item # 39UU81
  • Mfr. Model # F0012-6 1/2
  • Mini Paint Roller Frame, Roller Length 6-1/2 In., Cageless Style, Overall Length 13 In., Nap 3/8 In., Smooth...More

Mini Paint Roller Frame,4 in. L
  • WOOSTER
  • Mini Paint Roller Frame, 4 in. LMini Paint Roller Frame,4 in. L
  • Item # 39UU29
  • Mfr. Model # F0012-4
  • Mini Paint Roller Frame, Roller Length 4 In., Cageless Style, Overall Length 12-1/4 In., Nap 1/4 In., All...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More