Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Brushes, Rollers, and Trays

19 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Paint Brush,Chip,2in.,7-3/4in.L,Clear
    • WOOSTER
    • Paint Brush, Chip, 2in., 7-3/4in.L, ClearPaint Brush,Chip,2in.,7-3/4in.L,Clear
    • Item # 38UX48
    • Mfr. Model # 1147-2
    • Paint Brush, Chip, Size 2 In., Brush Length 1-11/16 In., Overall Length 7-3/4 In., Thickness 5/16 In.,...More

    Paint Brush,Chip,3in.,8-1/2in.L,Natural
    • WOOSTER
    • Paint Brush, Chip, 3in., 8-1/2in.L, NaturalPaint Brush,Chip,3in.,8-1/2in.L,Natural
    • Item # 38UX03
    • Mfr. Model # F5117-3
    • Paint Brush, Chip, Size 3 In., Brush Length 1-5/8 In., Overall Length 8-1/2 In., Thickness 3/8 In., Firmness...More

    Paint Brush,1in.,6-3/4in.
    • GRAINGER APPROVED
    • Paint Brush, 1in., 6-3/4in.Paint Brush
    • Item # 1XRJ9
    • Mfr. Model # 1XRJ9
    • Paint Brush, Foam, Size 1 In., Brush Length 2-5/8 In., Overall Length 6-3/4 In., Thickness 9/16 In., Firmness...More

    Paint Brush,Chip,1in.,7-7/8in.L,Natural
    • WOOSTER
    • Paint Brush, Chip, 1in., 7-7/8in.L, NaturalPaint Brush,Chip,1in.,7-7/8in.L,Natural
    • Item # 38UX13
    • Mfr. Model # 1117-1
    • Paint Brush, Chip, Size 1 In., Brush Length 1-11/16 In., Overall Length 7-7/8 In., Thickness 5/16 In.,...More

    Paint Brush,DIY,2in.,7-13/16inL,Assorted
    • WOOSTER
    • Paint Brush, DIY, 2in., 7-13/16inL, AssortedPaint Brush,DIY,2in.,7-13/16inL,Assorted
    • Item # 38UX53
    • Mfr. Model # 3114-2
    • Paint Brush, DIY, Size 2 In., Brush Length 1-11/16 In., Overall Length 7-13/16 In., Thickness 5/16 In.,...More

    Paint Brush,DIY,1in.,7-7/16in.L,Assorted
    • WOOSTER
    • Paint Brush, DIY, 1in., 7-7/16in.L, AssortedPaint Brush,DIY,1in.,7-7/16in.L,Assorted
    • Item # 38UX51
    • Mfr. Model # 3114-1
    • Paint Brush, DIY, Size 1 In., Brush Length 1-11/16 In., Overall Length 7-7/16 In., Thickness 5/16 In.,...More

    Paint Tray Liner,2 qt.,Polypropylene
    Paint Brush,DIY,2in.,7-3/4in.L,Assorted
    • WOOSTER
    • Paint Brush, DIY, 2in., 7-3/4in.L, AssortedPaint Brush,DIY,2in.,7-3/4in.L,Assorted
    • Item # 38UX17
    • Mfr. Model # 1113-2
    • Paint Brush, DIY, Size 2 In., Brush Length 1-11/16 In., Overall Length 7-3/4 In., Thickness 5/16 In.,...More

    Chip Brush,1 in.,Hog Hair,Wood
    • PFERD
    • Chip Brush, 1 in., Hog Hair, WoodChip Brush,1 in.,Hog Hair,Wood
    • Item # 35ZF96
    • Mfr. Model # 89696
    • Chip Brush, Flat Sash, Size 1 In., Brush Length 1-1/2 In., Overall Length 6 In., Thickness 5/16 In., Brown...More

    Paint Brush,Foam,1in.,6-1/2in.L,Natural
    • WOOSTER
    • Paint Brush, Foam, 1in., 6-1/2in.L, NaturalPaint Brush,Foam,1in.,6-1/2in.L,Natural
    • Item # 38UX04
    • Mfr. Model # 3102-1
    • Paint Brush, Foam, Size 1 In., Brush Length 1-3/4 In., Overall Length 6-1/2 In., Thickness 9/16 In., Natural...More

    Paint Brush,Foam,2in.,6-1/2in.L,Natural
    • WOOSTER
    • Paint Brush, Foam, 2in., 6-1/2in.L, NaturalPaint Brush,Foam,2in.,6-1/2in.L,Natural
    • Item # 38UX05
    • Mfr. Model # 3102-2
    • Paint Brush, Foam, Size 2 In., Brush Length 2-3/16 In., Overall Length 6-1/2 In., Thickness 9/16 In., Natural...More

    Paint Brush,Chip,2-1/2in.,8-3/16in.L
    • WOOSTER
    • Paint Brush, Chip, 2-1/2in., 8-3/16in.LPaint Brush,Chip,2-1/2in.,8-3/16in.L
    • Item # 38UX02
    • Mfr. Model # F5117-21/2
    • Paint Brush, Chip, Size 2-1/2 In., Brush Length 1-5/8 In., Overall Length 8-3/16 In., Thickness 3/8 In.,...More

    Paint Roller Cover,4in.L,PVC
    • WOOSTER
    • Paint Roller Cover, 4in.L, PVCPaint Roller Cover,4in.L,PVC
    • Item # 39UT91
    • Mfr. Model # FR110-4
    • Paint Roller Cover, Length 4 In., Cover Material Perlon, Core Material PVC, Paint Type All Flat Paints and...More

    Paint Brush,DIY,1in.,7-3/8in.L,Assorted
    • WOOSTER
    • Paint Brush, DIY, 1in., 7-3/8in.L, AssortedPaint Brush,DIY,1in.,7-3/8in.L,Assorted
    • Item # 38UX16
    • Mfr. Model # 1113-1
    • Paint Brush, DIY, Size 1 In., Brush Length 1-11/16 In., Overall Length 7-3/8 In., Thickness 5/16 In.,...More

    Paint Brush,Paint Brush,1-11/16inBrush L
    • OSBORN
    • Paint Brush, Paint Brush, 1-11/16inBrush LPaint Brush,Paint Brush,1-11/16inBrush L
    • Item # 33PP95
    • Mfr. Model # 86144
    • Paint Brush, Paint Brush, Size 1/2 In., Brush Length 1-11/16 In., Overall Length 10 In., Thickness 1/4 In.,...More

    Paint Brush,Chip Brush,7 in. Overall L
    • OSBORN
    • Paint Brush, Chip Brush, 7 in. Overall LPaint Brush,Chip Brush,7 in. Overall L
    • Item # 33PP70
    • Mfr. Model # 86015
    • Paint Brush, Chip Brush, Size 1/2 In., Brush Length 1-1/2 In., Overall Length 7 In., Thickness 1/4 In.,...More

    Paint Brush,4in,Foam,6-45/64in L
    • WOOSTER
    • Paint Brush, 4in, Foam, 6-45/64in LPaint Brush,4in,Foam,6-45/64in L
    • Item # 39UU40
    • Mfr. Model # 3102-4
    • Paint Brush, Foam, Size 4 In., Overall Length 6-45/64 In., Thickness 9/16 In., Natural Handle Color, Paint...More

    Paint Brush,DIY,1-1/2in.,7-9/16in.L
    • WOOSTER
    • Paint Brush, DIY, 1-1/2in., 7-9/16in.LPaint Brush,DIY,1-1/2in.,7-9/16in.L
    • Item # 38UX52
    • Mfr. Model # 3114-11/2
    • Paint Brush, DIY, Size 1-1/2 In., Brush Length 1-11/16 In., Overall Length 7-9/16 In., Thickness 5/16 In.,...More

    Paint Brush,Foam,3in,6-11/16in.L,Natural
    • WOOSTER
    • Paint Brush, Foam, 3in, 6-11/16in.L, NaturalPaint Brush,Foam,3in,6-11/16in.L,Natural
    • Item # 38UX06
    • Mfr. Model # 3102-3
    • Paint Brush, Foam, Size 3 In., Brush Length 2-5/8 In., Overall Length 6-11/16 In., Thickness 9/16 In.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More