Skip Content

Filter Results By

Applied Filters Clear All

Brushes, Rollers, and Trays

40 Results Found that Include 382 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Roller Cover,9in.L.,Microfiber
  • WOOSTER
  • Roller Cover, 9in.L., Microfiber Roller Cover,9in.L.,Microfiber
  • Item # 38UX77
  • Mfr. Model # R235-9
  • Roller Cover, Length 9 In., 5/16 In. Nap, Cover Material Microfiber, Core Material Polypropylene, Paint Type...More

Painting Extension Pole, 48" Length
Size: #2, #4, Style:  Art Brush, Brush
  • WOOSTER
  • Size: #2, #4, Style: Art Brush, Brush Brush
  • Item # 39UU64
  • Mfr. Model # F5104
  • Brush, Art Brush, Size #2, #4, Overall Length 13-13/16 In., Natural Handle Color, Paint Type All Oil Paints,...More

Paint Pail,1 qt.,Recycled Plastic,PK3
Painting Extension Pole, 60" Length
Phenolic Roller,Pk12
  • WOOSTER
  • Phenolic Roller, Pk12 Phenolic Roller,Pk12
  • Item # 3UW83
  • Mfr. Model # R999-9
  • Phenolic Roller, Length 9 In., Cover Material Phenolic, Core Material Phenolic, Paint Type Water Based, Oil...More

Paint Bucket Liner,14inLx18inWx7inD
Dual Mini Paint Roller Frame
  • WOOSTER
  • Dual Mini Paint Roller Frame Dual Mini Paint Roller Frame
  • Item # 21YX76
  • Mfr. Model # R212
  • Dual Mini Paint Roller Frame, Roller Length 4-1/2 and 6-1/2 In., Cage Style, Overall Length 14-1/4 In., All...More

Paint Pail,1 qt.,Polypropylene
Adhesive Applicator,9 In,Nap 1/8 In
  • WOOSTER
  • Adhesive Applicator, 9 In, Nap 1/8 In Adhesive Applicator,9 In,Nap 1/8 In
  • Item # 2GTT6
  • Mfr. Model # R245-9
  • Adhesive Applicator, Length 9 In., 1/8 In. Nap, Cover Material Woven Fabric, Core Material Polypropylene,...More

Lid,Polypropylene
Floor Applicator Pad,Lambskin,16in.
  • WOOSTER
  • Floor Applicator Pad, Lambskin, 16in. Floor Applicator Pad,Lambskin,16in.
  • Item # 38UX01
  • Mfr. Model # RR412-16
  • Floor Applicator Pad, Lambskin, Size 16 In.L x 4 In.W, Length 16 In., Width 4 In., 1/2 In. Nap, Tan, For Use...More

Paint Roller Kit, 3 in. L,4 Pieces
Size: 1", Style:  Varnish, Paint Brush
  • WOOSTER
  • Size: 1", Style: Varnish, Paint Brush Size: 1", Style: Varnish, Paint Brush
  • Item # 46TX48
  • Mfr. Model # 5222-1
  • Paint Brush, Varnish, Size 1 In., Brush Length 2-3/16 In., Overall Length 9 In., Thickness 7/16 In., Firmness...More

Size: 2", Style:  Flat Sash, Paint Brush
  • WOOSTER
  • Size: 2", Style: Flat Sash, Paint Brush Size: 2", Style: Flat Sash, Paint Brush
  • Item # 46TX45
  • Mfr. Model # 5114-2
  • Paint Brush, Flat Sash, Size 2 In., Brush Length 1-15/16 In., Overall Length 8-3/8 In., Thickness 7/16 In.,...More

Mini Paint Rollers,3 in. L,Smooth,PK2
Size: 1", 1-1/2", 2", Style:  Varnish,&
  • WOOSTER
  • Size: 1", 1-1/2", 2", Style: Varnish, Paint Brush Size: 1", 1-1/2", 2", Style: Varnish, Paint Brush
  • Item # 46TX49
  • Mfr. Model # 5227
  • Paint Brush, Varnish, Size 1 In., 1-1/2 In., 2 In., Brush Length 2-3/16 In., 2-7/16 In., 2-11/16 In., Overall...More

Size: 3", Style:  Flat Sash, Paint Brush
  • WOOSTER
  • Size: 3", Style: Flat Sash, Paint Brush Size: 3", Style: Flat Sash, Paint Brush
  • Item # 46TX46
  • Mfr. Model # 5114-3
  • Paint Brush, Flat Sash, Size 3 In., Brush Length 2-3/16 In., Overall Length 9 In., Thickness 1/2 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More