Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Brushes, Rollers, and Trays

44 Results Found that Include 67 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Mini Paint Roller Cover,4in.L,Foam,PK10
Paint Edger Refill,3-1/2 in. x 5 in.,PK2
  • SHUR-LINE
  • Paint PadPaint Pad
  • Multiple product options available

    Multiple product options available

Mini Paint Roller Cover,6in.L,Foam,PK4
Paint Tray,Plastic,15in.Lx7in.Wx2in.D
Paint Edger,3-1/2 in. x 5 in.,Red/Black
Mini Roller Frame,4 and 6 in.
  • SHUR-LINE
  • Mini Roller Frame, 4 and 6 in.Mini Roller Frame,4 and 6 in.
  • Item # 12G325
  • Mfr. Model # 6600C
  • Mini Paint Roller Frame, Roller Length 4 and 6 In., Frame Style, Overall Length 12-1/2 In., Handle Material...More

Mini Paint Roller Frame,Frame,Wire
  • SHUR-LINE
  • Mini Paint Roller Frame, Frame, WireMini Paint Roller Frame,Frame,Wire
  • Item # 39AN34
  • Mfr. Model # 6615C
  • Mini Paint Roller Frame, Roller Length 4 and 6 In., Frame Style, Overall Length 12-1/2 In., All Surfaces,...More

Mini Paint Roller Frame,16in.L,Steel
  • SHUR-LINE
  • Mini Paint Roller Frame, 16in.L, SteelMini Paint Roller Frame,16in.L,Steel
  • Item # 39AN35
  • Mfr. Model # 6625C
  • Mini Paint Roller Frame, Roller Length 4 and 6 In., Frame Style, Overall Length 16-1/2 In., All Surfaces,...More

Mini Paint Roller Frame,4 and 6 in,Steel
  • SHUR-LINE
  • Mini Paint Roller Frame, 4 and 6 in, SteelMini Paint Roller Frame,4 and 6 in,Steel
  • Item # 39AN36
  • Mfr. Model # 6635
  • Mini Paint Roller Frame, Roller Length 4 and 6 In., Frame Style, Overall Length 24-1/2 In., All Surfaces,...More

Mini Paint Roller Cover,Knit Fabric,PK10
Mini Paint Roller Cover,4in.L,Foam,PK6
Trim and Touch Up Roller,Latex Paints
Paint Tray,Metal
Mini Paint Roller Cover,Knit Fabric,PK4
Paint Brush,Angle Sash,Wood Tone,Poly
  • SHUR-LINE
  • Paint Brush, Angle Sash, Wood Tone, PolyPaint Brush,Angle Sash,Wood Tone,Poly
  • Item # 39AN07
  • Mfr. Model # 55531
  • Paint Brush, Angle Sash, Size 1-1/2 In., Brush Length 3-1/2 In., Overall Length 11-1/2 In., Thickness 33/64...More

Painting Mitt,Synthetic Lamb Wool,12in.L
Floor Applicator Pad,4 in.L,White
Mini Paint Roller Cover,Knit Fabric,PK 2
Paint Pad,3-3/4in. Lx9in. W,Plastic,Red
Paint Brush,Angle Sash,Wood Tone,Poly
  • SHUR-LINE
  • Paint Brush, Angle Sash, Wood Tone, PolyPaint Brush,Angle Sash,Wood Tone,Poly
  • Item # 39AN08
  • Mfr. Model # 55536
  • Paint Brush, Wall, Size 3 In., Brush Length 4 In., Overall Length 10-33/64 In., Thickness 7/8 In., Wood Tone...More

Staining Pad,Plastic,7-5/8 in.L,Red
Paint Pad Refill,Shur-Flow,3-3/4x7,Green
Ceiling and Shield Roller,Cage,9in.L
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More