Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Brushes, Rollers, and Trays

12 Results Found that Include 80 Products 

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • Paint Brush
    • Multiple product options available

      Multiple product options available

    Refill Roller,4 In,Smooth/Medium Surface
    • GRAINGER APPROVED VENDOR
    • Refill Roller, 4 In, Smooth/Medium Surface
    • Item # 1UFP1
    • Mfr. Model # 1UFP1
    • Paint Roller Cover, Length 4 In., 3/8 In. Nap, Cover Material Synthetic, Core Material Polypropylene, Paint...More

    • GRAINGER APPROVED VENDOR
    • Paint Roller Frame
    • Multiple product options available

      Multiple product options available

    Trimmer and Roller Cover,4 In
    • GRAINGER APPROVED VENDOR
    • Trimmer and Roller Cover, 4 In
    • Item # 1UFN5
    • Mfr. Model # 1UFN5
    • Mini Paint Roller Frame and Cover, Roller Length 4 In., Cage Style, Nap 3/8 In., Smooth/Medium Surfaces,...More

    Paint Brush Set,8in.,PK3
    • GRAINGER APPROVED VENDOR
    • Paint Brush Set, 8in., PK3
    • Item # 1XRK4
    • Mfr. Model # 1XRK4
    • Paint Brush Set, Foam, Size (1) Each 1 In., 2 In., and 3 In., Brush Length 2-5/8 In., Overall Length 8 In.,...More

    Painting Mitt
    • GRAINGER APPROVED VENDOR
    • Painting Mitt
    • Item # 1UFN4
    • Mfr. Model # 1UFN4
    • Painting Mitt, Synthetic, White, For Use With Latex or Oil Paints

    Paint Edger,4-3/4 In L,3-1/2 In W
    • GRAINGER APPROVED VENDOR
    • Paint Edger, 4-3/4 In L, 3-1/2 In W
    • Item # 2FDK6
    • Mfr. Model # 2FDK6
    • Paint Edger, Length 4-3/4 In., Width 3-1/2 In., Construction Plastic, Blue, For Use With All Paints And Stains...More

    Paint Edger Pad Refill,4-3/4x3-1/2In,PK3
    • GRAINGER APPROVED VENDOR
    • Paint Edger Pad Refill, 4-3/4x3-1/2In, PK3
    • Item # 2FDK9
    • Mfr. Model # 2FDK9
    • Paint Edger Refill, Length 4-3/4 In., Width 3-1/2 In., Construction Polystyrene, White, For Use With 2FDK6,...More

    Staining Cloth,18 x 14 In.,PK 4
    • GRAINGER APPROVED VENDOR
    • Staining Cloth, 18 x 14 In., PK 4
    • Item # 2AJT6
    • Mfr. Model # 2AJT6
    • Staining Cloth, Lint Free Extra Soft Fabric , Size 1.75 sq. ft. Ea., Length 18 In., Width 14 In., White, For...More

    Terry Covered Staining Pad,4-1/2In.,PK2
    • GRAINGER APPROVED VENDOR
    • Terry Covered Staining Pad, 4-1/2In., PK2
    • Item # 2AJT5
    • Mfr. Model # 2AJT5
    • Staining Pad, Terry Cloth, Size 4-1/2 In.L, 1 In. Thick, 3-1/4 In.W, Length 4-1/2 In., Width 3-1/4 In.,...More

    • GRAINGER APPROVED VENDOR
    • Natural Sponge
    • Multiple product options available

      Multiple product options available

    Results per page: 16 | 32 | 48