Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Brooms, Brushes, and Dust Pans

8 Results Found that Include 15 Products

Results per page: 16 | 32 | 48
    Flow Thru Brush,Adjustable Angle
    • TOUGH GUY
    • Flow Thru Brush, Adjustable AngleFlow Thru Brush
    • Item # 2ZPA5
    • Mfr. Model # 2ZPA5
    • Flow Thru Brush, Overall Length 44 to 61-1/2 In., Bristle Color Blue, Handle Material Aluminum, Bristle...More

    Floor Sweep with Squeegee,18 In,Blue
    • TOUGH GUY
    • Floor Sweep with Squeegee, 18 In, BlueFloor Sweep with Squeegee
    • Item # 1YTH3
    • Mfr. Model # 1YTH3
    • Push Broom, Bristle Material Plastic, Broom Type Floor Sweep with Squeegee, Trim Length 3 In., Overall Length...More

    • TOUGH GUY
    • Polyester Tube, Pipe, and Drain BrushPolyester Tube, Pipe, and Drain Brush
    • Multiple product options available

      Tube, Pipe, and Drain Brush, Brush Length 4-1/2", Bristle Material Polyester, Handle Length 3-1/2", Overall Length 7", Handle Type Stainless Steel, Bristle Color White...More

    BroilerBrush,Black,CarbonSteel, 30-1/2In
    • TOUGH GUY
    • BroilerBrush, Black, CarbonSteel, 30-1/2InBroiler Brush
    • Item # 1YTT3
    • Mfr. Model # 1YTT3
    • Broiler Brush, Bristle Color Black, Brush Length 8-1/2 In., Brush Width 5 In., Handle Length 30 In., Overall...More

    • TOUGH GUY
    • Push BroomPush Broom
    • Multiple product options available

      Multiple product options available

    Push Broom w/Hndl,PP,60 In. OAL
    • TOUGH GUY
    • Push Broom w/Hndl, PP, 60 In. OALBroom Head and Handle
    • Item # 6ENP7
    • Mfr. Model # 6ENP7
    • Push Broom with Handle, Bristle Material Polypropylene, Bristle Color Blue, Trim Length 3-1/4 In., Overall...More

    Upright Broom,Metal Cap,47 In. L
    • TOUGH GUY
    • Upright Broom, Metal Cap, 47 In. LUpright Broom
    • Item # 30E835
    • Mfr. Model # 30E835
    • Upright Broom, Overall Length 55 In., Trim Length 8 In., Sweep Face 12 In., Bristle Material Palmyra, Bristle...More

    Scraper Blade,24 In. Long,2 In. Wide
    • TOUGH GUY
    • Scraper Blade, 24 In. Long, 2 In. WideScraper Blade
    • Item # 36T251
    • Mfr. Model # 36T251
    • Scraper Blade, For Use With Mfr. No. M6724, Material Aluminum, Length 24 In., Width 2 In., Height 1/8 In.,...More

    Results per page: 16 | 32 | 48