Skip Content

Filter Results By

Brooms, Brushes, and Dust Pans

146 Results Found that Include 534 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bowl Mop Bowl Mop
  • Multiple product options available

    Multiple product options available

  • Category : Toilet Brushes and Holders
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wood Handle Wood Handle
  • Multiple product options available

    Handle and Material Wood; Varies by Length and Color

  • Category : Handles, Frames and Braces
32" Trash Grabber, Trigger Handle Type, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Angle Broom Angle Broom
  • Multiple product options available

    Angle Broom; Varies by Overall Length, Trim Length, Sweep Face, Bristle Material, Handle Material, Bristle Color and Handle Length

  • Category : Corn, Whisk, and Angle Brooms
8" Toilet Bowl Caddy, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Long Handled Dust Pan Long Handled Dust Pan
  • Multiple product options available

    Long Handled Dust Pan; Varies by Color, Material, Overall Length and Overall Width

  • Category : Dust Pans
  • TM

    Grainger Choice

  • TOUGH GUY
  • Hand Held Dust Pan Hand Held Dust Pan
  • Multiple product options available

    Hand Held Dust Pan; Varies by Color, Material, Overall Length and Overall Width

  • Category : Dust Pans
  • TM

    Grainger Choice

  • TOUGH GUY
  • Scratch Brush Scratch Brush
  • Multiple product options available

    Scratch Brush; Varies by Bristle Material, Number of Rows and Handle Length

  • Category : Scratch Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wire Copper Tube Fitting Brush Wire Copper Tube Fitting Brush
  • Multiple product options available

    Copper Tube Fitting Brush, Brush Length 1", Bristle Material Wire, Handle Length 3-1/4", Overall Length 6-1/2" and Bristle Color Beige; Varies by Brush Dia.

  • Category : Pipe and Tubing Brushes
5-3/4" Brass Wire Brush, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 5-3/4" Brass Wire Brush, 1 EA 5-3/4" Brass Wire Brush, 1 EA
  • Item # 10D449
  • Mfr. Model # 10D449
  • Wire Brush, Bristle Material Brass, Number of Rows 3 x 7, Handle Length 5-3/4 In., Handle Type Curved, Handle...More

  • Category : Scratch Brushes
Lobby Broom, 35" Overall Length
  • TM

    Grainger Choice

  • TOUGH GUY
  • Lobby Broom, 35" Overall Length Lobby Broom, 35" Overall Length
  • Item # 1VAC2
  • Mfr. Model # 1VAC2
  • Lobby Broom, Overall Length 35 In., Trim Length 4 In., Sweep Face 5-7/8 In., Bristle Material Polypropylene,...More

  • Category : Lobby Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Push Broom Push Broom
  • Multiple product options available

    Multiple product options available

  • Category : Push Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Polyester Tubing Pipe Brush Polyester Tubing Pipe Brush
  • Multiple product options available

    Tubing Pipe Brush, Brush Length 5", Bristle Material Polyester, Overall Length 24", Handle Type Straight with Wire Loop and Handle Material Galvanized; Varies by Brush...More

  • Category : Pipe and Tubing Brushes
Corn Lobby Broom, Overall Length 39"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Lobby Broom, Overall Length 39" Corn Lobby Broom, Overall Length 39"
  • Item # 34F929
  • Mfr. Model # 34F929
  • Lobby Broom, Overall Length 39 In., Trim Length 10-1/2 In., Sweep Face 7 In., Bristle Material Corn, Bristle...More

  • Category : Corn, Whisk, and Angle Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bamboo Handle Bamboo Handle
  • Multiple product options available

    Multiple product options available

  • Category : Handles, Frames and Braces
  • TM

    Grainger Choice

  • TOUGH GUY
  • Household Standard Broom Household Standard Broom
  • Multiple product options available

    Household Standard Broom, Overall Length 56", Handle Material Wood and Handle Dia. 7/8"; Varies by Trim Length, Sweep Face, Bristle Material and Handle Length

  • Category : Corn, Whisk, and Angle Brooms
10" Foam Truck Wash Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 10" Foam Truck Wash Brush 10" Foam Truck Wash Brush
  • Item # 5A171
  • Mfr. Model # 5A171
  • Truck Wash Brush, Overall Length 10 In., Bristle Color Green, Trim Length 2-1/2 In., Handle Material Foam,...More

  • Category : Vehicle Cleaning and Car Wash Brushes
Silver Metal Broom Brace, Length 12-1/2"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Car Wash Brush Car Wash Brush
  • Multiple product options available

    Car Wash Brush and Overall Length 10"; Varies by Bristle Color

  • Category : Vehicle Cleaning and Car Wash Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Push Broom with Handle Push Broom with Handle
  • Multiple product options available

    Multiple product options available

  • Category : Push Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Broom Broom
  • Multiple product options available

    Broom, Overall Length 56", Trim Length 6", Sweep Face 11", Bristle Material Polypropylene Small Crimped, Bristle Color Silver/Gray, Handle Dia. 1" and Handle Length...More

  • Category : Corn, Whisk, and Angle Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Utility Brush Utility Brush
  • Multiple product options available

    Multiple product options available

  • Category : Utility Brushes
Corn Whisk Broom, Overall Length 12"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Whisk Broom, Overall Length 12" Whisk Broom
  • Item # 34F931
  • Mfr. Model # 34F931
  • Whisk Broom, Overall Length 12 In., Trim Length 10 In., Sweep Face 7-1/2 In., Bristle Material Corn, Bristle...More

  • Category : Corn, Whisk, and Angle Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bench/Counter Brush Bench/Counter Brush
  • Multiple product options available

    Bench/Counter Brush; Varies by Bristle Color and Overall Length

  • Category : Counter and Bench Brushes
6" Plastic Iron Style Scrub Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 6" Plastic Iron Style Scrub Brush 6" Plastic Iron Style Scrub Brush
  • Item # 1VAD9
  • Mfr. Model # 1VAD9
  • Iron Style Scrub Brush, Block Size 6 In., Trim Length 1-1/2 In., Block Material Plastic, Bristle Color White,...More

  • Category : Scrub Brushes
100% Corn Fiber Corn Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wood Broom Handle Wood Broom Handle
  • Multiple product options available

    Broom Handle and Material Wood; Varies by Length and Color

  • Category : Handles, Frames and Braces
  • TM

    Grainger Choice

  • TOUGH GUY
  • Janitor Broom Janitor Broom
  • Multiple product options available

    Janitor Broom, Overall Length 56", Handle Material Wood and Handle Dia. 1-1/8"; Varies by Trim Length, Sweep Face, Bristle Material and Handle Length

  • Category : Corn, Whisk, and Angle Brooms
Dust Pan and Brush Set
  • TM

    Grainger Choice

  • TOUGH GUY
  • Dust Pan and Brush Set Dust Pan and Brush Set
  • Item # 13E198
  • Mfr. Model # 13E198
  • Dust Pan and Brush Set, Color Blue

  • Category : Dust Pans
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flux Brush Flux Brush
  • Multiple product options available

    Multiple product options available

  • Category : Utility Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Floor Brush Floor Brush
  • Multiple product options available

    Multiple product options available

  • Category : Push Brooms
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More