Skip Content

Filter Results By

Applied Filters Clear All

Brooms, Brushes, and Dust Pans

15 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • LIBMAN
  • Angle Broom Angle Broom
  • Multiple product options available

    Angle Broom, Overall Length 55", Bristle Material Stapled Polymer Fibers, Bristle Color Black, Handle Material Steel and Handle Dia. 1"; Varies by Sweep Face and Handle...More

  • Category : Corn, Whisk, and Angle Brooms
10-1/2 x 3-1/4" Floor Scrub Brush with Handle
Tan Wood Handle, Length 5 ft.
  • TM

    Grainger Choice

  • TOUGH GUY
  • Tan Wood Handle, Length 5 ft. Wood Handle
  • Item # 1VAJ8
  • Mfr. Model # 1VAJ8
  • Handle, Material Wood, Length 5 ft., Color Tan, Tip Length 1 In., Dia. 15/16 In., Tip Width 0.7 In., Made...More

  • Category : Handles, Frames and Braces
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bamboo Handle Bamboo Handle
  • Multiple product options available

    Multiple product options available

  • Category : Handles, Frames and Braces
19'' Bowl and Urinal Brush, 1 EA
7" Polypropylene Power Scrub Brush
14'' Round Toilet Bowl Brush, 1 EA
Lobby Broom, 38" Overall Length
Black Plastic Extension Handle Adapter, Length 1-1/10"
10 x 6" Dual-Surface Floor Scrub Set
10 x 6" Resin All Purpose Scrub Brush
12" Bowl Brush, 1 EA
  • LIBMAN
  • 12" Bowl Brush, 1 EA 12" Bowl Brush, 1 EA
  • Item # 9HXK6
  • Mfr. Model # 24
  • Bowl Brush, Overall Length 12 In., Brush Length 2 In., Brush Dia. 5-1/2 In., Bristle Color White/Green,...More

  • Category : Toilet Brushes and Holders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More