Skip Content

Filter Results By

Applied Filters Clear All

Brooms, Brushes, and Dust Pans

49 Results Found that Include 61 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
1" Stainless Steel Burr Brush, 3/8" Brush Dia.,&#
  • TANIS
  • 1" Stainless Steel Burr Brush, 3/8" Brush Dia., 1 EA Stainless Steel Burr Brush
  • Item # 39AL15
  • Mfr. Model # 06251
  • Burr Brush, Brush Length 1 In., Tube Dia. 7/64 In., Brush Dia. 3/8 In., Bristle Material Stainless Steel,...More

Nylon Broom Head, Block Size 9", Wood Block Material
Black Medium Bristle Wide Floor Broom Head
Bronze Rifle Brush, 1 EA
Floor Broom, 16" Overall Length
Tan Wood Handle, Length 54"
  • MICHIGAN BRUSH
  • Tan Wood Handle, Length 54" Tan Wood Handle, Length 54"
  • Item # 39AR61
  • Mfr. Model # HND-25654
  • Handle, Material Wood, Length 54 In., Color Tan, Tip Length 2 In., For Use With Tapered Socket, Dia. 1-1/8...More

Tube Brush, 1 EA
18" Galvanized Metal Tube Brush
Palmyra Floor Broom, Block Size 24 x 7/8 x 2-1&#x
Tampico Floor Broom, Block Size 24 x 7/8 x 2-1&#x
White Tube Brush, Overall Length 12"
  • MICHIGAN BRUSH
  • White Tube Brush, Overall Length 12" White Tube Brush, Overall Length 12"
  • Item # 39AR53
  • Mfr. Model # MIB-89011
  • Tube Brush, Bristle Color White, Brush Length 4 In., Brush Width 1/2 In., Handle Length 8 In., Overall Length...More

Tan Wood Handle, Length 60"
  • MICHIGAN BRUSH
  • Tan Wood Handle, Length 60" Tan Wood Handle, Length 60"
  • Item # 39AR54
  • Mfr. Model # HND-25060
  • Handle, Material Wood, Length 60 In., Color Tan, Tip Length 1 In., For Use With Female Acme Thread, Dia....More

Tan Wood Handle, Length 72"
  • MICHIGAN BRUSH
  • Tan Wood Handle, Length 72" Tan Wood Handle, Length 72"
  • Item # 39AR55
  • Mfr. Model # HND-25072
  • Handle, Material Wood, Length 72 In., Color Tan, Tip Length 1 In., For Use With Female Acme Thread, Dia....More

Tan Wood Handle, Length 60"
  • MICHIGAN BRUSH
  • Tan Wood Handle, Length 60" Tan Wood Handle, Length 60"
  • Item # 39AR56
  • Mfr. Model # HND-25160
  • Handle, Material Wood, Length 60 In., Color Tan, Tip Length 2-1/4 In., For Use With Female Acme Thread, Dia....More

Silver Metal Steel Tip
  • MICHIGAN BRUSH
  • Silver Metal Steel Tip Silver Metal Steel Tip
  • Item # 39AR64
  • Mfr. Model # HND-29003
  • Steel Tip, Material Metal, Color Silver, Tip Length 3-1/4 In., For Use With Any 15/16 In. Handle, Dia. 1-1/4...More

Tan/Silver Wood/Metal Handle, Length 60"
Black Stiff Bristle Tube and Valve Brush
Palmyra Push Broom, Block Size 16", Wood Block Materia
Synthetic Broom, Overall Length 55"
  • MICHIGAN BRUSH
  • Synthetic Broom, Overall Length 55" Synthetic Broom, Overall Length 55"
  • Item # 39AR45
  • Mfr. Model # MIB-20020
  • Broom, Overall Length 55 In., Trim Length 6-3/4 In., Sweep Face 11-1/2 In., Bristle Material Synthetic,...More

Tan/Silver Steel Handle, Length 60"
15" Wood Commode Brush
  • MICHIGAN BRUSH
  • 15" Wood Commode Brush 15" Wood Commode Brush
  • Item # 39AT26
  • Mfr. Model # MIB-53100
  • Commode Brush, Overall Length 15 In., Bristle Color Yellow, Trim Length 1 In., Handle Material Wood, Bristle...More

Black Stiff Bristle Tube and Valve Brush
Purple Soft Bristle Tube and Valve Brush
Palmyra Push Broom, Block Size 16", Wood Block Materia
Black Medium Bristle High-Low Brush
Tan/Silver Wood/Metal Handle, Length 60"
Pink Soft Bristle Dish Brush
  • VIKAN
  • Pink Soft Bristle Dish Brush Pink Soft Bristle Dish Brush
  • Item # 45PC68
  • Mfr. Model # 42371
  • Dish Brush, Bristle Color Pink, Trim Length 1 In., Fill Type Polyester, Bristle Soft, Brush Length 2-3/4 In.,...More

Pink Stiff Bristle Tube and Valve Brush
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More