Skip Content

Filter Results By

Applied Filters Clear All

Brooms, Brushes, and Dust Pans

35 Results Found that Include 59 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Synthetic Push Broom with Handle, Block Size 36"
White Fiberglass Extension Handle w/Drain, Length 8 ft.
6-1/4" Trash Picker Replacement Pin, 10 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • Push Broom with Handle Push Broom with Handle
  • Multiple product options available

    Multiple product options available

  • Category : Push Brooms
96" Trash Grabber, Squeeze Handle Type, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Dustpan Dustpan
  • Multiple product options available

    Dustpan and Overall Width 12"; Varies by Color, Material and Overall Length

  • Category : Dust Pans
9" Plastic Swivel Scrub Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 9" Plastic Swivel Scrub Brush Swivel Scrub Brush
  • Item # 3CPG5
  • Mfr. Model # 3CPG5
  • Swivel Scrub Brush, Block Size 9 In., Trim Length 1 In., Block Material Plastic, Bristle Color Yellow, Fill...More

  • Category : Scrub Brushes
White Nylon Handle, Length 48"
  • TM

    Grainger Choice

  • TOUGH GUY
  • White Nylon Handle, Length 48" White Nylon Handle, Length 48"
  • Item # 2KVF4
  • Mfr. Model # 2KVF4
  • Handle, Material Nylon, Length 48 In., Color White, For Use With 2KVE4, 2KVE5, 2KVE6, 2KVE7, 2KVE8, 2KVE9,...More

  • Category : Handles, Frames and Braces
Plastic Long Handled Dust Pan with Broom, Overall Length&#x
Brass Oven Brush and Scraper, Overall Length 42"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Brass Oven Brush and Scraper, Overall Length 42" Oven Brush and Scraper
  • Item # 1YTT9
  • Mfr. Model # 1YTT9
  • Oven Brush and Scraper, Bristle Color Brass, Brush Length 8-1/2 In., Overall Length 42 In., Handle Color Tan,...More

  • Category : Food Service Brushes
Polypropylene General Purpose Broom, Overall Length 66"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bottle Brush Bottle Brush
  • Multiple product options available

    Bottle Brush, Handle Color White, Bristle Material Polyester and Handle Material Plastic; Varies by Bristle Color, Overall Length and Brush Length

  • Category : Food Service Brushes
Black Broiler Brush, Overall Length 30-1/2"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Broiler Brush, Overall Length 30-1/2" Broiler Brush
  • Item # 1YTT4
  • Mfr. Model # 1YTT4
  • Broiler Brush, Bristle Color Black, Brush Length 8-1/2 In., Brush Width 5 In., Handle Length 30.5 In.,...More

  • Category : Food Service Brushes
  • AMPCO
  • Hand Held Dust Pan Hand Held Dust Pan
  • Multiple product options available

    Hand Held Dust Pan, Material Aluminum,Non-sparking, Non-magnetic, Corrosion Resistant and Color Silver; Varies by Overall Length and Overall Width

  • Category : Dust Pans
Yellow Aluminum Extension Handle w/Drain, Length 16 ft.
Polyethylene Non Sparking Brush, Block Size 16", Polypropyl
Yellow Nickel/Aluminum/Bronze Non-Sparking Mop Holder, Length&#x
White High Temperature Utility Clean-Up Brush, Overall Length&#x
Red Polypropylene Restroom Mop Holder
4" Polyester Double End Brush, 1-1/2" to 4"&
2" .004 Wire Tube Brush, 1/2" Brush Dia., 12
1-1/2" .003 Wire Tube Brush, 3/8" Brush Dia.
2-1/2" .006 Brass Tube Brush, 1" Brush Dia.,
White Fiberglass Extension Handle w/Bottle, Length 8 ft.&#x
2-1/2" .010 Wire Tube Brush, 1" Brush Dia.,
Yellow Aluminum Extension Handle w/Bottle, Length 16 ft.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More