Skip Content

Filter Results By

Applied Filters Clear All

Brooms, Brushes, and Dust Pans

21 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Swivel Scrub Brush Swivel Scrub Brush
  • Multiple product options available

    Swivel Scrub Brush, Trim Length 1" and Block Material Plastic; Varies by Block Size

  • Category : Scrub Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Polyester Tube, Pipe, and Drain Brush Polyester Tube, Pipe, and Drain Brush
  • Multiple product options available

    Tube, Pipe, and Drain Brush, Brush Length 4-1/2", Bristle Material Polyester, Handle Length 3-1/2", Overall Length 7", Handle Type Stainless Steel, Bristle Color White...More

  • Category : Pipe and Tubing Brushes
Synthetic Floor Sweep, Block Size 24", Plastic Block M
  • TM

    Grainger Choice

  • TOUGH GUY
  • Synthetic Floor Sweep, Block Size 24", Plastic Block Material Floor Sweep
  • Item # 1YTH6
  • Mfr. Model # 1YTH6
  • Floor Sweep, Bristle Material Synthetic, Broom Type General Purpose, Trim Length 2 to 2-3/8 In., Overall...More

  • Category : Push Brooms
Tampico Push Broom, Block Size 36", Hardwood Block Mat
Black Oven Brush, Overall Length 39"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Oven Brush, Overall Length 39" Black Oven Brush, Overall Length 39"
  • Item # 1YTT6
  • Mfr. Model # 1YTT6
  • Oven Brush, Bristle Color Black, Brush Length 5-1/2 In., Brush Width 1-1/2 In., Handle Length 39 In., Overall...More

  • Category : Food Service Brushes
48" Aluminum Brush and Pole Kit
Aluminum Polypropylene Handle, Length 50 to 96"
Polystyrene/Polypropylene Push Broom with Handle, Block Size
White Fiberglass Extension Handle, Length 16 ft.
Polypropylene Push Broom with Handle, Block Size 16",
Metal Long Handled Dust Pan, Overall Length 39", Overa
Synthetic Push Broom Head, Block Size 42"
Polypropylene Bristle Refill
  • TM

    Grainger Choice

  • TOUGH GUY
  • Polypropylene Bristle Refill Bristle Refill
  • Item # 3PCC5
  • Mfr. Model # SP50067GR
  • Bristle Refill, For Use With 3PCC3, 3PCC4, Material Polypropylene, Trim Length 4 In., Width 84 In., Height 5...More

  • Category : Broom Accessories
  • VIKAN
  • Deck Scrub Deck Scrub
  • Multiple product options available

    Deck Scrub, Trim Length 1-13/16", Fill Type Stiff Polyester, Brush Length 18-1/2", Brush Width 2-1/2" and Overall Length 19"; Varies by Bristle Color

  • Category : Color Coded Brushes
Polypropylene Push Broom, Block Size 36", Hardwood Block&#x
Palmyra Upright Broom, Overall Length 55"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Palmyra Upright Broom, Overall Length 55" Upright Broom
  • Item # 30E836
  • Mfr. Model # 30E836
  • Upright Broom, Overall Length 55 In., Trim Length 10 In., Sweep Face 12 In., Bristle Material Palmyra,...More

  • Category : Corn, Whisk, and Angle Brooms
Aluminum Magnetic Scraper Blade
  • TM

    Grainger Choice

  • TOUGH GUY
  • Aluminum Magnetic Scraper Blade Magnetic Scraper Blade
  • Item # 36T254
  • Mfr. Model # 36T254
  • Magnetic Scraper Blade, For Use With Mfr. No. M5916O, Material Aluminum, Length 16 In., Width 2 In., Height...More

  • Category : Broom Accessories
Galvanized Steel Reversible Scraper Blade
  • TM

    Grainger Choice

  • TOUGH GUY
  • Galvanized Steel Reversible Scraper Blade Reversible Scraper Blade
  • Item # 36T249
  • Mfr. Model # 36T249
  • Reversible Scraper Blade, For Use With Mfr. No. M6724, Material Galvanized Steel, Length 24 In., Width 3 In.,...More

  • Category : Broom Accessories
Bronze Rifle Brush, 1 EA
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More