Skip Content

Filter Results By

Applied Filters Clear All

Brooms, Brushes, and Dust Pans

24 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
48" Aluminum Brush and Pole Kit
  • VIKAN
  • Floor Broom Head Floor Broom Head
  • Multiple product options available

    Floor Broom Head, Trim Length 2", Fill Type Polyester, Brush Length 24", Brush Width 2" and Overall Length 24"; Varies by Bristle Color

  • VIKAN
  • Push Broom Push Broom
  • Multiple product options available

    Push Broom, Trim Length 2" and Fill Type Polyester; Varies by Bristle Color

Black Oven Brush, Overall Length 39"
  • TOUGH GUY
  • Black Oven Brush, Overall Length 39" Black Oven Brush, Overall Length 39"
  • Item # 1YTT6
  • Mfr. Model # 1YTT6
  • Oven Brush, Bristle Color Black, Brush Length 5-1/2 In., Brush Width 1-1/2 In., Handle Length 39 In., Overall...More

White Fiberglass Extension Handle, Length 141"
  • VIKAN
  • Polyester CIP Brush Polyester CIP Brush
  • Multiple product options available

    CIP Brush, Brush Length 20", Bristle Material Polyester, Overall Length 20" and Bristle Color Blue; Varies by Brush Dia.

Floor Broom, 16" Overall Length
  • HARPER
  • Push Broom Head Push Broom Head
  • Multiple product options available

    Push Broom Head and Bristle Material Synthetic; Varies by Block Size and Overall Length

Yellow Fiberglass Handle, Length 60"
Brass Oven Brush and Scraper, Overall Length 8-1/2"
Black Broiler Brush, Overall Length 30-1/2"
  • TOUGH GUY
  • Black Broiler Brush, Overall Length 30-1/2" Broiler Brush
  • Item # 1YTT3
  • Mfr. Model # 1YTT3
  • Broiler Brush, Bristle Color Black, Brush Length 8-1/2 In., Brush Width 5 In., Handle Length 30 In., Overall...More

Black Twin Glass Washer Brush, Overall Length 8"
Polyester Dryer Vent Brush, 1" x 2-1/2", 1 E
  • TOUGH GUY
  • Polyester Dryer Vent Brush, 1" x 2-1/2", 1 EA Dryer Vent Brush
  • Item # 2KVE1
  • Mfr. Model # 2KVE1
  • Dryer Vent Brush, Block Size 1 In. x 2-1/2 In., Trim Length 1-1/4 In., Bristle Material Polyester, Block...More

Polystyrene/Polypropylene Push Broom with Handle, Block Size
Plastic Magnetic Blade Push Broom, Block Size 24", Har
Metal Long Handled Dust Pan, Overall Length 39", Overa
Polypropylene Push Broom with Handle, Block Size 16",
Polypropylene Push Broom, Block Size 36", Hardwood Block&#x
Galvanized Steel Reversible Scraper Blade
  • TOUGH GUY
  • Galvanized Steel Reversible Scraper Blade Reversible Scraper Blade
  • Item # 36T248
  • Mfr. Model # 36T248
  • Reversible Scraper Blade, For Use With Mfr. No. M5916O, Material Galvanized Steel, Length 16 In., Width 3...More

Palmyra Upright Broom, Overall Length 55"
  • TOUGH GUY
  • Palmyra Upright Broom, Overall Length 55" Upright Broom
  • Item # 30E836
  • Mfr. Model # 30E836
  • Upright Broom, Overall Length 55 In., Trim Length 10 In., Sweep Face 12 In., Bristle Material Palmyra,...More

Tampico Floor Broom, Block Size 24 x 7/8 x 2-1&#x
10" Plastic Scrub Brush
  • MICHIGAN BRUSH
  • 10" Plastic Scrub Brush 10" Plastic Scrub Brush
  • Item # 39AT06
  • Mfr. Model # MIB-52062
  • Scrub Brush, Block Size 10 In., Trim Length 2-5/8 In., Block Material Plastic, Bristle Color Green, Fill...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More