Skip Content

Filter Results By

Applied Filters Clear All

Brooms, Brushes, and Dust Pans

22 Results Found that Include 35 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Firm and Flexible Split Tip Recycled PET Push Broom wi
Polypropylene Angle Broom, Overall Length 58"
  • RUBBERMAID
  • Polypropylene Angle Broom, Overall Length 58" Angle Broom
  • Item # 1CF98
  • Mfr. Model # FG638500GRAY
  • Angle Broom, Overall Length 58 In., Trim Length 6-3/4 In., Sweep Face 10-1/2 In., Bristle Material...More

12" Wood Deck Scrub Brush
  • HARPER
  • 12" Wood Deck Scrub Brush 12" Wood Deck Scrub Brush
  • Item # 38EF68
  • Mfr. Model # 561912A42
  • Deck Scrub Brush, Block Size 12 In., Trim Length 1-1/2 to 1-3/4 In., Block Material Wood, Bristle Color Red,...More

White Plastic Drain Brush Handle, Length 36"
White Scrub Brush
  • TOUGH GUY
  • White Scrub Brush Scrub Brush
  • Item # 2KVF7
  • Mfr. Model # 2KVF7
  • Scrub Brush, Bristle Color White, Brush Width 5 In., Handle Color White, Trim Length 1-3/4 In., Bristle...More

Polypropylene Soft Brush Head
Polyester Combo Floor Broom, Block Size 16", Polypropylene&
  • HARPER
  • Push Broom Head Push Broom Head
  • Multiple product options available

    Push Broom Head and Bristle Material Synthetic; Varies by Block Size and Overall Length

56" Aluminum Power Wash Brush
White/Black Fiberglass Expandable Utility Handle, Length 28
Angle Broom
Polyester Combo Floor Broom, Block Size 16", Polypropylene&
Palmyra Floor Broom, Block Size 24 x 7/8 x 2-1&#x
White Stiff Bristle Hand Brush
  • VIKAN
  • White Stiff Bristle Hand Brush Hand Brush
  • Item # 31CG08
  • Mfr. Model # 7056Q
  • Hand Brush, Bristle Color White, Fill Type Polyester, Bristle Stiff, Brush Length 6-1/4 In., Brush Width 2...More

Palmyra Push Broom, Block Size 16", Wood Block Materia
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More