Skip Content

Filter Results By

Applied Filters Clear All

Brooms, Brushes, and Dust Pans

30 Results Found that Include 70 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Synthetic Push Broom with Handle, Block Size 24 x 7&#x
100% Corn Fiber Warehouse Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • 100% Corn Fiber Warehouse Broom, Overall Length 56" Warehouse Broom
  • Item # 3ZJD4
  • Mfr. Model # 3ZJD4
  • Warehouse Broom, Overall Length 56 In., Trim Length 18 In., Sweep Face 12 In., Bristle Material 100 Percent...More

  • Category : Corn, Whisk, and Angle Brooms
26" Bowl Brush with Holder, 1 EA
Unflagged Recycled PET Push Broom with Handle and Brace,&#x
Synthetic Push Broom, Block Size 24 x 7/8 x 2-1&#
1-3/4" Brass Bore Brush Set, 1 EA
45" Aluminum w/Plastic Parts Bi-Level Brush Head
Steel Shop Scoop Dust Pan, Overall Length 14", Overall
  • TM

    Grainger Choice

  • TOUGH GUY
  • Push Broom Push Broom
  • Multiple product options available

    Multiple product options available

  • Category : Push Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bottle Brush Bottle Brush
  • Multiple product options available

    Bottle Brush, Handle Color White, Bristle Material Polyester and Handle Material Plastic; Varies by Bristle Color, Overall Length and Brush Length

  • Category : Food Service Brushes
Brown Wood Handle, Length 120"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Brown Wood Handle, Length 120" Wood Handle
  • Item # 5UYF8
  • Mfr. Model # 5UYF8
  • Handle, Material Wood, Length 120 In., Color Brown, Tip Length 2-5/8 In., For Use With 5UYF6, 5UYF7, Dia....More

  • Category : Handles, Frames and Braces
Polypropylene Push Broom with Handle, Block Size 24",
  • TM

    Grainger Choice

  • TOUGH GUY
  • Polypropylene Push Broom with Handle, Block Size 24", Heavy Duty Resin Block Material Push Broom with Handle
  • Item # 13D521
  • Mfr. Model # 13D521
  • Push Broom with Handle, Bristle Material Polypropylene, Broom Type Heavy Duty, Bristle Color Red/Black, Trim...More

  • Category : Push Brooms
Metal Long Handled Dust Pan, Overall Length 36", Overa
  • RUBBERMAID
  • Push Broom Push Broom
  • Multiple product options available

    Push Broom; Varies by Bristle Material, Broom Type, Block Material, Block Size and Overall Length

  • Category : Push Brooms
6-1/4" Polyester Tube and Valve Brush, 2" Brush&#
Black/Yellow/Red Backpack Bladder, Length 20"
Plastic Spill Pan, Overall Length 39", Overall Width 1
1-1/2" .005 Wire Tube Brush, 1/4" Brush Dia.
White Aluminum Waterfed Handle, Length 59"
Polypropylene Aluminum Blade Push Broom, Block Size 16",&#x
Aluminum Scraper Blade
  • TM

    Grainger Choice

  • TOUGH GUY
  • Aluminum Scraper Blade Scraper Blade
  • Item # 36T250
  • Mfr. Model # 36T250
  • Scraper Blade, For Use With Mfr. No. M5916O, Material Aluminum, Length 16 In., Width 2 In., Height 1/8 In.,...More

  • Category : Broom Accessories
5" Brass Scratch Brush, 1 EA
  • MICHIGAN BRUSH
  • 5" Brass Scratch Brush, 1 EA Scratch Brush
  • Item # 39AT05
  • Mfr. Model # MIB-53609
  • Scratch Brush, Bristle Material Brass, Number of Rows 4 x 16, Handle Length 5 In., Handle Type Shoe, Handle...More

  • Category : Scratch Brushes
Synthetic Push Broom Head, Block Size 18"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More