Skip Content

Filter Results By

Applied Filters Clear All

Brooms, Brushes, and Dust Pans

44 Results Found that Include 123 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Long Handled Dust Pan Long Handled Dust Pan
  • Multiple product options available

    Long Handled Dust Pan; Varies by Color, Material, Overall Length and Overall Width

  • Category : Dust Pans
  • TM

    Grainger Choice

  • TOUGH GUY
  • Push Broom Push Broom
  • Multiple product options available

    Multiple product options available

  • Category : Push Brooms
Black Tampico Floor Brush, Block Size 18", Hardwood Bl
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Tampico Floor Brush, Block Size 18", Hardwood Block Material Floor Brush
  • Item # 1A842
  • Mfr. Model # 1A842
  • Floor Brush, Bristle Material Black Tampico, Broom Type General Purpose, Trim Length 3 In., Block Material...More

  • Category : Push Brooms
Lobby Broom and Dust Pan, 41" Overall Length
8" Brass Scratch Brush, 5 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • 8" Brass Scratch Brush, 5 PK Scratch Brush
  • Item # 1VAG3
  • Mfr. Model # 1VAG3
  • Scratch Brush, Bristle Material Brass, Number of Rows 3 x 7, Handle Length 8 In., Handle Type Curved, Handle...More

  • Category : Scratch Brushes
White Fiberglass Threaded Handle, Length 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • White Fiberglass Threaded Handle, Length 60" Fiberglass Threaded Handle
  • Item # 2KVF8
  • Mfr. Model # 2KVF8
  • Threaded Handle, Material Fiberglass, Length 60 In., Color White, Tip Length 2-3/4 In., For Use With 2KVF5,...More

  • Category : Handles, Frames and Braces
10" Foam Car Wash Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 10" Foam Car Wash Brush Car Wash Brush
  • Item # 3A338
  • Mfr. Model # 3A338
  • Car Wash Brush, Overall Length 10 In., Bristle Color White, Trim Length 2-1/2 In., Handle Material Foam,...More

  • Category : Vehicle Cleaning and Car Wash Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wand Brush Wand Brush
  • Multiple product options available

    Wand Brush, Trim Length 2-1/4", Fill Type Polyester, Brush Length 9" and Overall Length 24"; Varies by Bristle Color

  • Category : Color Coded Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Push Broom with Handle Push Broom with Handle
  • Multiple product options available

    Multiple product options available

  • Category : Push Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Janitor Broom Janitor Broom
  • Multiple product options available

    Janitor Broom, Overall Length 56", Handle Material Wood and Handle Dia. 1-1/8"; Varies by Trim Length, Sweep Face, Bristle Material and Handle Length

  • Category : Corn, Whisk, and Angle Brooms
Aluminum Hand Held Dust Pan, Overall Length 16", Overa
Aluminum/Plastic Lobby Dust Pan, Overall Length 37", O
Silver Aluminum Microfiber Mop Handle, Length 34 to 60"
Plastic Long Handled Dust Pan, Overall Length 12", Ove
Black Coffee Maker Brush, Overall Length 10"
Brown Wood Broom Handle, Length 8 ft.
  • TM

    Grainger Choice

  • TOUGH GUY
  • Brown Wood Broom Handle, Length 8 ft. Wood Broom Handle
  • Item # 5UYF9
  • Mfr. Model # 5UYF9
  • Broom Handle, Material Wood, Length 8 ft., Color Brown, Tip Length 2-5/8 In., For Use With 5UYF6, 5UYF7, Dia....More

  • Category : Handles, Frames and Braces
1" .003 Wire Tube Brush, 1/8" Brush Dia., 12
  • RUBBERMAID
  • Push Broom Push Broom
  • Multiple product options available

    Push Broom; Varies by Bristle Material, Broom Type, Block Material, Block Size and Overall Length

  • Category : Push Brooms
Polypropylene Jumbo Shop Scoop Dust Pan, Overall Length 34&
Polypropylene Swivel Head Corner Brush, 8-2/3", 1 EA
8" Polypropylene Sure-Surface Scrubber
2" .006 Wire Tube Brush, 1/2" Brush Dia., 12
Black Bottle Brush-Long Handle, Overall Length 17"
Synthetic Push Broom Head, Block Size 18", Wood Block&
1/2" Hand Guard Brush
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More