Skip Content

Filter Results By

Applied Filters Clear All

Brooms, Brushes, and Dust Pans

46 Results Found that Include 105 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Scratch Brush Scratch Brush
  • Multiple product options available

    Scratch Brush; Varies by Bristle Material, Number of Rows and Handle Length

  • Category : Scratch Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Push Broom Push Broom
  • Multiple product options available

    Multiple product options available

  • Category : Push Brooms
Firm and Flexible Split Tip Recycled PET Push Broom wi
  • TM

    Grainger Choice

  • TOUGH GUY
  • Counter Brush Counter Brush
  • Multiple product options available

    Counter Brush, Trim Length 2-1/2", Fill Type Polyester, Brush Length 8", Brush Width 1" and Overall Length 13"; Varies by Bristle Color

  • Category : Color Coded Brushes
Corn Fiber Blend Jail Broom, Overall Length 56"
Polypropylene Angle Broom, Overall Length 55"
  • RUBBERMAID
  • Push Broom Push Broom
  • Multiple product options available

    Push Broom; Varies by Bristle Material, Broom Type, Block Material, Block Size and Overall Length

  • Category : Push Brooms
Blue Poly Push Broom with Handle, Block Size 24",
  • TM

    Grainger Choice

  • TOUGH GUY
  • Blue Poly Push Broom with Handle, Block Size 24", Heavy Duty Resin Block Material Push Broom with Handle
  • Item # 13D518
  • Mfr. Model # 13D518
  • Push Broom with Handle, Bristle Material Blue Poly, Bristle Color Blue, Trim Length 3-1/4 In., Overall Length...More

  • Category : Push Brooms
Polypropylene Small Crimped Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Polypropylene Small Crimped Broom, Overall Length 56" Broom
  • Item # 6MPT8
  • Mfr. Model # 6MPT8
  • Broom, Overall Length 56 In., Trim Length 6 In., Sweep Face 11 In., Bristle Material Polypropylene Small...More

  • Category : Corn, Whisk, and Angle Brooms
100% Corn Fiber Warehouse Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • 100% Corn Fiber Warehouse Broom, Overall Length 56" Warehouse Broom
  • Item # 1VAB5
  • Mfr. Model # 1VAB5
  • Warehouse Broom, Overall Length 56 In., Trim Length 18 In., Sweep Face 12 In., Bristle Material 100 Percent...More

  • Category : Corn, Whisk, and Angle Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Drain Drain
  • Multiple product options available

    Drain, Tube and Pipe Hook Brush, Trim Length 2-1/4", Fill Type Polyester, Brush Length 8", Brush Width 5" and Overall Length 11-1/2"; Varies by Bristle Color

  • Category : Color Coded Brushes
5" Nylon Pipe Brush, 2" Brush Dia., 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 5" Nylon Pipe Brush, 2" Brush Dia., 1 EA Nylon Pipe Brush
  • Item # 2RVG6
  • Mfr. Model # 2RVG6
  • Pipe Brush, Brush Length 5 In., Brush Dia. 2 In., Bristle Material Nylon, Handle Length 31 In., Overall...More

  • Category : Pipe and Tubing Brushes
Broomcorn Fibers Corn Broom, Overall Length 57"
Silver/Yellow Aluminum Mop Handle, Length 5 ft.
100% Corn Fiber Janitor Broom, Overall Length 56"
10" Polypropylene Nylex Wash Brush
Brass Oven and Grill Brush with Scraper, Overall Length
Corn Fiber Blend Household Standard Broom, Overall Length 5
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Fiber Blend Household Standard Broom, Overall Length 56" Household Standard Broom
  • Item # 3ZJD9
  • Mfr. Model # 3ZJD9
  • Household Standard Broom, Overall Length 56 In., Trim Length 16 In., Sweep Face 11-1/2 In., Bristle Material...More

  • Category : Corn, Whisk, and Angle Brooms
10" Foam Scrub Brush with Squeegee
  • TM

    Grainger Choice

  • TOUGH GUY
  • 10" Foam Scrub Brush with Squeegee 10" Foam Scrub Brush with Squeegee
  • Item # 1VAD3
  • Mfr. Model # 1VAD3
  • Scrub Brush with Squeegee, Block Size 10 In., Block Material Foam, Bristle Color Blue, Fill Material...More

  • Category : Scrub Brushes
Yellow Medium Bristle Deck Scrub Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • Yellow Medium Bristle Deck Scrub Brush Deck Scrub Brush
  • Item # 6YTD4
  • Mfr. Model # 6YTD4
  • Deck Scrub Brush, Bristle Color Yellow, Trim Length 2 In., Fill Type 60 Percent Recycled PET, Bristle Medium,...More

  • Category : Color Coded Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Floor Brush Floor Brush
  • Multiple product options available

    Multiple product options available

  • Category : Push Brooms
Corn Fiber Blend Janitor Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Fiber Blend Janitor Broom, Overall Length 56" Janitor Broom
  • Item # 3ZJD8
  • Mfr. Model # 3ZJD8
  • Janitor Broom, Overall Length 56 In., Trim Length 17 In., Sweep Face 11-1/2 In., Bristle Material Corn Fiber...More

  • Category : Corn, Whisk, and Angle Brooms
33" to 60" Metal Bi-Level Brush
57" Metal Bumpered Wash Brush
100% Corn Fiber Warehouse Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Nylon Pipe Brush with Handle Nylon Pipe Brush with Handle
  • Multiple product options available

    Pipe Brush with Handle, Brush Length 5", Bristle Material Nylon, Handle Type Straight and Handle Material Plastic; Varies by Brush Dia.

  • Category : Pipe and Tubing Brushes
White Fiberglass Broom Handle, Length 53"
Corn Corn Broom, Overall Length 57"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More