Skip Content

Filter Results By

Applied Filters Clear All

Brooms, Brushes, and Dust Pans

58 Results Found that Include 139 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Synthetic Angle Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Synthetic Angle Broom, Overall Length 56" Angle Broom
  • Item # 1VAC5
  • Mfr. Model # 1VAC5
  • Angle Broom, Overall Length 56 In., Trim Length 7-1/2 In., Sweep Face 12 In., Bristle Material Synthetic,...More

  • Category : Corn, Whisk, and Angle Brooms
100% Corn Fiber Corn Broom, Overall Length 56"
  • LIBMAN
  • Angle Broom Angle Broom
  • Multiple product options available

    Angle Broom, Overall Length 55", Bristle Material Stapled Polymer Fibers, Bristle Color Black, Handle Material Steel and Handle Dia. 1"; Varies by Sweep Face and Handle...More

  • Category : Corn, Whisk, and Angle Brooms
Corn Fiber Blend Blend Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Push Broom Push Broom
  • Multiple product options available

    Multiple product options available

  • Category : Push Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Nylon Pipe Brush Nylon Pipe Brush
  • Multiple product options available

    Pipe Brush, Brush Length 5", Bristle Material Nylon and Bristle Color White; Varies by Brush Dia.

  • Category : Pipe and Tubing Brushes
Black Bench/Counter Brush, Overall Length 13-1/4"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Bench/Counter Brush, Overall Length 13-1/4" Bench/Counter Brush
  • Item # 1A849
  • Mfr. Model # 1A849
  • Bench/Counter Brush, Bristle Color Black, Overall Length 13-1/4 In., Trim Length 2-1/4 In., Bristle Material...More

  • Category : Counter and Bench Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Polyester Valve Brush Polyester Valve Brush
  • Multiple product options available

    Valve Brush, Brush Length 7-1/2", Bristle Material Polyester, Handle Length 4-1/2", Overall Length 15", Bristle Color White and Handle Material Plastic; Varies by Brush...More

  • Category : Pipe and Tubing Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Scrub Brush Scrub Brush
  • Multiple product options available

    Scrub Brush, Block Material Foam, Bristle Color Blue and Fill Material Polypropylene; Varies by Block Size

  • Category : Scrub Brushes
Corn Fiber Blend Janitor Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Fiber Blend Janitor Broom, Overall Length 56" Janitor Broom
  • Item # 1VAB9
  • Mfr. Model # 1VAB9
  • Janitor Broom, Overall Length 56 In., Trim Length 17 In., Sweep Face 11-1/2 In., Bristle Material Corn Fiber...More

  • Category : Corn, Whisk, and Angle Brooms
Black Dusting Brush, Overall Length 24"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Dusting Brush, Overall Length 24" Black Dusting Brush, Overall Length 24"
  • Item # 2VNA7
  • Mfr. Model # 2VNA7
  • Dusting Brush, Bristle Color Black, Overall Length 24 In., Trim Length 2-1/4 In., Bristle Material Horsehair,...More

  • Category : Counter and Bench Brushes
Polypropylene Upright Broom, Overall Length 56"
Tan/Red/Black Wood Handle, Length 5 ft.
6" Brass Wire Brush, 1 EA
Utility Scrub Brush, 20" x 3", 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Utility Scrub Brush, 20" x 3", 1 EA Utility Scrub Brush, 20" x 3", 1 EA
  • Item # 3NB58
  • Mfr. Model # 3NB58
  • Utility Scrub Brush, Block Size 20 In. x 3 In., Trim Length 1-5/8 In., Bristle Color Green, Brush Width 3...More

  • Category : Utility Brushes
Brown Wood Broom Handle, Length 8 ft.
  • TM

    Grainger Choice

  • TOUGH GUY
  • Brown Wood Broom Handle, Length 8 ft. Wood Broom Handle
  • Item # 5UYG0
  • Mfr. Model # 5UYG0
  • Broom Handle, Material Wood, Length 8 ft., Color Brown, Tip Length 2-5/8 In., Dia. 1-1/8 In., Tip Width 5/8...More

  • Category : Handles, Frames and Braces
10" Polypropylene Car/Truck Wash Brush
Push Broom, Block Size 16", Hardwood Block Material
Polyester Floor Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Polyester Floor Broom, Overall Length 56" Polyester Floor Broom, Overall Length 56"
  • Item # 3ZJE1
  • Mfr. Model # 3ZJE1
  • Floor Broom, Overall Length 56 In., Trim Length 11 In., Sweep Face 10 In., Bristle Material Polyester,...More

  • Category : Corn, Whisk, and Angle Brooms
7-1/2" Nylon Scratch Brush, 5 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • 7-1/2" Nylon Scratch Brush, 5 PK Scratch Brush
  • Item # 1VAG5
  • Mfr. Model # 1VAG5
  • Scratch Brush, Bristle Material Nylon, Number of Rows 3 x 7, Handle Length 7-1/2 In., Handle Type Curved,...More

  • Category : Scratch Brushes
10" Polypropylene Bi-Level Brush -Soft Fiber
26" Bowl Brush, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bamboo Handle Bamboo Handle
  • Multiple product options available

    Multiple product options available

  • Category : Handles, Frames and Braces
  • TM

    Grainger Choice

  • TOUGH GUY
  • Floor Brush Floor Brush
  • Multiple product options available

    Multiple product options available

  • Category : Push Brooms
Silver Aluminum Threaded Handle Kit, Length 5 ft.
8" Polyester Drain, Tube and Pipe Hook Brush, 2-1/
Polystyrene Tile and Grout Brush, Overall Length 9"
  • TM

    Grainger Choice

  • Polystyrene Tile and Grout Brush, Overall Length 9" Tile and Grout Brushes
  • Item # 3CPG6
  • Mfr. Model # 3CPG6
  • Tile and Grout Brush, Overall Length 9 In., Trim Length 1-1/4 In., Bristle Material Polystyrene, Handle Color...More

  • Category : Tile and Grout Brushes
10" Polypropylene Bi-Level Brush Head
100% Corn Fiber Standard Broom, Overall Length 54"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More