Skip Content

Filter Results By

Applied Filters Clear All

Brooms, Brushes, and Dust Pans

69 Results Found that Include 199 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Angle Broom Angle Broom
  • Multiple product options available

    Angle Broom; Varies by Overall Length, Trim Length, Sweep Face, Bristle Material, Handle Material, Bristle Color and Handle Length

  • Category : Corn, Whisk, and Angle Brooms
Lobby Broom, 35" Overall Length
  • TM

    Grainger Choice

  • TOUGH GUY
  • Lobby Broom, 35" Overall Length Lobby Broom, 35" Overall Length
  • Item # 1VAC2
  • Mfr. Model # 1VAC2
  • Lobby Broom, Overall Length 35 In., Trim Length 4 In., Sweep Face 5-7/8 In., Bristle Material Polypropylene,...More

  • Category : Lobby Brooms
32" Trash Grabber, Trigger Handle Type, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Push Broom Push Broom
  • Multiple product options available

    Multiple product options available

  • Category : Push Brooms
Corn Fiber Blend Household Standard Broom, Overall Length 5
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Fiber Blend Household Standard Broom, Overall Length 56" Household Standard Broom
  • Item # 1VAB8
  • Mfr. Model # 1VAB8
  • Household Standard Broom, Overall Length 56 In., Trim Length 16 In., Sweep Face 11-1/2 In., Bristle Material...More

  • Category : Corn, Whisk, and Angle Brooms
Corn Fiber Blend Corn Broom
Black Threaded Metal Handle, Length 5 ft.
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Threaded Metal Handle, Length 5 ft. Black Threaded Metal Handle, Length 5 ft.
  • Item # 15Y111
  • Mfr. Model # 15Y111
  • Handle, Material Threaded Metal, Length 5 ft., Color Black, Tip Length 7/8 In., For Use With Floor Sweeps,...More

  • Category : Handles, Frames and Braces
Horsehair Flux Brush, 1/2" X 5-5/16", 24 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • Horsehair Flux Brush, 1/2" X 5-5/16", 24 PK Flux Brush
  • Item # 1VAH8
  • Mfr. Model # 1VAH8
  • Flux Brush, Block Size 1/2 In. X 5-5/16 In., Trim Length 7/8 In., Bristle Material Horsehair, Bristle Color...More

  • Category : Utility Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Hand Held Dust Pan Hand Held Dust Pan
  • Multiple product options available

    Hand Held Dust Pan; Varies by Color, Material, Overall Length and Overall Width

  • Category : Dust Pans
10-1/2 x 3-1/4" Floor Scrub Brush with Handle
  • VIKAN
  • Baker's Brush Baker's Brush
  • Multiple product options available

    Bench Brush, Brush Length 13", Brush Width 1-13/32", Overall Length 13", Trim Length 2", Bristle Material Polyester and Handle Material Polypropylene; Varies by Bristle...More

  • Category : Food Service Brushes
7-1/2" Polyester Wire Brush, 1-1/2" Brush Dia.,&#
  • TM

    Grainger Choice

  • TOUGH GUY
  • 7-1/2" Polyester Wire Brush, 1-1/2" Brush Dia., 1 EA 7-1/2" Polyester Wire Brush, 1-1/2" Brush Dia., 1 EA
  • Item # 1YTL3
  • Mfr. Model # 1YTL3
  • Wire Brush, Brush Length 7-1/2 In., Brush Dia. 1-1/2 In., Bristle Material Polyester, Handle Length 7-1/2...More

  • Category : Pipe and Tubing Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Nylon Pipe Brush with Handle Nylon Pipe Brush with Handle
  • Multiple product options available

    Pipe Brush with Handle, Brush Length 5", Bristle Material Nylon, Handle Type Straight and Handle Material Plastic; Varies by Brush Dia.

  • Category : Pipe and Tubing Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flow Thru Brush Head Flow Thru Brush Head
  • Multiple product options available

    Flow Thru Brush Head, Bristle Color Blue, Handle Material Thermo Plastic Rubber and Bristle Material Polypropylene; Varies by Overall Length

  • Category : Vehicle Cleaning and Car Wash Brushes
Plastic Hand Held Dust Pan, Overall Length 22", Overal
Black Counter Duster, Overall Length 13-1/4"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Counter Duster, Overall Length 13-1/4" Counter Duster
  • Item # 4KNA7
  • Mfr. Model # 4KNA7
  • Counter Duster, Bristle Color Black, Overall Length 13-1/4 In., Trim Length 2-1/4 In., Bristle Material...More

  • Category : Counter and Bench Brushes
7-1/2" Polyester Valve Brush, 1" Brush Dia., 1&#x
  • TM

    Grainger Choice

  • TOUGH GUY
  • 7-1/2" Polyester Valve Brush, 1" Brush Dia., 1 EA Polyester Valve Brush
  • Item # 1YRZ6
  • Mfr. Model # 1YRZ6
  • Valve Brush, Brush Length 7-1/2 In., Brush Dia. 1 In., Bristle Material Polyester, Handle Length 4-1/2 In.,...More

  • Category : Pipe and Tubing Brushes
Black Wood Broom Handle, Length 5 ft.
  • TM

    Grainger Choice

  • TOUGH GUY
  • Long Handled Dust Pan Long Handled Dust Pan
  • Multiple product options available

    Long Handled Dust Pan; Varies by Color, Material, Overall Length and Overall Width

  • Category : Dust Pans
Black Metal Bracket and Holder, Length 7-1/4"
Black Bench/Counter Brush, Overall Length 13-1/4"
Nylon Utility Brush, 19-3/4" x 2-7/8", 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Nylon Utility Brush, 19-3/4" x 2-7/8", 1 EA Utility Brush
  • Item # 1VAE3
  • Mfr. Model # 1VAE3
  • Utility Brush, Block Size 19-3/4 In. x 2-7/8 In., Bristle Material Nylon, Block Material Plastic, Bristle...More

  • Category : Utility Brushes
White Medium Bristle Cutting Board Hand Scrub Brush
8" Wood Hand Held Scrub Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 8" Wood Hand Held Scrub Brush Hand Held Scrub Brush
  • Item # 1DU76
  • Mfr. Model # 1DU76
  • Hand Held Scrub Brush, Block Size 8 In., Trim Length 2-1/2 In., Block Material Wood, Bristle Color Black,...More

  • Category : Scrub Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Utility Scrub Brush Utility Scrub Brush
  • Multiple product options available

    Utility Scrub Brush, Trim Length 1-5/8", Fill Type Polyester and Brush Length 3"; Varies by Bristle Color

  • Category : Color Coded Brushes
11" Polypropylene Dip Brush
Gray Tube Handle, Length 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Nylon Pipe Brush Nylon Pipe Brush
  • Multiple product options available

    Pipe Brush, Brush Length 5", Bristle Material Nylon and Bristle Color White; Varies by Brush Dia.

  • Category : Pipe and Tubing Brushes
11" Polypropylene Brush Head
16-1/2" Brush Holder, 1 EA
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More