Skip Content

Filter Results By

Applied Filters Clear All

Brooms, Brushes, and Dust Pans

94 Results Found that Include 182 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • TOUGH GUY
  • Wood HandleWood Handle
  • Multiple product options available

    Handle and Material Wood; Varies by Length and Color

Natural, Wood, Broom Handle Length 60"
Lobby Broom,Polymer Fibers, Steel, 38"
Lobby Broom, PPL,Vinyl Coated Metal, 35"
Bench/Counter Brush,Plastic,Grn, In. OAL
All Prpse Scrub Brsh,3 x 3-3/4 In. Block
Utility Brush,Tampico,20 In. OAL
Floor Scrub Brush,Handle w/Scrapper Edge
Dust Pan,Steel,13-3/4inL x 11-5/8inW
Bowl Brush, 3In., White, Plastic, 15 In.
  • TOUGH GUY
  • Bowl Brush, 3In., White, Plastic, 15 In.Bowl Brush
  • Item # 1NFG8
  • Mfr. Model # 1NFG8
  • Bowl Brush, Overall Length 15 In., Brush Dia. 3 In., Bristle Color White, Handle Color White, Handle Material...More

  • TOUGH GUY
  • Polyester Pipe BrushPolyester Pipe Brush
  • Multiple product options available

    Pipe Brush, Brush Length 5", Bristle Material Polyester, Handle Type Straight with Wire Loop and Bristle Color White; Varies by Brush Dia.

  • VIKAN
  • Nail BrushNail Brush
  • Multiple product options available

    Nail Brush, Trim Length 45/64", Fill Type Polyester, Brush Length 4-1/2", Brush Width 1-1/2" and Overall Length 4-1/2"; Varies by Bristle Color

  • TOUGH GUY
  • Nylon Pipe BrushNylon Pipe Brush
  • Multiple product options available

    Pipe Brush, Brush Length 5", Bristle Material Nylon and Bristle Color White; Varies by Brush Dia.

Floor Brush, 9 In, Yellow
  • TOUGH GUY
  • Floor Brush, 9 In, YellowFloor Brush
  • Item # 6YTD1
  • Mfr. Model # 6YTD1
  • Floor Brush, Bristle Material Recycled PET, Bristle Color Yellow, Trim Length 7 In., Overall Length 9 In.,...More

Soft Bristle Dusting Brush,Wood,Gray
Brown, Wood, Handle Length 72"
White, Fiberglass, Handle Length 24"
Hnd Hld Scrb Brsh,8 In Blck,2-1/2 In Trm
  • TOUGH GUY
  • Hnd Hld Scrb Brsh, 8 In Blck, 2-1/2 In TrmHand Held Scrub Brush
  • Item # 1DU76
  • Mfr. Model # 1DU76
  • Hand Held Scrub Brush, Block Size 8 In., Trim Length 2-1/2 In., Block Material Wood, Bristle Color Black,...More

Angle Broom,52 In. OAL,5In. Trim L
Green, Aluminum, Handle Length 50"
  • TOUGH GUY
  • Scratch BrushScratch Brush
  • Multiple product options available

    Scratch Brush; Varies by Bristle Material, Number of Rows and Handle Length

Counter Brsh, Flagged PPL,12-1/2 In. OAL
Copper Fitting Plumb Brush,15/16inDia.
  • SCHAEFER BRUSH
  • Copper Fitting Plumb Brush, 15/16inDia.Copper Fitting Plumb Brush,15/16inDia.
  • Item # 36XD19
  • Mfr. Model # 00948-1GS
  • Copper Fitting Plumbing Brush, Brush Length 1-1/4 In., Brush Dia. 15/16 In., Bristle Material .006 Stainless...More

Copper Fitting Plumb Brush,1-3/16inDia.
  • SCHAEFER BRUSH
  • Copper Fitting Plumb Brush, 1-3/16inDia.Copper Fitting Plumb Brush,1-3/16inDia.
  • Item # 36XD20
  • Mfr. Model # 00949-1GS
  • Copper Fitting Plumb Brush, Brush Length 1-1/4 In., Brush Dia. 1-3/16 In., Bristle Material .008 Stainless...More

Floor and Deck Brush,12 In Blck,2 In Trm
  • TOUGH GUY
  • Flux BrushFlux Brush
  • Multiple product options available

    Multiple product options available

Dust Pan with Whisk Broom
Black, Aluminum, Handle Length 50"
Flagged Wash Brush, Overall Length 10"
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More