Skip Content

Filter Results By

Applied Filters Clear All

Brooms, Brushes, and Dust Pans

101 Results Found that Include 168 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
7-7/8" Phosphorus Bronze Nonsparking Scratch Brush, 1
  • TOUGH GUY
  • Scratch Brush Scratch Brush
  • Multiple product options available

    Scratch Brush; Varies by Bristle Material, Number of Rows and Handle Length

Mini Dust Pan With Brush, Overall Length 8-1/2"
8" Toilet Bowl Caddy, 1 EA
Corn Lobby Broom, Overall Length 39"
6-1/2" Carbon Steel Wire Wire Brush, 1 EA
Silver Metal Broom Brace, Length 12-1/2"
Natural Wood Broom Handle, Length 60"
  • TOUGH GUY
  • Bowl Brush Bowl Brush
  • Multiple product options available

    Bowl Brush; Varies by Overall Length, Bristle Color and Handle Color

  • ABILITY ONE
  • Scratch Brush Scratch Brush
  • Multiple product options available

    Scratch Brush; Varies by Bristle Material, Number of Rows and Handle Length

Corn Whisk Broom, Overall Length 12"
  • TOUGH GUY
  • Corn Whisk Broom, Overall Length 12" Whisk Broom
  • Item # 34F931
  • Mfr. Model # 34F931
  • Whisk Broom, Overall Length 12 In., Trim Length 10 In., Sweep Face 7-1/2 In., Bristle Material Corn, Bristle...More

Natural Bamboo Handle, Length 60"
  • TOUGH GUY
  • Natural Bamboo Handle, Length 60" Bamboo Handle
  • Item # 1VAJ9
  • Mfr. Model # 1VAJ9
  • Handle, Material Bamboo, Length 60 In., Color Natural, Tip Length 1 In., For Use With Brooms, Brushes,...More

Black Bench/Counter Brush, Overall Length 9"
  • TOUGH GUY
  • Black Bench/Counter Brush, Overall Length 9" Bench/Counter Brush
  • Item # 1NXZ9
  • Mfr. Model # 1NXZ9
  • Bench/Counter Brush, Bristle Color Black, Overall Length 9 In., Trim Length 2-1/2 In., Bristle Material...More

Natural Wood Handle, Length 60"
  • TOUGH GUY
  • Natural Wood Handle, Length 60" Wood Handle
  • Item # 1VAJ8
  • Mfr. Model # 1VAJ8
  • Handle, Material Wood, Length 60 In., Color Natural, Tip Length 1 In., Dia. 15/16 In., Tip Width 0.7 In.,...More

Dust Pan and Brush Set
2-1/2" .005 Stainless Steel Tube Brush, 3/4"
Corn Toy Broom, Overall Length 32"
  • TOUGH GUY
  • Corn Toy Broom, Overall Length 32" Corn Toy Broom, Overall Length 32"
  • Item # 34F930
  • Mfr. Model # 34F930
  • Toy Broom, Overall Length 32 In., Trim Length 10 In., Sweep Face 7 In., Bristle Material Corn, Bristle Color...More

100% Corn Fiber Whisk Broom, Overall Length 10"
20" Plastic Scrub Brush
  • LAITNER
  • 20" Plastic Scrub Brush 20" Plastic Scrub Brush
  • Item # 36FN70
  • Mfr. Model # 851
  • Scrub Brush, Block Size 20 In., Trim Length 2 In., Block Material Plastic, Bristle Color Brown, Fill Material...More

Bowl Mop, 1 EA
19'' Bowl and Urinal Brush, 1 EA
  • LIBMAN
  • 19'' Bowl and Urinal Brush, 1 EA 19'' Bowl and Urinal Brush, 1 EA
  • Item # 46U297
  • Mfr. Model # 1020
  • Bowl and Urinal Brush, Overall Length 19'', Brush Length 19'', Brush Dia. 4'', Bristle Color Green, Handle...More

Black Powder Coated Metal Handle Accessory
Polypropylene Hand Held Dust Pan, Overall Length 12-1/4&quo
Black Steel Extension Handle, Length 60"
4" .012 Nylon Tube Brush, 2" Brush Dia., 1 E
14'' Round Toilet Bowl Brush, 1 EA
  • LIBMAN
  • 14'' Round Toilet Bowl Brush, 1 EA 14'' Round Toilet Bowl Brush, 1 EA
  • Item # 46U298
  • Mfr. Model # 22
  • Round Toilet Bowl Brush, Overall Length 14'', Brush Length 14'', Brush Dia. 3'', Bristle Color Green, Handle...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More