Skip Content

Filter Results By

Applied Filters Clear All

Brooms, Brushes, and Dust Pans

132 Results Found that Include 499 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bowl Mop Bowl Mop
  • Multiple product options available

    Multiple product options available

  • Category : Toilet Brushes and Holders
8" Toilet Bowl Caddy, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Angle Broom Angle Broom
  • Multiple product options available

    Angle Broom; Varies by Overall Length, Trim Length, Sweep Face, Bristle Material, Handle Material, Bristle Color and Handle Length

  • Category : Corn, Whisk, and Angle Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Scratch Brush Scratch Brush
  • Multiple product options available

    Scratch Brush; Varies by Bristle Material, Number of Rows and Handle Length

  • Category : Scratch Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Long Handled Dust Pan Long Handled Dust Pan
  • Multiple product options available

    Long Handled Dust Pan; Varies by Color, Material, Overall Length and Overall Width

  • Category : Dust Pans
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wood Handle Wood Handle
  • Multiple product options available

    Handle and Material Wood; Varies by Length and Color

  • Category : Handles, Frames and Braces
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bench/Counter Brush Bench/Counter Brush
  • Multiple product options available

    Bench/Counter Brush; Varies by Bristle Color and Overall Length

  • Category : Counter and Bench Brushes
32" Trash Grabber, Trigger Handle Type, 1 EA
5-3/4" Brass Wire Brush, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 5-3/4" Brass Wire Brush, 1 EA 5-3/4" Brass Wire Brush, 1 EA
  • Item # 10D449
  • Mfr. Model # 10D449
  • Wire Brush, Bristle Material Brass, Number of Rows 3 x 7, Handle Length 5-3/4 In., Handle Type Curved, Handle...More

  • Category : Scratch Brushes
Lobby Broom, 35" Overall Length
  • TM

    Grainger Choice

  • TOUGH GUY
  • Lobby Broom, 35" Overall Length Lobby Broom, 35" Overall Length
  • Item # 1VAC2
  • Mfr. Model # 1VAC2
  • Lobby Broom, Overall Length 35 In., Trim Length 4 In., Sweep Face 5-7/8 In., Bristle Material Polypropylene,...More

  • Category : Lobby Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wood Broom Handle Wood Broom Handle
  • Multiple product options available

    Broom Handle and Material Wood; Varies by Length and Color

  • Category : Handles, Frames and Braces
  • TM

    Grainger Choice

  • TOUGH GUY
  • Hand Held Dust Pan Hand Held Dust Pan
  • Multiple product options available

    Hand Held Dust Pan; Varies by Color, Material, Overall Length and Overall Width

  • Category : Dust Pans
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wire Copper Tube Fitting Brush Wire Copper Tube Fitting Brush
  • Multiple product options available

    Copper Tube Fitting Brush, Brush Length 1", Bristle Material Wire, Handle Length 3-1/4", Overall Length 6-1/2" and Bristle Color Beige; Varies by Brush Dia.

  • Category : Pipe and Tubing Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Broom Broom
  • Multiple product options available

    Broom, Overall Length 56", Trim Length 6", Sweep Face 11", Bristle Material Polypropylene Small Crimped, Bristle Color Silver/Gray, Handle Dia. 1" and Handle Length...More

  • Category : Corn, Whisk, and Angle Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Push Broom Push Broom
  • Multiple product options available

    Multiple product options available

  • Category : Push Brooms
100% Corn Fiber Corn Broom, Overall Length 56"
6" Plastic Iron Style Scrub Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 6" Plastic Iron Style Scrub Brush 6" Plastic Iron Style Scrub Brush
  • Item # 1VAD9
  • Mfr. Model # 1VAD9
  • Iron Style Scrub Brush, Block Size 6 In., Trim Length 1-1/2 In., Block Material Plastic, Bristle Color White,...More

  • Category : Scrub Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Utility Brush Utility Brush
  • Multiple product options available

    Multiple product options available

  • Category : Utility Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Household Standard Broom Household Standard Broom
  • Multiple product options available

    Household Standard Broom, Overall Length 56", Handle Material Wood and Handle Dia. 7/8"; Varies by Trim Length, Sweep Face, Bristle Material and Handle Length

  • Category : Corn, Whisk, and Angle Brooms
Corn Whisk Broom, Overall Length 12"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Whisk Broom, Overall Length 12" Whisk Broom
  • Item # 34F931
  • Mfr. Model # 34F931
  • Whisk Broom, Overall Length 12 In., Trim Length 10 In., Sweep Face 7-1/2 In., Bristle Material Corn, Bristle...More

  • Category : Corn, Whisk, and Angle Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flux Brush Flux Brush
  • Multiple product options available

    Multiple product options available

  • Category : Utility Brushes
Corn Fiber Blend Blend Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Scrub Brush Scrub Brush
  • Multiple product options available

    Scrub Brush, Block Material Foam, Bristle Color Blue and Fill Material Polypropylene; Varies by Block Size

  • Category : Scrub Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bowl Brush Bowl Brush
  • Multiple product options available

    Bowl Brush; Varies by Overall Length, Bristle Color and Handle Color

  • Category : Toilet Brushes and Holders
  • TM

    Grainger Choice

  • TOUGH GUY
  • Deck Scrub Brush Deck Scrub Brush
  • Multiple product options available

    Deck Scrub Brush and Trim Length 2"; Varies by Block Size and Block Material

  • Category : Scrub Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Janitor Broom Janitor Broom
  • Multiple product options available

    Janitor Broom, Overall Length 56", Handle Material Wood and Handle Dia. 1-1/8"; Varies by Trim Length, Sweep Face, Bristle Material and Handle Length

  • Category : Corn, Whisk, and Angle Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Push Broom with Handle Push Broom with Handle
  • Multiple product options available

    Multiple product options available

  • Category : Push Brooms
Mini Dust Pan With Brush, Overall Length 8-1/2"
Aluminum/Plastic Lobby Dust Pan, Overall Length 37", O
Corn Lobby Broom, Overall Length 39"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Lobby Broom, Overall Length 39" Corn Lobby Broom, Overall Length 39"
  • Item # 34F929
  • Mfr. Model # 34F929
  • Lobby Broom, Overall Length 39 In., Trim Length 10-1/2 In., Sweep Face 7 In., Bristle Material Corn, Bristle...More

  • Category : Corn, Whisk, and Angle Brooms
Dust Pan and Brush Set
  • TM

    Grainger Choice

  • TOUGH GUY
  • Dust Pan and Brush Set Dust Pan and Brush Set
  • Item # 13E198
  • Mfr. Model # 13E198
  • Dust Pan and Brush Set, Color Blue

  • Category : Dust Pans
10" Foam Truck Wash Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 10" Foam Truck Wash Brush 10" Foam Truck Wash Brush
  • Item # 5A171
  • Mfr. Model # 5A171
  • Truck Wash Brush, Overall Length 10 In., Bristle Color Green, Trim Length 2-1/2 In., Handle Material Foam,...More

  • Category : Vehicle Cleaning and Car Wash Brushes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More
Auto Reorder Learn more Shop Brooms, Brushes & Pans Shop Chemicals Shop Paper Products Shop Trash Bags & Liners