Skip Content

Filter Results By

Applied Filters Clear All

Brooms, Brushes, and Dust Pans

18 Results Found that Include 34 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • RUBBERMAID
  • Angle Broom Angle Broom
  • Multiple product options available

    Angle Broom, Trim Length 6-3/4", Sweep Face 10-1/2", Bristle Material Polypropylene, Bristle Color Gray and Handle Dia. 1"; Varies by Overall Length and Handle Material

Lobby Broom, 35" Overall Length
  • RUBBERMAID
  • Lobby Broom, 35" Overall Length Lobby Broom, 35" Overall Length
  • Item # 5W638
  • Mfr. Model # FG637400BLA
  • Lobby Broom, Overall Length 35 In., Trim Length 5 In., Sweep Face 7-7/8 In., Bristle Material Polypropylene,...More

Silver Counter Brush, Overall Length 12-1/2"
Polypropylene Long Handled Dust Pan with Wheels, Overall Le
100% Corn Fiber Warehouse Broom, Overall Length 56"
Silver Aluminum Flexi Duster and Head, Length 60"
Natural Wood Handle, Length 60"
  • RUBBERMAID
  • Push Broom Push Broom
  • Multiple product options available

    Push Broom; Varies by Bristle Material, Broom Type, Block Material, Block Size and Overall Length

  • RUBBERMAID
  • Extension Handle Extension Handle
  • Multiple product options available

    Extension Handle, Material Aluminum, Color Yellow and Includes Quick Connect; Varies by Length

Black Plastic Extension Handle Adapter, Length 1-1/10"
Plastic Spill Pan, Overall Length 39", Overall Width 1
100% Corn Fiber Standard Broom, Overall Length 54"
Black Wood Broom Handle, Length 60"
100% Corn Fiber Janitor Broom, Overall Length 56"
Black/Yellow/Red Backpack Bladder, Length 20"
Black Plastic Upright Dust Pan Hanger Bracket, Length 4&quo
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More