Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

    Brooms, Brushes, and Dust Pans

    17 Results Found that Include 51 Products 

    Results per page: 16 | 32 | 48
      Angle Broom,54 In,Blue,7In Trim L
      • CARLISLE
      • Angle Broom, 54 In, Blue, 7In Trim LAngle Broom,54 In,Blue,7In Trim L
      • Item # 2KU18
      • Mfr. Model # 2KU18
      • Angle Broom, Overall Length 54 In., Trim Length 7 In., Sweep Face 12 In., Bristle Material Polypropylene,...More

      Angle Broom,54 In.,Red,7In. Trim L
      • CARLISLE
      • Angle Broom, 54 In., Red, 7In. Trim LAngle Broom,54 In.,Red,7In. Trim L
      • Item # 2KU16
      • Mfr. Model # 2KU16
      • Angle Broom, Overall Length 54 In., Trim Length 7 In., Sweep Face 12 In., Bristle Material Polypropylene,...More

      • CARLISLE
      • Wand BrushWand Brush
      • Multiple product options available

        Wand Brush, Trim Length 2-1/4", Fill Type Polyester, Brush Length 9" and Overall Length 24"; Varies by Bristle Color

      Angle Broom,54 In,Yellow,7In Trim L
      • CARLISLE
      • Angle Broom, 54 In, Yellow, 7In Trim LAngle Broom,54 In,Yellow,7In Trim L
      • Item # 2KU15
      • Mfr. Model # 2KU15
      • Angle Broom, Overall Length 54 In., Trim Length 7 In., Sweep Face 12 In., Bristle Material Polypropylene,...More

      • CARLISLE
      • Bottle BrushBottle Brush
      • Multiple product options available

        Bottle Brush, Handle Color White, Bristle Material Polyester and Handle Material Plastic; Varies by Bristle Color, Overall Length and Brush Length

      • CARLISLE
      • Counter BrushCounter Brush
      • Multiple product options available

        Counter Brush, Trim Length 2-1/2", Fill Type Polyester, Brush Length 8", Brush Width 1" and Overall Length 13"; Varies by Bristle Color

      • CARLISLE
      • DrainDrain
      • Multiple product options available

        Drain, Tube and Pipe Hook Brush, Trim Length 2-1/4", Fill Type Polyester, Brush Length 8", Brush Width 5" and Overall Length 11-1/2"; Varies by Bristle Color

      • CARLISLE
      • Floor Scrub BrushFloor Scrub Brush
      • Multiple product options available

        Floor Scrub Brush, Trim Length 1-3/4", Fill Type Polypropylene, Brush Length 10", Brush Width 4-1/2" and Overall Length 10"; Varies by Bristle Color

      Angle Broom,54 In,Green,7In Trim L
      • CARLISLE
      • Angle Broom, 54 In, Green, 7In Trim LAngle Broom,54 In,Green,7In Trim L
      • Item # 2KU17
      • Mfr. Model # 2KU17
      • Angle Broom, Overall Length 54 In., Trim Length 7 In., Sweep Face 12 In., Bristle Material Polypropylene,...More

      Floor Sweep, 24 In.,Yellow
      • CARLISLE
      • Floor Sweep, 24 In., YellowFloor Sweep, 24 In.,Yellow
      • Item # 2KE75
      • Mfr. Model # 2KE75
      • Floor Sweek Head, Bristle Color Yellow, Trim Length 2-1/3 In., Fill Type Synthetic, Brush Length 24 In.,...More

      Angle Broom,54 In,White,7In Trim L
      • CARLISLE
      • Angle Broom, 54 In, White, 7In Trim LAngle Broom,54 In,White,7In Trim L
      • Item # 2KU14
      • Mfr. Model # 2KU14
      • Angle Broom, Overall Length 54 In., Trim Length 7 In., Sweep Face 12 In., Bristle Material Polypropylene,...More

      • CARLISLE
      • Floor Sweep HeadFloor Sweep Head
      • Multiple product options available

        Floor Sweep Head, Trim Length 2-1/3", Fill Type Synthetic, Brush Length 24" and Overall Length 24"; Varies by Bristle Color

      Cutting Board Hand Scrub Brush,White
      • CARLISLE
      • Gallon BrushGallon Brush
      • Multiple product options available

        Bottle Brush, Bristle Color White, Handle Color White, Bristle Material Polyester and Handle Material Plastic; Varies by Overall Length and Brush Length

      Double End Brush,White,19 In.
      • CARLISLE
      • Double End Brush, White, 19 In.Double End Brush,White,19 In.
      • Item # 1YTK7
      • Mfr. Model # 1YTK7
      • Double End Brush,Brush Length 4 In.,Brush Dia. 1-1/2 In. to 4 In.,Bristle Material Polyester,Handle Length 15...More

      Results per page: 16 | 32 | 48