Skip Content

Filter Results By

Applied Filters Clear All

Brooms, Brushes, and Dust Pans

20 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Lobby Broom, 38" Overall Length
14-1/2'' Toilet Bowl Brush with Open Caddy, 1
  • LIBMAN
  • Angle Broom Angle Broom
  • Multiple product options available

    Angle Broom, Overall Length 55", Bristle Material Stapled Polymer Fibers, Bristle Color Black, Handle Material Steel and Handle Dia. 1"; Varies by Sweep Face and Handle...More

  • Category : Corn, Whisk, and Angle Brooms
10-1/2 x 3-1/4" Floor Scrub Brush with Handle
14'' Round Toilet Bowl Brush, 1 EA
7" Polypropylene Power Scrub Brush
Red/Black Steel Handle, Length 5 ft.
Dust Pan with Whisk Broom, Overall Length 10"
19'' Bowl and Urinal Brush, 1 EA
10 x 6" Dual-Surface Floor Scrub Set
Recycled PET Grout Brush, Overall Length 10"
14-1/2'' Toilet Bowl Brush with Closed Caddy, 1&#
12" Bowl Brush, 1 EA
  • LIBMAN
  • 12" Bowl Brush, 1 EA 12" Bowl Brush, 1 EA
  • Item # 9HXK6
  • Mfr. Model # 24
  • Bowl Brush, Overall Length 12 In., Brush Length 2 In., Brush Dia. 5-1/2 In., Bristle Color White/Green,...More

  • Category : Toilet Brushes and Holders
10 x 6" Resin All Purpose Scrub Brush
Polypropylene Jumbo Shop Scoop Dust Pan, Overall Length 34&
Broomcorn Fibers Corn Broom, Overall Length 57"
Polypropylene Heavy Duty Dust Pan, Overall Length 18",
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More