Skip Content

Filter Results By

Broom Accessories

10 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TOUGH GUY
  • Bristle Refill Bristle Refill
  • Multiple product options available

    Bristle Refill and Material Polypropylene; Varies by For Use With and Trim Length

Wood Push Broom Head
  • LAITNER
  • Wood Push Broom Head Wood Push Broom Head
  • Item # 36FN63
  • Mfr. Model # 354
  • Push Broom Head, For Use With Mfr. No. 562, Material Wood, Trim Length 2-7/8 In., Length 24 In., Width 2-3/4...More

Aluminum Broom Bracket
  • KRAFT TOOL CO.
  • Aluminum Broom Bracket Aluminum Broom Bracket
  • Item # 38LY54
  • Mfr. Model # CC494
  • Broom Bracket, For Use With Mfr. No. CC494, Material Aluminum, Length 4-3/4 In., Width 1-1/4 In., Height...More

Stainless Steel Flexible Extension Handle
Aluminum Broom Thread Adapter
  • KRAFT TOOL CO.
  • Aluminum Broom Thread Adapter Aluminum Broom Thread Adapter
  • Item # 38LY53
  • Mfr. Model # CC493
  • Broom Thread Adapter, For Use With Mfr. No. CC494, Material Aluminum, Length 1-1/16 In., Width 1 In., Height...More

  • TOUGH GUY
  • Reversible Scraper Blade Reversible Scraper Blade
  • Multiple product options available

    Reversible Scraper Blade, Material Galvanized Steel, Width 3", Height 1/16", Thickness 1/16" and Includes 1 Blade,4 Bolts,4 Lock Washers; Varies by For Use With and...More

  • TOUGH GUY
  • Magnetic Scraper Blade Magnetic Scraper Blade
  • Multiple product options available

    Magnetic Scraper Blade, Material Aluminum, Width 2", Height 1/2", Thickness 1/2" and Includes 1 Blade,4 Bolts,4 Lock Washers; Varies by For Use With and Length

  • TOUGH GUY
  • Scraper Blade Scraper Blade
  • Multiple product options available

    Scraper Blade, Material Aluminum, Width 2", Height 1/8", Thickness 1/8" and Includes 1 Blade,4 Bolts,4 Lock Washers; Varies by For Use With and Length

Aluminum Button Handle Adapter
  • KRAFT TOOL CO.
  • Aluminum Button Handle Adapter Aluminum Button Handle Adapter
  • Item # 38LY51
  • Mfr. Model # CC295
  • Button Handle Adapter, For Use With Button Bull Float Handles, Material Aluminum, Length 7 In., Width 2 In.,...More

Aluminum Threaded Handle Adapter
  • KRAFT TOOL CO.
  • Aluminum Threaded Handle Adapter Aluminum Threaded Handle Adapter
  • Item # 38LY52
  • Mfr. Model # CC297
  • Threaded Handle Adapter, For Use With Threaded Bull Float Handles, Material Aluminum, Length 1-1/4 In., Width...More

Results per page:  16 | 32 | 48

Shop at Grainger for broom accessories like bristle refills for select push brooms and scraper blades for select scrapers. Bristles are made of polypropylene material to break up dirt and debris. Find a selection of magnetic or non-magnetic replacement blades for select scrapers. For precise scraping or to remove thin material there are reversible scraper blades made of galvanized steel.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More