Skip Content

Filter Results By

Applied Filters Clear All

Item
Alloy Type
Diameter
Length
Temper
Diameter Tolerance
Length Tolerance
Standards
Brand
Price
Shop By

Brass Rod Stock

7 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Brass Rod,0.047 In Diax1 ft.,PK20
    • GRAINGER APPROVED
    • Brass Rod, 0.047 In Diax1 ft., PK20Brass Rod,0.047 In Diax1 ft.,PK20
    • Item # 5MWH6
    • Mfr. Model # 1619
    • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 0.047 In, Length 1 ft., Mill Finish, Temper Half...More

    Brass Rod,0.0625 In Diax1 ft,PK15
    • GRAINGER APPROVED
    • Brass Rod, 0.0625 In Diax1 ft, PK15Brass Rod,0.0625 In Diax1 ft,PK15
    • Item # 5MWH7
    • Mfr. Model # 1626
    • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 0.0625 In, Length 1 ft., Mill Finish, Temper Half...More

    Brass Rod,0.032 In Diax1 ft,PK25
    • GRAINGER APPROVED
    • Brass Rod, 0.032 In Diax1 ft, PK25Brass Rod,0.032 In Diax1 ft,PK25
    • Item # 5MWH5
    • Mfr. Model # 1602
    • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 0.032 In, Length 1 ft., Mill Finish, Temper Half...More

    Brass Rod,0.072 In Diax1 ft,PK15
    • GRAINGER APPROVED
    • Brass Rod, 0.072 In Diax1 ft, PK15Brass Rod,0.072 In Diax1 ft,PK15
    • Item # 5MWJ4
    • Mfr. Model # 1695
    • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 0.072 In, Length 1 ft., Mill Finish, Temper Half...More

    Brass Rod,0.020 In Dia x 1 ft,PK25
    • GRAINGER APPROVED
    • Brass Rod, 0.020 In Dia x 1 ft, PK25Brass Rod,0.020 In Dia x 1 ft,PK25
    • Item # 5MWH4
    • Mfr. Model # 1596
    • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 0.020 In, Length 1 ft., Mill Finish, Temper Half...More

    Rod,Brass,360,1/8 Dia x 6 Ft L
    • GRAINGER APPROVED
    • Rod, Brass, 360,1/8 Dia x 6 Ft LRod,Brass,360,1/8 Dia x 6 Ft L
    • Item # 2ABL6
    • Mfr. Model # BR360/18-72
    • Rod Stock, General Purpose, Brass, Alloy Type 360, Diameter 1/8 In, Length 6 Ft, Mill Finish, Temper Half...More

    Tube,Brass, x 1 ft.,PK4
    • K&S PRECISION METALS
    • Tube, Brass, x 1 ft., PK4Tube,Brass, x 1 ft.,PK4
    • Item # 16NH14
    • Mfr. Model # 122
    • Tube, General Purpose, Brass, Alloy Type 260, Length 1 ft., Mill Finish, Temper 1/2 to 3/4 Hard, Diameter...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More