Skip Content

Filter Results By

Item
Connection
Material of Construction
Outside Dia.
Length
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

Brass Pipe

624 Results Found that Include 624 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Nipple,Red Brass,1/2 x Close,Threaded
  • Nipple, Red Brass, 1/2 x Close, ThreadedNipple,Red Brass,1/2 x Close,Threaded
  • Item # 1VGP3
  • Mfr. Model # 1VGP3
  • Pipe Nipple, Pipe Size 1/2 In, Close Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Nipple,Red Brass,1/4 x Close,Threaded
  • Nipple, Red Brass, 1/4 x Close, ThreadedNipple,Red Brass,1/4 x Close,Threaded
  • Item # 1VGJ3
  • Mfr. Model # 1VGJ3
  • Pipe Nipple, Pipe Size 1/4 In, Close Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Nipple,Red Brass,3/4 x 2 In,Threaded
  • Nipple, Red Brass, 3/4 x 2 In, ThreadedNipple,Red Brass,3/4 x 2 In,Threaded
  • Item # 1VGT7
  • Mfr. Model # 1VGT7
  • Pipe Nipple, Pipe Size 3/4 In, 2 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Nipple,Red Brass,1/2 x 1 1/2 In,Threaded
  • Nipple, Red Brass, 1/2 x 1 1/2 In, ThreadedNipple,Red Brass,1/2 x 1 1/2 In,Threaded
  • Item # 1VGP5
  • Mfr. Model # 1VGP5
  • Pipe Nipple, Pipe Size 1/2 In, 1 1/2 In Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Nipple,Red Brass,3/8 x 1 1/2 In,Threaded
  • Nipple, Red Brass, 3/8 x 1 1/2 In, ThreadedNipple,Red Brass,3/8 x 1 1/2 In,Threaded
  • Item # 1VGL5
  • Mfr. Model # 1VGL5
  • Pipe Nipple, Pipe Size 3/8 In, 1 1/2 In Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Nipple,Red Brass,1 x Close,Threaded
  • Nipple, Red Brass, 1 x Close, ThreadedNipple,Red Brass,1 x Close,Threaded
  • Item # 1VGV3
  • Mfr. Model # 1VGV3
  • Pipe Nipple, Pipe Size 1 In, Close Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Nipple,Red Brass,3/4 x Close,Threaded
  • Nipple, Red Brass, 3/4 x Close, ThreadedNipple,Red Brass,3/4 x Close,Threaded
  • Item # 1VGT3
  • Mfr. Model # 1VGT3
  • Pipe Nipple, Pipe Size 3/4 In, Close Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Nipple,Red Brass,1/4 x 2 In,Threaded
  • Nipple, Red Brass, 1/4 x 2 In, ThreadedNipple,Red Brass,1/4 x 2 In,Threaded
  • Item # 1VGJ7
  • Mfr. Model # 1VGJ7
  • Pipe Nipple, Pipe Size 1/4 In, 2 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Nipple,Red Brass,1/2 x 2 In,Threaded
  • Nipple, Red Brass, 1/2 x 2 In, ThreadedNipple,Red Brass,1/2 x 2 In,Threaded
  • Item # 1VGP7
  • Mfr. Model # 1VGP7
  • Pipe Nipple, Pipe Size 1/2 In, 2 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Nipple,Red Brass,1/2 x 4 In,Threaded
  • Nipple, Red Brass, 1/2 x 4 In, ThreadedNipple,Red Brass,1/2 x 4 In,Threaded
  • Item # 1VGR6
  • Mfr. Model # 1VGR6
  • Pipe Nipple, Pipe Size 1/2 In, 4 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Nipple,Red Brass,3/4 x 1 1/2 In,Threaded
  • Nipple, Red Brass, 3/4 x 1 1/2 In, ThreadedNipple,Red Brass,3/4 x 1 1/2 In,Threaded
  • Item # 1VGT5
  • Mfr. Model # 1VGT5
  • Pipe Nipple, Pipe Size 3/4 In, 1 1/2 In Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Nipple,Red Brass,1/2 x 6 In,Threaded
  • Nipple, Red Brass, 1/2 x 6 In, ThreadedNipple,Red Brass,1/2 x 6 In,Threaded
  • Item # 1VGT1
  • Mfr. Model # 1VGT1
  • Pipe Nipple, Pipe Size 1/2 In, 6 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Nipple,Red Brass,1 1/2 x Close,Threaded
  • Nipple, Red Brass, 1 1/2 x Close, ThreadedNipple,Red Brass,1 1/2 x Close,Threaded
  • Item # 1VGY8
  • Mfr. Model # 1VGY8
  • Pipe Nipple, Pipe Size 1 1/2 In, Close Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Nipple,Red Brass,1/2 x 2 1/2 In,Threaded
  • Nipple, Red Brass, 1/2 x 2 1/2 In, ThreadedNipple,Red Brass,1/2 x 2 1/2 In,Threaded
  • Item # 1VGP9
  • Mfr. Model # 1VGP9
  • Pipe Nipple, Pipe Size 1/2 In, 2 1/2 In Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Nipple,Red Brass,3/4 x 2 1/2 In,Threaded
  • Nipple, Red Brass, 3/4 x 2 1/2 In, ThreadedNipple,Red Brass,3/4 x 2 1/2 In,Threaded
  • Item # 1VGT9
  • Mfr. Model # 1VGT9
  • Pipe Nipple, Pipe Size 3/4 In, 2 1/2 In Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Nipple,Red Brass,3/4 x 3 In,Threaded
  • Nipple, Red Brass, 3/4 x 3 In, ThreadedNipple,Red Brass,3/4 x 3 In,Threaded
  • Item # 1VGU2
  • Mfr. Model # 1VGU2
  • Pipe Nipple, Pipe Size 3/4 In, 3 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Nipple,Red Brass,1/2 x 3 In,Threaded
  • Nipple, Red Brass, 1/2 x 3 In, ThreadedNipple,Red Brass,1/2 x 3 In,Threaded
  • Item # 1VGR2
  • Mfr. Model # 1VGR2
  • Pipe Nipple, Pipe Size 1/2 In, 3 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Close Nipple,Brass,1/4 In,PK10
  • Close Nipple, Brass, 1/4 In, PK10Close Nipple,Brass,1/4 In,PK10
  • Item # 6AZD6
  • Mfr. Model # 6AZD6
  • Brass Pipe Fitting, Close Nipple, Pipe Size 1/4 In, Length 7/8 In, NPT, Material of Construction Brass,...More

Nipple,Red Brass,1 x 2 In,Threaded
  • Nipple, Red Brass, 1 x 2 In, ThreadedNipple,Red Brass,1 x 2 In,Threaded
  • Item # 1VGV5
  • Mfr. Model # 1VGV5
  • Pipe Nipple, Pipe Size 1 In, 2 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Nipple,Red Brass,3/4 x 4 In,Threaded
  • Nipple, Red Brass, 3/4 x 4 In, ThreadedNipple,Red Brass,3/4 x 4 In,Threaded
  • Item # 1VGU6
  • Mfr. Model # 1VGU6
  • Pipe Nipple, Pipe Size 3/4 In, 4 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Nipple,Red Brass,3/4 x 6 In,Threaded
  • Nipple, Red Brass, 3/4 x 6 In, ThreadedNipple,Red Brass,3/4 x 6 In,Threaded
  • Item # 1VGV1
  • Mfr. Model # 1VGV1
  • Pipe Nipple, Pipe Size 3/4 In, 6 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Nipple,Red Brass,2 x Close,Threaded
  • Nipple, Red Brass, 2 x Close, ThreadedNipple,Red Brass,2 x Close,Threaded
  • Item # 1VHA9
  • Mfr. Model # 1VHA9
  • Pipe Nipple, Pipe Size 2 In, Close Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Close Nipple,Brass,1/2 In,PK10
  • Close Nipple, Brass, 1/2 In, PK10Close Nipple,Brass,1/2 In,PK10
  • Item # 6AZD8
  • Mfr. Model # 6AZD8
  • Brass Pipe Fitting, Close Nipple, Pipe Size 1/2 In, Length 1-1/8 In, NPT, Material of Construction Brass,...More

Nipple,Red Brass,1 1/2x2 1/2 In,Threaded
  • Nipple, Red Brass, 1 1/2x2 1/2 In, ThreadedNipple,Red Brass,1 1/2x2 1/2 In,Threaded
  • Item # 1VGZ4
  • Mfr. Model # 1VGZ4
  • Pipe Nipple, Pipe Size 1 1/2 In, 2 1/2 In Length, Connection NPT, Material of Construction Red Brass,...More

Close Nipple,Brass,3/8 In,PK10
  • Close Nipple, Brass, 3/8 In, PK10Close Nipple,Brass,3/8 In,PK10
  • Item # 6AZD7
  • Mfr. Model # 6AZD7
  • Brass Pipe Fitting, Close Nipple, Pipe Size 3/8 In, Length 1 In, NPT, Material of Construction Brass, Thread...More

Nipple,Red Brass,1 1/2 x 3 In,Threaded
  • Nipple, Red Brass, 1 1/2 x 3 In, ThreadedNipple,Red Brass,1 1/2 x 3 In,Threaded
  • Item # 1VGZ7
  • Mfr. Model # 1VGZ7
  • Pipe Nipple, Pipe Size 1 1/2 In, 3 In Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Long Nipple,Brass,1/4 x 2 In,PK10
  • Long Nipple, Brass, 1/4 x 2 In, PK10Long Nipple,Brass,1/4 x 2 In,PK10
  • Item # 6AZE3
  • Mfr. Model # 6AZE3
  • Brass Pipe Fitting, Pipe Nipple, Pipe Size 1/4 In, Length 2 In, NPT, Material of Construction Brass, Thread...More

Nipple,Red Brass,1 1/2 x 6 In,Threaded
  • Nipple, Red Brass, 1 1/2 x 6 In, ThreadedNipple,Red Brass,1 1/2 x 6 In,Threaded
  • Item # 1VHA7
  • Mfr. Model # 1VHA7
  • Pipe Nipple, Pipe Size 1 1/2 In, 6 In Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Nipple,Red Brass,2 x 6 In,Threaded
  • Nipple, Red Brass, 2 x 6 In, ThreadedNipple,Red Brass,2 x 6 In,Threaded
  • Item # 1VHC3
  • Mfr. Model # 1VHC3
  • Pipe Nipple, Pipe Size 2 In, 6 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Pipe,Red Brass,1 x 36 In
  • Pipe, Red Brass, 1 x 36 InPipe,Red Brass,1 x 36 In
  • Item # 4GTL6
  • Mfr. Model # 4GTL6
  • Pipe, Schedule 40, Pipe Size 1 In, 36 In Length, Connection Threaded On Both End, Material of Construction...More

Nipple,Red Brass,3/4 x 2 In
  • Nipple, Red Brass, 3/4 x 2 InNipple,Red Brass,3/4 x 2 In
  • Item # 4DRD9
  • Mfr. Model # 4DRD9
  • Nipple, Schedule 80, Pipe Size 3/4 In, 2 In Length, Connection Threaded On Both End, Material of Construction...More

Nipple,Red Brass,1 x 2 In
  • Nipple, Red Brass, 1 x 2 InNipple,Red Brass,1 x 2 In
  • Item # 4DRE1
  • Mfr. Model # 4DRE1
  • Nipple, Schedule 80, Pipe Size 1 In, 2 In Length, Connection Threaded On Both End, Material of Construction...More

Results per page: 16 | 32 | 48

Get your brass pipe from Grainger. Choose from a selection of brass rack nipples, close nipples, fire hose rack nipples, male close nipples, nipples, pipes and pipe nipples. Red brass treaded pipes and nipples resist corrosion from water, heat, saltwater, acids, minerals and soils. They are suitable for air, water, oil, natural gas and steam applications.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More