Skip Content

Filter Results By

Applied Filters Clear All

Fittings Sub-Category
Item
Body Material
Pipe Size
Connection Type
Max. Pressure
Brand
Price
Shop By

Brass Pipe Fittings

18 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • GRAINGER APPROVED
    • FlangeFlange
    • Multiple product options available

      Multiple product options available

    Union,Red Brass,3 In,150 PSI
    • GRAINGER APPROVED
    • Union, Red Brass, 3 In, 150 PSIRed Brass FNPT Union
    • Item # 1VFL8
    • Mfr. Model # 1VFL8
    • Union, Body Material Red Brass, Pipe Size 3 In., Connection Type FNPT, Max. Pressure 125 psi, Class 125,...More

    Cored Plug,Red Brass,3 In,150 PSI
    • GRAINGER APPROVED
    • Cored Plug, Red Brass, 3 In, 150 PSICored Plug
    • Item # 1VFT8
    • Mfr. Model # 1VFT8
    • Cored Plug, Body Material Red Brass, Pipe Size 3 In., Connection Type MNPT, Max. Pressure 125 psi, Class 125,...More

    Reducing Tee,3 x 3 x 2 In,Red Brass
    • GRAINGER APPROVED
    • Reducing Tee, 3 x 3 x 2 In, Red BrassRed Brass FNPT Reducing Tee
    • Item # 2CFJ2
    • Mfr. Model # 2CFJ2
    • Reducing Tee, Body Material Red Brass, Pipe Size 3 In. x 3 In. x 2 In., Connection Type FNPT, Max. Pressure...More

    Reducing Elbow,90Deg 3 x 2 In,Brass
    • GRAINGER APPROVED
    • Reducing Elbow, 90Deg 3 x 2 In, BrassReducing Elbow, 90 Degrees
    • Item # 2CFG6
    • Mfr. Model # 2CFG6
    • Reducing Elbow, 90 Degrees , Body Material Red Brass, Pipe Size 3 In. x 2 In., Connection Type FNPT, Max....More

    Tee,Red Brass,2 1/2 In,150 PSI,Class 125
    • GRAINGER APPROVED
    • Tee, Red Brass, 2 1/2 In, 150 PSI, Class 125Red Brass FNPT Tee
    • Item # 1VFA6
    • Mfr. Model # 1VFA6
    • Tee, Body Material Red Brass, Pipe Size 2-1/2 In., Connection Type FNPT, Max. Pressure 125 psi, Class 125,...More

    Elbow,90Deg 3 In,Red Brass
    • GRAINGER APPROVED
    • Elbow, 90Deg 3 In, Red BrassRed Brass FNPT Elbow, 90 Degrees
    • Item # 2CFJ4
    • Mfr. Model # 2CFJ4
    • Elbow, 90 Degrees , Body Material Red Brass, Pipe Size 3 In., Connection Type FNPT, Max. Pressure 125 psi,...More

    Cap,Brass,250,2 In.,FNPT
    • Cap, Brass, 250,2 In., FNPTBrass FNPT Cap
    • Item # 4WEW5
    • Mfr. Model # 82108-32
    • Cap, Body Material Brass, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 400 psi, Class 250, Outside...More

    Elbow,90 Deg,Brass,250,1-1/2 In.,FNPT
    • Elbow, 90 Deg, Brass, 250,1-1/2 In., FNPTBrass FNPT Elbow, 90 Degrees
    • Item # 4WEP2
    • Mfr. Model # 82100-24
    • Elbow, 90 Degrees , Body Material Brass, Pipe Size 1-1/2 In., Connection Type FNPT, Max. Pressure 400 psi,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More