Skip Content

Filter Results By

Applied Filters Clear All

Item
Length
Magnetic/Nonmagnetic
Top Read
Total Number of Vials
Number of Plumb Vials
Brand
Price
Shop By

Box, I-Beam, and Torpedo Levels

21 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Box Level,72 in.L,Yellow
    • STABILA
    • Box Level, 72 in.L, YellowBox Level,72 in.L,Yellow
    • Item # 38HV84
    • Mfr. Model # 37472
    • Box Level, Frame Material Aluminum, Length 72 In., Nonmagnetic, Top Read Yes, Total Number of Vials 3, Number...More

    Plate Level,7 to 12 ft.,Aluminum
    • STABILA
    • Plate Level, 7 to 12 ft., AluminumPlate Level,7 to 12 ft.,Aluminum
    • Item # 38HV81
    • Mfr. Model # 35712
    • Plate Level, Frame Material Aluminum, Length 7 to 12 ft., Nonmagnetic, Top Read No, Total Number of Vials 2,...More

    Tropedo Level Set,Aluminum,3 pcs.
    • STABILA
    • Tropedo Level Set, Aluminum, 3 pcs.Tropedo Level Set,Aluminum,3 pcs.
    • Item # 38HV85
    • Mfr. Model # 29824
    • Torpedo Level Set, Frame Material Aluminum, Length 10 In., 24 In. and 48 In., Nonmagnetic, Top Read Yes,...More

    Jamber Set,Aluminum,2 pcs.
    • STABILA
    • Jamber Set, Aluminum, 2 pcs.Jamber Set,Aluminum,2 pcs.
    • Item # 38HV80
    • Mfr. Model # 37532
    • Jamber Set, Frame Material Aluminum, Length 32 In. and 78 In., Nonmagnetic, Top Read Yes, Total Number of...More

    Electronic Level,24 in.L,Yellow
    • STABILA
    • Electronic Level, 24 in.L, YellowElectronic Level,24 in.L,Yellow
    • Item # 38HV82
    • Mfr. Model # 36524
    • Electronic Level, Frame Material Aluminum, Length 24 In., Nonmagnetic, Top Read Yes, Total Number of Vials 2,...More

    Box Level,96 in.L,Yellow
    • STABILA
    • Box Level, 96 in.L, YellowBox Level,96 in.L,Yellow
    • Item # 38HV86
    • Mfr. Model # 37496
    • Box Level, Frame Material Aluminum, Length 96 In., Nonmagnetic, Top Read Yes, Total Number of Vials 3, Number...More

    Torpedo Level,Aluminum,Bubble,Anodized
    • WESTWARD
    • Torpedo Level, Aluminum, Bubble, AnodizedTorpedo Level,Aluminum,Bubble,Anodized
    • Item # 32ZU63
    • Mfr. Model # 32ZU63
    • Torpedo Level, Frame Material Aluminum, Length 9 In., Nonmagnetic, Top Read No, Total Number of Vials 3,...More

    I-Beam Level,Aluminum,Bubble, LED Light
    • WESTWARD
    • I-Beam Level, Aluminum, Bubble, LED LightI-Beam Level,Aluminum,Bubble, LED Light
    • Item # 32ZU61
    • Mfr. Model # 32ZU61
    • I-Beam Level, Frame Material Aluminum, Length 72 In., Nonmagnetic, Top Read No, Total Number of Vials 3,...More

    I-Beam Level,Aluminum,Bubble
    • WESTWARD
    • I-Beam Level, Aluminum, BubbleI-Beam Level,Aluminum,Bubble
    • Item # 32ZU64
    • Mfr. Model # 32ZU64
    • I-Beam Level, Frame Material Aluminum, Length 24 In., Nonmagnetic, Top Read No, Total Number of Vials 3,...More

    I-Beam Level,Bubble,Anodized
    • WESTWARD
    • I-Beam Level, Bubble, AnodizedI-Beam Level,Bubble,Anodized
    • Item # 32ZU66
    • Mfr. Model # 32ZU66
    • I-Beam Level, Frame Material Aluminum, Length 48 In., Nonmagnetic, Top Read No, Total Number of Vials 3,...More

    I-Beam Level,Aluminum,Acrylic,Anodized
    • WESTWARD
    • I-Beam Level, Aluminum, Acrylic, AnodizedI-Beam Level,Aluminum,Acrylic,Anodized
    • Item # 32ZU58
    • Mfr. Model # 32ZU58
    • I-Beam Level, Frame Material Aluminum, Length 24 In., Nonmagnetic, Top Read No, Total Number of Vials 3,...More

    I-Beam Level,Bubble,6 ft.
    • WESTWARD
    • I-Beam Level, Bubble, 6 ft.I-Beam Level,Bubble,6 ft.
    • Item # 32ZU68
    • Mfr. Model # 32ZU68
    • I-Beam Level, Frame Material Aluminum, Length 72 In., Nonmagnetic, Top Read No, Total Number of Vials 3,...More

    I-Beam Level,Aluminum,Bubble,72 in.
    • WESTWARD
    • I-Beam Level, Aluminum, Bubble, 72 in.I-Beam Level,Aluminum,Bubble,72 in.
    • Item # 32ZU62
    • Mfr. Model # 32ZU62
    • I-Beam Level, Frame Material Aluminum, Length 72 In., Nonmagnetic, Top Read No, Total Number of Vials 3,...More

    I-Beam Level,Aluminum,Bubble,Neodymium
    • WESTWARD
    • I-Beam Level, Aluminum, Bubble, NeodymiumI-Beam Level,Aluminum,Bubble,Neodymium
    • Item # 32ZU60
    • Mfr. Model # 32ZU60
    • I-Beam Level, Frame Material Aluminum, Length 48 In., Nonmagnetic, Top Read No, Total Number of Vials 3,...More

    I-Beam Level,Aluminum,Neodymium ,24 in.
    • WESTWARD
    • I-Beam Level, Aluminum, Neodymium , 24 in.I-Beam Level,Aluminum,Neodymium ,24 in.
    • Item # 32ZU65
    • Mfr. Model # 32ZU65
    • I-Beam Level, Frame Material Aluminum, Length 24 In., Nonmagnetic, Top Read No, Total Number of Vials 3,...More

    I-Beam Level,Aluminum,Bubble,Anodized
    • WESTWARD
    • I-Beam Level, Aluminum, Bubble, AnodizedI-Beam Level,Aluminum,Bubble,Anodized
    • Item # 32ZU57
    • Mfr. Model # 32ZU57
    • I-Beam Level, Frame Material Aluminum, Length 24 In., Nonmagnetic, Top Read No, Total Number of Vials 3,...More

    I-Beam Level,Bubble,Acrylic
    • WESTWARD
    • I-Beam Level, Bubble, AcrylicI-Beam Level,Bubble,Acrylic
    • Item # 32ZU67
    • Mfr. Model # 32ZU67
    • I-Beam Level, Frame Material Aluminum, Length 48 In., Nonmagnetic, Top Read No, Total Number of Vials 3,...More

    I-Beam Level,Aluminum,Bubble,48 in.
    • WESTWARD
    • I-Beam Level, Aluminum, Bubble, 48 in.I-Beam Level,Aluminum,Bubble,48 in.
    • Item # 32ZU59
    • Mfr. Model # 32ZU59
    • I-Beam Level, Frame Material Aluminum, Length 48 In., Nonmagnetic, Top Read No, Total Number of Vials 3,...More

    I-Beam Level,Aluminum,Neodymium
    • WESTWARD
    • I-Beam Level, Aluminum, NeodymiumI-Beam Level,Aluminum,Neodymium
    • Item # 32ZU69
    • Mfr. Model # 32ZU69
    • I-Beam Level, Frame Material Aluminum, Length 72 In., Nonmagnetic, Top Read No, Total Number of Vials 3,...More

    Torpedo Level,Red,8-1/2inL,Alum,Magnetic
    • SUPERIOR TOOL
    • Torpedo Level, Red, 8-1/2inL, Alum, MagneticTorpedo Level,Red,8-1/2inL,Alum,Magnetic
    • Item # 39AN51
    • Mfr. Model # 06022
    • Torpedo Level, Frame Material Aluminum, Length 8-1/2 In., Magnetic, Top Read Yes, Total Number of Vials 5,...More

    Box Level,24In,Top Read,Aluminum
    • STANLEY
    • Box Level, 24In, Top Read, AluminumBox Level,24In,Top Read,Aluminum
    • Item # 38WF17
    • Mfr. Model # 43-624
    • Box Level, Frame Material Aluminum, Length 24 In., Nonmagnetic, Top Read Yes, Total Number of Vials 3, Number...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More