Skip Content

Filter Results By

Item
Frame Material
Length
Magnetic/Nonmagnetic
Top Read
Total Number of Vials
Number of Plumb Vials
Number of Level Vials
Brand
Price
Shop By
Ratings

Box, I-Beam, and Torpedo Levels

57 Results Found that Include 168 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Torpedo Level 8 In
Magnetic, Aluminum Torpedo Level, 9" Length, Top Read:
  • DEWALT
  • Magnetic, Aluminum Torpedo Level, 9" Length, Top Read: Yes Magnetic, Aluminum Torpedo Level, 9" Length, Top Read: Yes
  • Item # 31CN11
  • Mfr. Model # DWHT43003
  • Torpedo Level, Frame Material Aluminum, Length 9 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number...More

Magnetic, Aluminum Torpedo Level, 10" Length, Top Read:
  • MILWAUKEE
  • Magnetic, Aluminum Torpedo Level, 10" Length, Top Read: Yes Magnetic, Aluminum Torpedo Level, 10" Length, Top Read: Yes
  • Item # 23TD41
  • Mfr. Model # 48-22-5009
  • Torpedo Level, Frame Material Aluminum, Length 10 In., Magnetic, Top Read Yes, Total Number of Vials 4,...More

  • WESTWARD
  • Box Level Box Level
  • Multiple product options available

    Multiple product options available

Nonmagnetic, Aluminum Box Level Set, 16" and 48"
  • KRAFT TOOL
  • Box Level Box Level
  • Multiple product options available

    Multiple product options available

Magnetic, Aluminum Reaming Torpedo Level, 10" Length, Top&#
  • MILWAUKEE
  • Magnetic, Aluminum Reaming Torpedo Level, 10" Length, Top Read: Yes Magnetic, Aluminum Reaming Torpedo Level, 10" Length, Top Read: Yes
  • Item # 23TD40
  • Mfr. Model # 48-22-5109
  • Reaming Torpedo Level, Frame Material Aluminum, Length 10 In., Magnetic, Top Read Yes, Total Number of Vials...More

Magnetic, Aluminum Pocket Level, 2-1/2" Length, Top Re
  • STABILA
  • Magnetic, Aluminum Pocket Level, 2-1/2" Length, Top Read: Yes Magnetic, Aluminum Pocket Level, 2-1/2" Length, Top Read: Yes
  • Item # 21CK23
  • Mfr. Model # 11901
  • Pocket Level, Frame Material Aluminum, Length 2-1/2 In., Magnetic, Top Read Yes, Total Number of Vials 1,...More

Magnetic, Plastic Pocket Level, 3-1/2" Length, Top Rea
Nonmagnetic, Cast Iron Machinists Level, 12" Length, Top&#x
Magnetic, Alloy 6063 Aluminum Torpedo Level, 10" Length,&#x
  • SOLA
  • Magnetic, Alloy 6063 Aluminum Torpedo Level, 10" Length, Top Read: Yes Magnetic, Alloy 6063 Aluminum Torpedo Level, 10" Length, Top Read: Yes
  • Item # 24D650
  • Mfr. Model # MM 5 25
  • Torpedo Level, Frame Material Alloy 6063 Aluminum, Length 10 In., Magnetic, Top Read Yes, Total Number of...More

Nonmagnetic, Aluminum Electronic Level, 24" Length, Top Rea
Magnetic, Aluminum Door Jam Level Set, 32" and 78"
Nonmagnetic, Aluminum Torpedo Level Set, 10", 24" and&
Magnetic, Aluminum Box Level, 48" Length, Top Read:&#x
  • JOHNSON
  • Magnetic, Aluminum Box Level, 48" Length, Top Read: Yes Magnetic, Aluminum Box Level, 48" Length, Top Read: Yes
  • Item # 48FX39
  • Mfr. Model # 1718-4800
  • Box Level, Frame Material Aluminum, Length 48 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number of...More

Nonmagnetic, Aluminum Box Level, 24" Length, Top Read:
Nonmagnetic, Aluminum Box Level, 24" Length, Top Read:
Magnetic, Aluminum Torpedo Level, 8-1/2" Length, Top R
Results per page:  16 | 32 | 48

Shop Grainger for a huge selection of box, I beam and torpedo levels to help you make sure everything is straight and plumb. Used by carpenters, electricians, plumbers, machinists and many more tradesmen and professionals, levels help to ensure that a surface or angle is level or properly plumbed. They are used for everything from hanging pictures to aligning joints in a building project. Choose from a variety of level types, including laser and magnetic levels, and a wide range of sizes, from the small 4”L torpedo level you can slip into your pocket to the 48”L electronic digital box level and the 96”L construction grade I beam level. When you need highly accurate and durable box, I beam and torpedo levels, check out the many choices at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More