Skip Content

Filter Results By

Applied Filters Clear All

Sub-Category
Item
Basic Material
Body Material
Capacity
  • View MoreView Less
Mouth
Screw Closure Size
  • View MoreView Less
Height
  • View MoreView Less
Diameter
  • View MoreView Less
Depth
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Bottles and Jars

18 Results Found that Include 28 Products

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED
    • High Density Polyethylene BottleHigh Density Polyethylene Bottle
    • Multiple product options available

      Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

    Bottle,125 mL,4 Oz,Wide Mouth,Pk 12
    • GRAINGER APPROVED
    • Bottle, 125 mL, 4 Oz, Wide Mouth, Pk 12Low Density Polyethylene Bottle
    • Item # 6FAN1
    • Mfr. Model # 6FAN1
    • Bottle, Capacity 125mL/4 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 38-415mm,...More

    Bottle,125 mL,4 Oz,Wide Mouth,Pk 12
    • GRAINGER APPROVED
    • Bottle, 125 mL, 4 Oz, Wide Mouth, Pk 12Polypropylene Bottle
    • Item # 6FAL5
    • Mfr. Model # 6FAL5
    • Bottle, Capacity 125mL/4 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 38-415mm,...More

    • MENDA
    • High Density Polyethylene Pump BottleHigh Density Polyethylene Pump Bottle
    • Multiple product options available

      Pump Bottle, Basic Material Plastic, Shape Square, Mouth Narrow, Screw Closure Size 38-400mm, Body Material High Density Polyethylene, Closure Color Silver, Closure...More

    Wide-Mouth Jars,30mL/1 oz.,PK12
    • DYNALON
    • Wide-Mouth Jars, 30mL/1 oz., PK12Polypropylene Jar
    • Item # 3UCN6
    • Mfr. Model # 3UCN6
    • Jar, Capacity 30mL/1 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 38mm, Body...More

    Dispensing Bottle, 60mL,PK12
    • DYNALON
    • Dispensing Bottle, 60mL, PK12Low Density Polyethylene Dispensing Bottle
    • Item # 3VFC6
    • Mfr. Model # 605085-02
    • Dispensing Bottle, Capacity 60mL, Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size...More

    • BEL-ART - SCIENCEWARE
    • Polypropylene JarPolypropylene Jar
    • Multiple product options available

      Jar, Basic Material Plastic, Shape Cylindrical, Mouth Wide, Body Color White, Body Material Polypropylene, Closure Color White, Closure Material...More

    Bottle Wide Mouth Grad 2000 ml
    • DYNALON
    • Bottle Wide Mouth Grad 2000 mlPolypropylene Bottle
    • Item # 3TTR4
    • Mfr. Model # 202445-2000
    • Bottle, Capacity 2,000mL, Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 63mm, Body...More

    Wide Mouth Bottle,8 oz.,Swing Lid
    • DESCO
    • Wide Mouth Bottle, 8 oz., Swing LidWide Mouth Bottle,8 oz.,Swing Lid
    • Item # 9KTJ9
    • Mfr. Model # 35602
    • Bottle, Capacity 8 oz., Basic Material Plastic, Shape Round, Mouth Narrow, Body Color Brown, Body Material...More

    • GRAINGER APPROVED
    • Glass Reagent BottleGlass Reagent Bottle
    • Multiple product options available

      Reagent Bottle, Basic Material Glass, Shape Round, Body Material Glass, Closure Material Ground Glass and Graduation Range Not Specified; Varies by Capacity, Mouth,...More

    Glass Bottle,4 oz,PK 24
    • WHEATON
    • Glass Bottle, 4 oz, PK 24Soda-Lime Glass Type III Bottle
    • Item # 48H889
    • Mfr. Model # W216934
    • Bottle, Capacity 4 oz., Basic Material Glass, Shape Round, Mouth Wide, Screw Closure Size 48-400mm, Body...More

    • WHEATON
    • Soda-Lime Glass Type III JarSoda-Lime Glass Type III Jar
    • Multiple product options available

      Jar, Basic Material Glass, Shape Round, Mouth Wide, Body Color Clear, Body Material Soda-Lime Glass Type III, Graduation Range Not Specified and Finish Screw Thread;...More

    Bottle,50mL,Wide,PK 10
    • KARTELL
    • Bottle, 50mL, Wide, PK 10High Density Polyethylene Bottle
    • Item # 39H781
    • Mfr. Model # 226295-0050
    • Bottle, Capacity 50mL, Basic Material Plastic, Shape Rectangular, Mouth Narrow, Screw Closure Size 24mm, Body...More

    Bottle,16 oz,63-400,PK 12
    • QORPAK
    • Bottle, 16 oz, 63-400, PK 12Glass Jar
    • Item # 41V961
    • Mfr. Model # GLA-00866
    • Jar, Capacity 16 oz., Basic Material Glass, Shape Straight Sided, Mouth Wide, Screw Closure Size 63-400mm,...More

    Bottle,16 oz,PK 12
    • QORPAK
    • Bottle, 16 oz, PK 12Glass Bottle
    • Item # 41U145
    • Mfr. Model # GLA-00875
    • Bottle, Capacity 16 oz., Basic Material Glass, Shape AC Round, Mouth Wide, Screw Closure Size 63-400mm, Body...More

    Bottle,Write-On, 150 ml,Poly,10 PK
    • LAB SAFETY SUPPLY
    • Bottle, Write-On, 150 ml, Poly, 10 PKPolypropylene Environmental Sampling Bottle
    • Item # 8AAX1
    • Mfr. Model # 8AAX1
    • Environmental Sampling Bottle, Capacity 150mL/5 oz., Basic Material Plastic, Shape Round, Mouth Narrow, Body...More

    Bottle,30mL,1 oz,Wide,PK 12
    • AZLON
    • Bottle, 30mL, 1 oz, Wide, PK 12High Density Polyethylene Bottle
    • Item # 39H783
    • Mfr. Model # 301605-0001
    • Bottle, Capacity 30mL/1 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 28mm, Body...More

    Dispensing Bottle,8 oz.,Imprinted
    • DESCO
    • Dispensing Bottle, 8 oz., ImprintedHigh Density Polyethylene Dispensing Bottle
    • Item # 8XG53
    • Mfr. Model # 35603
    • Dispensing Bottle, Capacity 8 oz., Basic Material Plastic, Shape Round, Mouth Narrow, Body Color Brown, Body...More

    Results per page: 16 | 32 | 48