Skip Content

Filter Results By

Applied Filters Clear All

Sub-Category
Item
Basic Material
Body Material
Capacity
Mouth
Screw Closure Size
Height
Diameter
Brand
Price
Shop By

Bottles and Jars

15 Results Found that Include 52 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • LAB SAFETY SUPPLY
    • High Density Polyethylene BottleHigh Density Polyethylene Bottle
    • Multiple product options available

      Bottle, Basic Material Plastic, Shape Round, Body Material High Density Polyethylene, Closure Color Natural, Closure Material Polypropylene and Graduation Range Not...More

    • LAB SAFETY SUPPLY
    • Polypropylene BottlePolypropylene Bottle
    • Multiple product options available

      Bottle, Basic Material Plastic, Shape Round, Body Material Polypropylene, Closure Color Natural, Closure Material Polypropylene and Graduation Range Not Specified;...More

    • LAB SAFETY SUPPLY
    • Polypropylene JarPolypropylene Jar
    • Multiple product options available

      Jar, Basic Material Plastic, Mouth Wide, Body Material Polypropylene, Closure Material Polypropylene and Graduation Range Not Specified; Varies by Capacity, Screw...More

    • LAB SAFETY SUPPLY
    • Polystyrene Solution BottlePolystyrene Solution Bottle
    • Multiple product options available

      Solution Bottle, Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 45mm, Body Color Clear, Body Material Polystyrene, Closure Color Green, Closure...More

    • LAB SAFETY SUPPLY
    • Glass Dropper BottleGlass Dropper Bottle
    • Multiple product options available

      Dropper Bottle, Basic Material Glass, Shape Round, Mouth Narrow, Screw Closure Size 14.5mm, Body Material Glass, Closure Color Black, Graduation Range Not Specified,...More

    • LAB SAFETY SUPPLY
    • Polymethylpentene JarPolymethylpentene Jar
    • Multiple product options available

      Jar, Basic Material Plastic, Shape Round, Mouth Wide, Body Material Polymethylpentene, Closure Color White, Closure Material Polypropylene and Graduation Range Not...More

    Bottles,Wide Mouth,2000 ML,PK6
    • LAB SAFETY SUPPLY
    • Bottles, Wide Mouth, 2000 ML, PK6Bottles,Wide Mouth,2000 ML,PK6
    • Item # 9LA64
    • Mfr. Model # 9LA64
    • Bottle, Capacity 2,000mL/64 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size R65,...More

    • LAB SAFETY SUPPLY
    • Polycarbonate JarPolycarbonate Jar
    • Multiple product options available

      Jar, Basic Material Plastic, Shape Round, Mouth Wide, Body Material Polycarbonate, Closure Color White, Closure Material Polypropylene and Graduation Range Not...More

    • LAB SAFETY SUPPLY
    • Polypropylene Environmental Sampling BottlePolypropylene Environmental Sampling Bottle
    • Multiple product options available

      Environmental Sampling Bottle, Basic Material Plastic, Shape Round, Body Color Clear, Body Material Polypropylene, Closure Color Natural, Closure Material Polypropylene...More

    Bottle, Plastic, HDPE, Wide,150 ML, PK10
    • LAB SAFETY SUPPLY
    • Bottle, Plastic, HDPE, Wide, 150 ML, PK10Bottle, Plastic, HDPE, Wide,150 ML, PK10
    • Item # 8TMW4
    • Mfr. Model # 8TMW4
    • Environmental Sampling Bottle, Capacity 150mL/5 oz., Basic Material Plastic, Shape Round, Mouth Wide, Body...More

    Bottle,Wide Mouth,Write-On,250mL,PK10
    • LAB SAFETY SUPPLY
    • Bottle, Wide Mouth, Write-On, 250mL, PK10Bottle,Wide Mouth,Write-On,250mL,PK10
    • Item # 8NDD8
    • Mfr. Model # 8NDD8
    • Environmental Sampling Bottle, Capacity 250mL/8 oz., Basic Material Plastic, Shape Round, Mouth Wide, Body...More

    Bottle,Write-On,250mL,PK10
    • LAB SAFETY SUPPLY
    • Bottle, Write-On, 250mL, PK10Bottle,Write-On,250mL,PK10
    • Item # 9W781
    • Mfr. Model # 9W781
    • Write-On Bottle, Capacity 250mL, Basic Material Plastic, Shape Round, Mouth Narrow, Body Material Plastic,...More

    Bottle,Write-On, 150 ml,Poly,PK10
    • LAB SAFETY SUPPLY
    • Bottle, Write-On, 150 ml, Poly, PK10Bottle,Write-On, 150 ml,Poly,PK10
    • Item # 8AAX1
    • Mfr. Model # 8AAX1
    • Environmental Sampling Bottle, Capacity 150mL/5 oz., Basic Material Plastic, Shape Round, Mouth Narrow, Body...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More