Filter Results By

Item
  • View MoreView Less
Shaft Length (In.)
Shaft Dia. (In.)
Observation Depth
  • View MoreView Less
Monitor Size
  • View MoreView Less
Features
  • View MoreView Less
Includes
  • View MoreView Less
Manufacturers Warranty Length
Price
  • View MoreView Less
Shop By
Ratings

25 Results Found that Include 27 Products 

 |  Results per page: 16 | 32 | 48

    Video Borescope, 0.21In Probe

    GENERAL

    Grainger Item # 6FAW5 | Mfr. Model # DCS355

    Catalog Page # 932 (PDF)

    Video Borescope, Observation Depth 0.5 to 5.0", Features 3.5 In. Color LCD Display, Includes 39 In. Long 0.21...More

    Seascope 600 IP67 Video BoreScope

    GENERAL

    Grainger Item # 24Z049 | Mfr. Model # DCS600

    Catalog Page # 932 (PDF)

    Watertight Video Inspection System, Shaft Length (In.) 39, Shaft Dia. (In.) 0.39, Observation Depth 0.6 to 6...More

    Wireless Video Borescope

    GENERAL

    Multiple product options available

    Wireless Video Inspection System

    GENERAL

    Grainger Item # 9NWT5 | Mfr. Model # DCS400

    Catalog Page # 932 (PDF)

    Wireless Video Inspection System, Shaft Length (In.) 39, Shaft Dia. (In.) 0.47, Observation Depth 1'' to 12...More

    Video Inspection System

    GENERAL

    Multiple product options available

    Wireless USB Borescope, 0.47 In Probe

    GENERAL

    Grainger Item # 6FAW6 | Mfr. Model # DCS100

    Catalog Page # 932 (PDF)

    Wireless USB Borescope, Shaft Length (In.) 39, Shaft Dia. (In.) 0.47, Observation Depth 4 In. to Infinity,...More

    Pipe Inspection Borescope w/72 Ft Probe

    GENERAL

    Grainger Item # 34E654 | Mfr. Model # DPS16

    Catalog Page # NA

    Pipe Inspection Borescope, Shaft Length (In.) 1176, Shaft Dia. (In.) 1.1, Observation Depth 10mm to Infinity,...More

    Video Borescope with 1M Splash proof

    GENERAL

    Grainger Item # 24Z045 | Mfr. Model # DCS250

    Catalog Page # 932 (PDF)

    Ruggedized Video Insepction System, Shaft Length (In.) 39, Shaft Dia. (In.) 0.47, Observation Depth 4 in. to...More

    Articulating Video Borescope, 0.21InProbe

    GENERAL

    Grainger Item # 6FAW2 | Mfr. Model # DCS1600ART

    Catalog Page # 933 (PDF)

    Articulating Video Borescope, Shaft Length (In.) 39, Shaft Dia. (In.) 0.23, Monitor Size 3.5 In., Observation...More

    Recording Video Scope, 64M Inter Memory

    GENERAL

    Grainger Item # 24Z047 | Mfr. Model # DCS350

    Catalog Page # 932 (PDF)

    Ruggedized Recording Video Insepction System, Shaft Length (In.) 39, Shaft Dia. (In.) 0.47, Observation Depth...More

    SeaScope 660 WaterProof Video Borescope

    GENERAL

    Grainger Item # 24Z050 | Mfr. Model # DCS660

    Catalog Page # 932 (PDF)

    Watertight Recording Video Inspection System, Shaft Length (In.) 39, Shaft Dia. (In.) 0.39, Observation Depth...More

    Wireless Borescope System

    GENERAL

    Grainger Item # 3PYV9 | Mfr. Model # DCS1800

    Catalog Page # 933 (PDF)

    Wireless Borescope System, Shaft Length (In.) 39, Shaft Dia. (In.) 0.21, Monitor Size 3.5 In., Observation...More

    Non-Recording Video Inspection System

    GENERAL

    Grainger Item # 36H116 | Mfr. Model # DCS280

    Catalog Page # NA

    Non-Recording Video Inspection System, Shaft Length (In.) 39, Shaft Dia. (In.) 0.35, Monitor Size 2.4 In.,...More

    High-Performance Video Borescope System

    GENERAL

    Grainger Item # 8D202 | Mfr. Model # DCS1600

    Catalog Page # 933 (PDF)

    High-Performance Video Borescope System, Shaft Length (In.) 39, Shaft Dia. (In.) 0.21, Monitor Size 3.5 In.,...More

    Professional Inspection Kit

    GENERAL

    Grainger Item # 24Z046 | Mfr. Model # 24Z046

    Catalog Page # 934 (PDF)

    Combines DCS250 Ruggedized Recording Video Borescope, Shaft Length (In.) 39, Shaft Dia. (In.) 0.47,...More

    iBorescope, 72 In. Shaft Length, 0.39 Dia.

    GENERAL

    Grainger Item # 38D836 | Mfr. Model # DCIS1

    Catalog Page # NA

    iBorescope, Shaft Length (In.) 72, Shaft Dia. (In.) 0.39, Observation Depth 1/2 In. to 12 In., Features...More

    Wireless, Video Borescope, 0.21 In Probe

    GENERAL

    Grainger Item # 6FAW1 | Mfr. Model # DCS1800ART

    Catalog Page # 933 (PDF)

    Articulating Video Borescope, Shaft Length (In.) 39, Shaft Dia. (In.) 0.23, Monitor Size 3.5 In., Observation...More

    Video Borescope

    GENERAL

    Grainger Item # 20VC71 | Mfr. Model # DCS2000

    Catalog Page # NA

    Video Borescope, Shaft Length (In.) 39, Shaft Dia. (In.) 0.22, Monitor Size 7 In., Observation Depth 0.25 In....More

    Video Borescope

    GENERAL

    Grainger Item # 20VC63 | Mfr. Model # DCS16HPART

    Catalog Page # NA

    Video Borescope, Shaft Length (In.) 39, Shaft Dia. (In.) 0.23, Monitor Size 3.5 In., Observation Depth 0.25...More

    Video Borescope

    GENERAL

    Grainger Item # 20VC66 | Mfr. Model # H17

    Catalog Page # NA

    Video Borescope, Monitor Size 3.5 In., Features Records VGA Resolution (640 X 480 Pixel) Video clips and...More

    Video Borescope

    GENERAL

    Grainger Item # 20VC72 | Mfr. Model # DCS950

    Catalog Page # NA

    Video Borescope, Shaft Length (In.) 24, Shaft Dia. (In.) 0.35, Monitor Size 2.7 In., Observation Depth 1 In....More

    Video Borescope

    GENERAL

    Grainger Item # 20VC69 | Mfr. Model # DCIS2

    Catalog Page # NA

    Video Borescope, Shaft Length (In.) 36, Shaft Dia. (In.) 0.35, Observation Depth 0.50 In. to 12 In.

    Video Borescope

    GENERAL

    Grainger Item # 20VC68 | Mfr. Model # H8

    Catalog Page # NA

    Video Borescope, Monitor Size 3.5 In., Features Records VGA or QVGA Resolution Video Clips and Still Images,...More

    Video Borescope

    GENERAL

    Grainger Item # 20VC67 | Mfr. Model # DCS800

    Catalog Page # NA

    Video Borescope, Shaft Length (In.) 39, Shaft Dia. (In.) 0.22, Monitor Size 3.5 In., Observation Depth 0.25...More

    VGA Borescope w/5.5mm Probe and Skype

    GENERAL

    Grainger Item # 34E655 | Mfr. Model # DCS1700

    Catalog Page # 933 (PDF)

    VGA Borescope, Shaft Length (In.) 39, Shaft Dia. (In.) 0.21, Observation Depth 0.4 to 2.4, Features Super...More

     |  Results per page: 16 | 32 | 48
      loader image