Skip Content

Filter Results By

Applied Filters Clear All

Type
Color
  • View MoreView Less
Number of Shelves
Brand
Price
  • View MoreView Less
Shop By

Book Trucks

17 Results Found that Include 17 Products

Results per page: 16 | 32 | 48
    Book Cart,Steel,150 lb.,Silver
    • BUDDY PRODUCTS
    • Book Cart, Steel, 150 lb., SilverBook Cart,Steel,150 lb.,Silver
    • Item # 49J474
    • Mfr. Model # 5414-3
    • Instrument Cart, Sloped Shelf Type, Load Capacity 150 lb., Cart Material Steel, Top Material Steel, 20 Gauge,...More

    Book Cart,Single-Sided,Black
    Book Cart,Double-Sided,Black
    • SAFCO
    • Book Cart, Double-Sided, BlackBook Cart,Double-Sided,Black
    • Item # 20C475
    • Mfr. Model # 5335BL
    • Book Cart, Double-Sided, Construction Steel, Color Black, Height 41-1/4 In., Width 41-1/4 In., Depth 17-3/4...More

    Book Cart,Single Sided,Slvr,50lb,2 Shlvs
    Computer Cart,Steel,Platinum
    • BUDDY PRODUCTS
    • Computer Cart, Steel, PlatinumComputer Cart,Steel,Platinum
    • Item # 49J507
    • Mfr. Model # 6585-32
    • Computer Cart, Mobile, Material Steel, Number of Shelves 3, Color Platinum, Keyboard Shelf No, Construction...More

    Book Cart,Steel,225 lb.
    • BUDDY PRODUCTS
    • Book Cart, Steel, 225 lb.Book Cart,Steel,225 lb.
    • Item # 49J476
    • Mfr. Model # 5416-32
    • Instrument Cart, Sloped Shelf Type, Load Capacity 225 lb., Cart Material Steel, Top Material Steel, 20 Gauge,...More

    Book Cart,Single Sided,Slvr,50lb,2 Shlvs
    Computer Cart,Steel,Platinum
    • BUDDY PRODUCTS
    • Computer Cart, Steel, PlatinumComputer Cart,Steel,Platinum
    • Item # 49J498
    • Mfr. Model # 6385-32
    • Computer Cart, Mobile, Material Steel, Number of Shelves 3, Color Platinum, Keyboard Shelf No, Construction...More

    Book Cart,Double-Sided,Steel,Powder Coat
    Book Cart,Single-Sided,Steel,Powder Coat
    Book Truck,Double Sided,Gray
    • SANDUSKY LEE
    • Book Truck, Double Sided, GrayBook Truck,Double Sided,Gray
    • Item # 22ND40
    • Mfr. Model # SV336-05
    • Book Truck, Double Sided, Unassembled, Construction Steel, Color Dove Gray, Finish Powder Coat, Height 46...More

    Book Truck,Double Sided,Charcoal
    • SANDUSKY LEE
    • Book Truck, Double Sided, CharcoalBook Truck,Double Sided,Charcoal
    • Item # 22ND39
    • Mfr. Model # SV336-02
    • Book Truck, Double Sided, Unassembled, Construction Steel, Color Charcoal, Finish Powder Coat, Height 46 In.,...More

    Book Truck,Double Sided,Black
    • SANDUSKY LEE
    • Book Truck, Double Sided, BlackBook Truck,Double Sided,Black
    • Item # 22ND38
    • Mfr. Model # SV336-09
    • Book Truck, Double Sided, Unassembled, Construction Steel, Color Black, Finish Powder Coat, Height 46 In.,...More

    Book Cart,Steel,150 lb.,Platinum
    • BUDDY PRODUCTS
    • Book Cart, Steel, 150 lb., PlatinumBook Cart,Steel,150 lb.,Platinum
    • Item # 49J475
    • Mfr. Model # 5414-32
    • Instrument Cart, Sloped Shelf Type, Load Capacity 150 lb., Cart Material Steel, Top Material Steel, 20 Gauge,...More

    Book Truck,Double Sided,Putty
    • SANDUSKY LEE
    • Book Truck, Double Sided, PuttyBook Truck,Double Sided,Putty
    • Item # 22ND41
    • Mfr. Model # SV336-07
    • Book Truck, Double Sided, Unassembled, Construction Steel, Color Putty, Finish Powder Coat, Height 46 In.,...More

    Book Cart,Single Sided,Blk,50lb,2 Shlvs
    Wire Book Cart,Steel,Black
    • SAFCO
    • Wire Book Cart, Steel, BlackWire Book Cart,Steel,Black
    • Item # 20C474
    • Mfr. Model # 5333BL
    • Wire Book Cart, Construction Steel, Color Black, Height 40-1/4 In., Width 44, Depth 18-3/4 In., Capacity per...More

    Results per page: 16 | 32 | 48