Skip Content

Filter Results By

Book Trucks

41 Results Found that Include 41 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Book Cart,Double-Sided,Black
Book Cart,Single-Sided,Steel,Powder Coat
Book Cart,Single-Sided,Black
Book Truck,Dark Oak,3 Flat Shelfs,32 in
Book Truck,46Hx37W In,6 Shelves,Gray
  • SANDUSKY LEE
  • Book Truck, 46Hx37W In, 6 Shelves, Gray Book Truck,46Hx37W In,6 Shelves,Gray
  • Item # 3NVF5
  • Mfr. Model # SV336-05
  • Book Truck, Double-Sided, Assembled, Construction 20 Gauge Steel, Color Dove Gray, Finish Powder Coat, Height...More

Book Truck,Double Sided,Gray
  • SANDUSKY LEE
  • Book Truck, Double Sided, Gray Book Truck,Double Sided,Gray
  • Item # 22ND40
  • Mfr. Model # SV336-05
  • Book Truck, Double Sided, Unassembled, Construction Steel, Color Dove Gray, Finish Powder Coat, Height 46...More

Book Truck,Double Sided,Black
  • SANDUSKY LEE
  • Book Truck, Double Sided, Black Book Truck,Double Sided,Black
  • Item # 22ND38
  • Mfr. Model # SV336-09
  • Book Truck, Double Sided, Unassembled, Construction Steel, Color Black, Finish Powder Coat, Height 46 In.,...More

Book Truck,Double Sided,Charcoal
  • SANDUSKY LEE
  • Book Truck, Double Sided, Charcoal Book Truck,Double Sided,Charcoal
  • Item # 22ND39
  • Mfr. Model # SV336-02
  • Book Truck, Double Sided, Unassembled, Construction Steel, Color Charcoal, Finish Powder Coat, Height 46 In.,...More

Book Truck,46Hx37W In,6 Shelves,Blue
  • SANDUSKY LEE
  • Book Truck, 46Hx37W In, 6 Shelves, Blue Book Truck,46Hx37W In,6 Shelves,Blue
  • Item # 3NVF7
  • Mfr. Model # SV336-06
  • Book Truck, Double-Sided, Assembled, Construction 20 Gauge Steel, Color Blue, Finish Powder Coat, Height 46...More

Book Cart,Steel,150 lb.,Platinum
  • BUDDY PRODUCTS
  • Book Cart, Steel, 150 lb., Platinum Book Cart,Steel,150 lb.,Platinum
  • Item # 49J475
  • Mfr. Model # 5414-32
  • Instrument Cart, Sloped Shelf Type, Load Capacity 150 lb., Cart Material Steel, Top Material Steel, 20 Gauge,...More

Book Cart,Steel,150 lb.,Silver
  • BUDDY PRODUCTS
  • Book Cart, Steel, 150 lb., Silver Book Cart,Steel,150 lb.,Silver
  • Item # 49J474
  • Mfr. Model # 5414-3
  • Instrument Cart, Sloped Shelf Type, Load Capacity 150 lb., Cart Material Steel, Top Material Steel, 20 Gauge,...More

Computer Cart,Steel,Platinum
  • BUDDY PRODUCTS
  • Computer Cart, Steel, Platinum Computer Cart,Steel,Platinum
  • Item # 49J498
  • Mfr. Model # 6385-32
  • Computer Cart, Mobile, Material Steel, Number of Shelves 3, Color Platinum, Keyboard Shelf No, Construction...More

Book Cart,Single Sided,Slvr,50lb,2 Shlvs
Computer Cart,Steel,Platinum
  • BUDDY PRODUCTS
  • Computer Cart, Steel, Platinum Computer Cart,Steel,Platinum
  • Item # 49J507
  • Mfr. Model # 6585-32
  • Computer Cart, Mobile, Material Steel, Number of Shelves 3, Color Platinum, Keyboard Shelf No, Construction...More

Book Cart,Single Sided,Slvr,50lb,2 Shlvs
Book Cart,Steel,225 lb.
  • BUDDY PRODUCTS
  • Book Cart, Steel, 225 lb. Book Cart,Steel,225 lb.
  • Item # 49J476
  • Mfr. Model # 5416-32
  • Instrument Cart, Sloped Shelf Type, Load Capacity 225 lb., Cart Material Steel, Top Material Steel, 20 Gauge,...More

Book Cart,Double-Sided,Steel,Powder Coat
Wire Book Cart,Steel,Black
Book Cart,Single Sided,Blk,50lb,2 Shlvs
Book Truck,Natural Oak,3 Flat Shelfs
Book Truck,Dark Oak,3 Flat Shelfs
  • DIVERSIFIED WOODCRAFTS
  • Book Truck, Dark Oak, 3 Flat Shelfs Book Truck,Dark Oak,3 Flat Shelfs
  • Item # 8GTX6
  • Mfr. Model # BT213
  • Book Truck, Construction Wood, Color Deep Bronze Oak, Finish Deep Bronze Oak, Height 45 In., Width 40 1/2...More

Book Truck, Northowoks Oak,13 in.
  • DIVERSIFIED WOODCRAFTS
  • Book Truck, Northowoks Oak, 13 in. Book Truck, Northowoks Oak,13 in.
  • Item # 9EEL8
  • Mfr. Model # BTO11
  • Book Truck, Construction Wood, Color Northwoods Oak, Finish Northwoods Oak, Height 37 3/4 In., Width 32 In.,...More

Book Truck,Rich Honey Oak,13 in.
  • DIVERSIFIED WOODCRAFTS
  • Book Truck, Rich Honey Oak, 13 in. Book Truck,Rich Honey Oak,13 in.
  • Item # 9FH61
  • Mfr. Model # BTO12
  • Book Truck, Construction Wood, Color Rich Honey Oak, Finish Rich Honey Oak, Height 37 3/4 In., Width 32 In.,...More

Book Truck,Honey Oak,3 Flat Shelfs,32in
Book Truck,Honey Oak,3 Flat Shelfs,45 in
Book Truck,Honey Oak,3 Flat Shelfs
Book Truck, Deep Bronze Oak,13 in.
  • DIVERSIFIED WOODCRAFTS
  • Book Truck, Deep Bronze Oak, 13 in. Book Truck, Deep Bronze Oak,13 in.
  • Item # 9KJU7
  • Mfr. Model # BTO13
  • Book Truck, Construction Wood, Color Deep Bronze Oak, Finish Deep Bronze Oak, Height 37 3/4 In., Width 32...More

Book Truck,24 1/2Hx28W In,2 Shelves,Blue
Book Truck,46Hx31W In,3 Shelves,Gray
  • SANDUSKY LEE
  • Book Truck, 46Hx31W In, 3 Shelves, Gray Book Truck,46Hx31W In,3 Shelves,Gray
  • Item # 3NVF2
  • Mfr. Model # SL330-05
  • Book Truck, Single-Sided, Assembled, Construction 20 Gauge Steel, Color Dove Gray, Finish Powder Coat, Height...More

Book Truck,46Hx31W In,3 Shelves,Char
  • SANDUSKY LEE
  • Book Truck, 46Hx31W In, 3 Shelves, Char Book Truck,46Hx31W In,3 Shelves,Char
  • Item # 3NVF3
  • Mfr. Model # SL330-02
  • Book Truck, Single-Sided, Assembled, Construction 20 Gauge Steel, Color Charcoal, Finish Powder Coat, Height...More

Book Truck,46Hx31W In,3 Shelves,Blue
  • SANDUSKY LEE
  • Book Truck, 46Hx31W In, 3 Shelves, Blue Book Truck,46Hx31W In,3 Shelves,Blue
  • Item # 3NVF4
  • Mfr. Model # SL330-06
  • Book Truck, Single-Sided, Assembled, Construction 20 Gauge Steel, Color Blue, Finish Powder Coat, Height 46...More

Book Truck,46Hx37Wx18D In,3 Shelves,Blue
Results per page:  16 | 32 | 48

When your library needs a book truck, check out the Grainger supply. Single sided, double sided, assembled and unassembled book trucks offer durable steel construction. Choose from black, blue, charcoal and dove gray colors in a two-shelf or three-shelf book truck when you shop Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More