Skip Content

Filter Results By

Item
Diameter
Thickness
Material
Color
Brand
Price
Shop By

Bonnets and Pads

40 Results Found that Include 71 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Buffing Pad,3 in.
  • FINESSE-IT
  • Buffing Pad, 3 in.Buffing Pad,3 in.
  • Item # 20RW46
  • Mfr. Model # 85084
  • Buffing Pad, Diameter 3 In., Thickness 15/16 In., Material Wool, Color White, Attachment Type Hook-and-Loop,...More

Compound Bonnet,7-1/2 In,Wool
  • DEWALT
  • Compound Bonnet, 7-1/2 In, WoolCompound Bonnet,7-1/2 In,Wool
  • Item # 4KZ87
  • Mfr. Model # DW4988
  • Compound Bonnet, Diameter 7-1/2 In., Thickness 1-1/2 In., Material Wool, Color White, Attachment Type 5/8 In....More

Polishing Pad,8 In,Foam
  • GRAINGER APPROVED
  • Polishing Pad, 8 In, FoamPolishing Pad,8 In,Foam
  • Item # 12U070
  • Mfr. Model # 12U070
  • Polishing Pad, Diameter 8 In., Thickness 1-1/2 In., Material Foam, Color Buff, Attachment Type Hook-and-Loop,...More

Buffing Pad,3 in.
  • FINESSE-IT
  • Buffing Pad, 3 in.Buffing Pad,3 in.
  • Item # 20RW45
  • Mfr. Model # 85078
  • Buffing Pad, Diameter 3 In., Thickness 0.93, Material Wool, Color White, Attachment Type Hook-and-Loop, For...More

Buffing Pad,3 in.
  • PERFECT-IT
  • Buffing Pad, 3 in.Buffing Pad,3 in.
  • Item # 20RW43
  • Mfr. Model # 05726
  • Buffing Pad, Diameter 3 In., Material Soft Foam, Color Black, Attachment Type Hook-and-Loop, For Use With...More

  • Disc PadDisc Pad
  • Multiple product options available

    Multiple product options available

Buffing Pad,5-1/4 in.
  • FINESSE-IT
  • Buffing Pad, 5-1/4 in.Buffing Pad,5-1/4 in.
  • Item # 20RW49
  • Mfr. Model # 60528
  • Buffing Pad, Diameter 5-1/4 In., Material Foam, Color Orange/Black, Attachment Type Hook-and-Loop, For Use...More

Buffing Pad,5-1/4 in.
  • PERFECT-IT
  • Buffing Pad, 5-1/4 in.Buffing Pad,5-1/4 in.
  • Item # 20RW44
  • Mfr. Model # 05727
  • Buffing Pad, Diameter 5-1/4 In., Material Soft Foam, Color Black, Attachment Type Hook-and-Loop, For Use With...More

Disc Pad,5 in.
  • HOOKIT
  • Disc Pad, 5 in.Disc Pad,5 in.
  • Item # 20RV87
  • Mfr. Model # 20352
  • Disc Pad, Diameter 5 In., Thickness 3/8 In., Material Medium Density Foam, Color Yellow, Attachment Type...More

Buffing Pad,5-23/64 in.
  • FINESSE-IT
  • Buffing Pad, 5-23/64 in.Buffing Pad,5-23/64 in.
  • Item # 20RW42
  • Mfr. Model # 81471
  • Buffing Pad, Diameter 5-23/64 In., Thickness 13/16 In., Material Lamb's Wool Hide, Color White, Attachment...More

Buffing Pad,3 in.
  • FINESSE-IT
  • Buffing Pad, 3 in.Buffing Pad,3 in.
  • Item # 20RW41
  • Mfr. Model # 81470
  • Buffing Pad, Diameter 3 In., Thickness 13/16 In., Material Lamb's Wool Hide, Color White, Attachment Type...More

Compound Pad,8 In,Foam
  • GRAINGER APPROVED
  • Compound Pad, 8 In, FoamCompound Pad,8 In,Foam
  • Item # 12U072
  • Mfr. Model # 12U072
  • Compound Pad, Diameter 8 In., Thickness 1-1/2 In., Material Foam, Color Yellow, Attachment Type...More

Polishing Pad,5-1/4 In
  • FINESSE-IT
  • Polishing Pad, 5-1/4 InPolishing Pad,5-1/4 In
  • Item # 21YK05
  • Mfr. Model # 92500
  • Polishing Pad, Diameter 5-1/4 In., Thickness 2-3/4 In., Material Foam, Color White, Attachment Type...More

Compound Pad,9 In,Wool
  • 3M
  • Compound Pad, 9 In, WoolCompound Pad,9 In,Wool
  • Item # 2EXY6
  • Mfr. Model # 5719
  • Compound Pad, Diameter 9 In., Thickness 2-1/2 In., Material Wool, Color Wheat, Attachment Type Hook-and-Loop,...More

Disc Pad,5 in.
  • HOOKIT
  • Disc Pad, 5 in.Disc Pad,5 in.
  • Item # 20RV90
  • Mfr. Model # 77855
  • Disc Pad, Diameter 5 In., Thickness 11/16 In., Material Soft Density Foam, Color Beige/Yellow, Attachment...More

Polishing Pad,Dble Sided,9 In,Wool Blend
  • 3M
  • Polishing Pad, Dble Sided, 9 In, Wool BlendPolishing Pad,Dble Sided,9 In,Wool Blend
  • Item # 2EXY8
  • Mfr. Model # 5705
  • Polishing Pad, Double Sided, Diameter 9 In., Thickness 2-3/4 In., Material Wool Blend, Color Yellow,...More

Compound Pad,Double Sided,9 In,Wool
  • 3M
  • Compound Pad, Double Sided, 9 In, WoolCompound Pad,Double Sided,9 In,Wool
  • Item # 2EXY2
  • Mfr. Model # 5703
  • Compound Pad, Double Sided, Diameter 9 In., Thickness 2-3/4 In., Material Wool, Color Wheat, Attachment Type...More

Disc Pad Hub,2-1/2 in.
  • 3M
  • Disc Pad Hub, 2-1/2 in.Disc Pad Hub,2-1/2 in.
  • Item # 20RW55
  • Mfr. Model # 28476
  • Disc Pad Hub, Diameter 2-1/2 In., Material Rubber/Metal, Color Black, Attachment Type Hook-and-Loop, For Use...More

Disc Pad,5 in.
  • HOOKIT
  • Disc Pad, 5 in.Disc Pad,5 in.
  • Item # 20RV88
  • Mfr. Model # 05775
  • Disc Pad, Diameter 5 In., Thickness 3/4 In., Material Foam, Color Yellow, Attachment Type Hook-and-Loop, For...More

Buffing Pad,3-1/4 in.
  • FINESSE-IT
  • Buffing Pad, 3-1/4 in.Buffing Pad,3-1/4 in.
  • Item # 20RW48
  • Mfr. Model # 60527
  • Buffing Pad, Diameter 3-1/4 In., Material Foam, Color Orange/Black, Attachment Type Hook-and-Loop, For Use...More

Disc Pad Hub,2-1/2 in.
  • 3M
  • Disc Pad Hub, 2-1/2 in.Disc Pad Hub,2-1/2 in.
  • Item # 20RW56
  • Mfr. Model # 28442
  • Disc Pad Hub, Diameter 2-1/2 In., Material Rubber/Metal, Color Black, Attachment Type Hook-and-Loop, For Use...More

Disc Pad,5 in.
  • HOOKIT
  • Disc Pad, 5 in.Disc Pad,5 in.
  • Item # 20RV98
  • Mfr. Model # 20353
  • Disc Pad, Diameter 5 In., Thickness 3/8 In., Material Foam, Color Red/Black, Attachment Type Hook-and-Loop,...More

Disc Pad Hub,2-1/2 in.
  • STIKIT
  • Disc Pad Hub, 2-1/2 in.Disc Pad Hub,2-1/2 in.
  • Item # 20RW58
  • Mfr. Model # 45215
  • Disc Pad Hub, Diameter 2-1/2 In., Material Rubber/Metal, Color Black, Attachment Type Hook-and-Loop, For Use...More

Disc Pad,6 in.
  • HOOKIT
  • Disc Pad, 6 in.Disc Pad,6 in.
  • Item # 20RW01
  • Mfr. Model # 20356
  • Disc Pad, Diameter 6 In., Thickness 3/8 In., Material Foam, Color Red/Black, Attachment Type Hook-and-Loop,...More

Disc Pad,1-1/4 in.
  • FINESSE-IT
  • Disc Pad, 1-1/4 in.Disc Pad,1-1/4 in.
  • Item # 20RW40
  • Mfr. Model # 50198
  • Disc Pad, Diameter 1-1/4 In., Thickness 5/16 In., Material Foam, Color Black/Blue, Attachment Type...More

Disc Pad,5 in.
  • HOOKIT
  • Disc Pad, 5 in.Disc Pad,5 in.
  • Item # 20RV91
  • Mfr. Model # 82659
  • Disc Pad, Diameter 5 In., Thickness 3/4 In., Material Foam, Color Yellow, Attachment Type Hook-and-Loop, For...More

Buffing Pad,3 in.
  • FINESSE-IT
  • Buffing Pad, 3 in.Buffing Pad,3 in.
  • Item # 20RW47
  • Mfr. Model # 85103
  • Buffing Pad, Diameter 3 In., Thickness 13/16 In., Material Lamb's Wool Hide, Color Black, Attachment Type...More

Results per page: 16 | 32 | 48

Check out the selection of polishing pads and polishing bonnet options from Grainger. Use a polishing pad, or a bonnet over your compound pad, to apply and remove wax, buff out surfaces, remove swirl marks and other defects in clearcoat, gelcoat and most automotive, marine, metal, plastic or fiberglass finishes. Shop today and give your car, boat, or workpiece surface a mirror-like shine with polishing pads and polishing bonnet options from Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More