Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Bolts

82 Results Found that Include 162 Products 

Results per page: 16 | 32 | 48
Threaded Rod,316 SS,1/2-13x6 ft
  • GRAINGER APPROVED VENDOR
  • Threaded Rod, 316 SS, 1/2-13x6 ft
  • Item # 4RDN1
  • Mfr. Model # U55070.050.7200
  • Threaded Rod, 316 Stainless Steel, Finish Plain, Thread Size 1/2-13, Overall Length 6 ft., Thread Direction...More

Tap Bolt,Stl,1/2-13 x 6,PK 25
  • GRAINGER APPROVED VENDOR
  • Tap Bolt, Stl, 1/2-13 x 6, PK 25
  • Item # 2CE27
  • Mfr. Model # 2CE27
  • Tap Bolt, Head Type Hex Head Bolt, Grade 5, Finish Zinc, Thread Size 1/2-13, Material Medium Carbon Steel,...More

Threaded Rod,,Zinc,7/8-9x6 ft
  • GRAINGER APPROVED VENDOR
  • Threaded Rod, , Zinc, 7/8-9x6 ft
  • Item # 4FGP6
  • Mfr. Model # U20300.087.7200
  • Threaded Rod, Carbon Steel, Finish Zinc, Thread Size 7/8-9, Overall Length 6 ft., Thread Direction Right...More

Eyebolt,M30 x 3.50,60mm,Lift w/Shoulder
  • GRAINGER APPROVED VENDOR
  • Eyebolt, M30 x 3.50,60mm, Lift w/Shoulder
  • Item # 1ZU62
  • Mfr. Model # 1ZU62
  • Eye Bolt, Standard Lifting, Steel, Zinc Plated Finish, M30x3.50mm Thread Size, 45mm Thread Length, 30mm Shank...More

Threaded Rod,,Galv.,3/4-10x12 ft
  • GRAINGER APPROVED VENDOR
  • Threaded Rod, , Galv., 3/4-10x12 ft
  • Item # 10W627
  • Mfr. Model # LC.03401012.HD.DAR
  • Threaded Rod, Low Carbon Steel, Finish Hot Dipped Galvanized, Thread Size 3/4-10, Overall Length 12 ft,...More

Structural Bolt,1 1/8-7x6 1/2L,Pk5
  • GRAINGER APPROVED VENDOR
  • Structural Bolt, 1 1/8-7x6 1/2L, Pk5
  • Item # 1TB29
  • Mfr. Model # U04005.112.0650
  • Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 1 1/8-7, Thread Type UNC, Overall Length 6...More

Weld Stud,3/8-16 x 0.950 In,PK 100
  • GRAINGER APPROVED VENDOR
  • Weld Stud, 3/8-16 x 0.950 In, PK 100
  • Item # 1LAN7
  • Mfr. Model # 1LAN7
  • Weld Stud, Bottom Projection, Steel, Plain Finish, Thread Size 3/8-16, UNC Thread Type, Right Hand Thread...More

Structural Bolt,1-8x6 In L,Pk 5
  • GRAINGER APPROVED VENDOR
  • Structural Bolt, 1-8x6 In L, Pk 5
  • Item # 1RY71
  • Mfr. Model # 1RY71
  • Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 1-8, Thread Type UNC,...More

Plow Bolt,1/2-13 x 2 1/2 In,PK50
  • GRAINGER APPROVED VENDOR
  • Plow Bolt, 1/2-13 x 2 1/2 In, PK50
  • Item # 3YGX9
  • Mfr. Model # 3YGX9
  • Plow Bolt, Countersunk Square Neck, Grade 5, Carbon Steel, Zinc Finish, Thread Size 1/2-13, Length 2 1/2 In,...More

Structural Bolt,3/4-10x1 3/4L,Pk25
  • GRAINGER APPROVED VENDOR
  • Structural Bolt, 3/4-10x1 3/4L, Pk25
  • Item # 1TE96
  • Mfr. Model # 1TE96
  • Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 3/4-10, Thread Type UNC, Overall Length 1...More

Structural Bolt,3/4-10x1 1/2L,Pk25
  • GRAINGER APPROVED VENDOR
  • Structural Bolt, 3/4-10x1 1/2L, Pk25
  • Item # 1TE95
  • Mfr. Model # 1TE95
  • Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 3/4-10, Thread Type UNC, Overall Length 1...More

Structural Bolt,7/8-9,2 1/2 L,Pk15
  • GRAINGER APPROVED VENDOR
  • Structural Bolt, 7/8-9,2 1/2 L, Pk15
  • Item # 1TU18
  • Mfr. Model # 1TU18
  • Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 7/8-9, Thread Type UNC, Overall Length 2...More

Structural Bolt,3/4-10x7 1/2L,Pk10
  • GRAINGER APPROVED VENDOR
  • Structural Bolt, 3/4-10x7 1/2L, Pk10
  • Item # 1TA64
  • Mfr. Model # U04005.075.0750
  • Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 3/4-10, Thread Type UNC, Overall Length 7...More

U-Bolt,1/4-20x3/4x2 1/4,PK10
  • GRAINGER APPROVED VENDOR
  • U-Bolt, 1/4-20x3/4x2 1/4, PK10
  • Item # 3XTJ6
  • Mfr. Model # SPE97
  • U-Bolt, Standard, 304 Stainless Steel, Finish Plain, Thread Size 1/4-20, Thread Length 1-1/2 In., Inside...More

Results per page: 16 | 32 | 48