Skip Content

Filter Results By

Boiler Drain Valves

17 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Boiler Drain Valve,1/2 in.,MPT x MPT
  • GRAINGER APPROVED
  • Boiler Drain Valve, 1/2 in., MPT x MPT Boiler Drain Valve,1/2 in.,MPT x MPT
  • Item # 30UK53
  • Mfr. Model # 102-003NL
  • Boiler Drain Valve, Pipe Size 1/2 In., Connection Type MPT x MPT Male Hose, Compliance ASME A112.18.1, ANSI...More

Boiler Drain Valve,Quarter Turn,1/2 In
  • GRAINGER APPROVED
  • Boiler Drain Valve, Quarter Turn, 1/2 In Boiler Drain Valve,Quarter Turn,1/2 In
  • Item # 1APV5
  • Mfr. Model # 1APV5
  • Quarter Turn Boiler Drain Valve, Pipe Size 1/2 In., Connection Type MNPT x Solder Cup, Open Length 2-5/8 In.,...More

Boiler Drain Valve,Quarter Turn,3/4 In
  • GRAINGER APPROVED
  • Boiler Drain Valve, Quarter Turn, 3/4 In Boiler Drain Valve,Quarter Turn,3/4 In
  • Item # 1APV6
  • Mfr. Model # 1APV6
  • Quarter Turn Boiler Drain Valve, Pipe Size 3/4 In. x 1/2 In., Connection Type MNPT x FNPT, Open Length 2-5/8...More

Boiler Drain Valve,3/4 in.,MPT x MPT
  • GRAINGER APPROVED
  • Boiler Drain Valve, 3/4 in., MPT x MPT Boiler Drain Valve,3/4 in.,MPT x MPT
  • Item # 30UK54
  • Mfr. Model # 102-004NL
  • Boiler Drain Valve, Pipe Size 3/4 In., Connection Type MPT x MPT, Compliance ASME A112.18.1, ANSI B1.20.1,...More

Boiler Drain Valve,Quarter Turn,1/2 In
  • GRAINGER APPROVED
  • Boiler Drain Valve, Quarter Turn, 1/2 In Boiler Drain Valve,Quarter Turn,1/2 In
  • Item # 6PEA0
  • Mfr. Model # GGS-2VRP7
  • Quarter Turn Boiler Drain Valve, Pipe Size 1/2 In., Connection Type Cup or MNPT x Hose, Open Length 2-9/16...More

Boiler Drain Valve,Quarter Turn,3/4 In
  • GRAINGER APPROVED
  • Boiler Drain Valve, Quarter Turn, 3/4 In Boiler Drain Valve,Quarter Turn,3/4 In
  • Item # 6PEA2
  • Mfr. Model # GGS-2VRP8
  • Quarter Turn Boiler Drain Valve, Pipe Size 3/4 In., Connection Type Cup or MNPT x Hose, Open Length 2-5/8...More

Boiler Drain Valve,3/4 In MNPT,Brass
  • GRAINGER APPROVED
  • Boiler Drain Valve, 3/4 In MNPT, Brass Boiler Drain Valve,3/4 In MNPT,Brass
  • Item # 46A973
  • Mfr. Model # BD-QT- 3/4
  • Boiler Drain Valve, Pipe Size 3/4 In., Connection Type MNPT, Open Length 4-1/8 In., Handle Material Aluminum,...More

Boiler Drain Valve,1/2 In MNPT,Brass
  • GRAINGER APPROVED
  • Boiler Drain Valve, 1/2 In MNPT, Brass Boiler Drain Valve,1/2 In MNPT,Brass
  • Item # 46A972
  • Mfr. Model # BD-QT- 1/2
  • Boiler Drain Valve, Pipe Size 1/2 In., Connection Type MNPT, Open Length 3-3/8 In., Handle Material Aluminum,...More

Boiler Drain Valve,1/2 in.,C x C
  • WEBSTONE
  • Boiler Drain Valve, 1/2 in., C x C Boiler Drain Valve,1/2 in.,C x C
  • Item # 40L219
  • Mfr. Model # 50672W
  • Boiler Drain Valve, Pipe Size 1/2 In., Connection Type Cup x Cup, Open Length 3-3/16 In., Handle Material...More

Boiler Drain Valve,3/4 in.,Slip,CPVC
  • KBI
  • Boiler Drain Valve, 3/4 in., Slip, CPVC Boiler Drain Valve,3/4 in.,Slip,CPVC
  • Item # 5UEE2
  • Mfr. Model # BDC-0750-S
  • Boiler Drain Valve, Pipe Size 3/4 In., Connection Type Slip x Male Hose, Open Length 3-3/4 In., Handle...More

Boiler Drain Valve,Quarter Turn,3/4 In
  • GRAINGER APPROVED
  • Boiler Drain Valve, Quarter Turn, 3/4 In Boiler Drain Valve,Quarter Turn,3/4 In
  • Item # 6PEA3
  • Mfr. Model # GGS-2VRP6
  • Quarter Turn Boiler Drain Valve, Pipe Size 3/4 In., Connection Type FNPT x Hose, Open Length 2-1/4 In.,...More

Boiler Drain Valve,Quarter Turn,1/2 In
  • GRAINGER APPROVED
  • Boiler Drain Valve, Quarter Turn, 1/2 In Boiler Drain Valve,Quarter Turn,1/2 In
  • Item # 6PEA1
  • Mfr. Model # GGS-2VRP5
  • Quarter Turn Boiler Drain Valve, Pipe Size 1/2 In., Connection Type FNPT x Hose, Open Length 2-3/16 In.,...More

Boiler Drain Valve,1/2 in.,Celcon(R)
  • GRAINGER APPROVED
  • Boiler Drain Valve, 1/2 in., Celcon(R) Boiler Drain Valve,1/2 in.,Celcon(R)
  • Item # 1CNR9
  • Mfr. Model # 1CNR9
  • Boiler Drain Valve, Pipe Size 1/2 In., Connection Type MNPT x Male Hose, Open Length 4-3/8 In., Handle...More

Boiler Drain Valve,3/4 in.,Celcon(R)
  • GRAINGER APPROVED
  • Boiler Drain Valve, 3/4 in., Celcon(R) Boiler Drain Valve,3/4 in.,Celcon(R)
  • Item # 1CNT1
  • Mfr. Model # 1CNT1
  • Boiler Drain Valve, Pipe Size 3/4 In., Connection Type MNPT x Male Hose, Open Length 4-3/8 In., Handle...More

Boiler Drain Valve,3/4 in.,C x C
  • WEBSTONE
  • Boiler Drain Valve, 3/4 in., C x C Boiler Drain Valve,3/4 in.,C x C
  • Item # 40L220
  • Mfr. Model # 50673W
  • Boiler Drain Valve, Pipe Size 3/4 In., Connection Type Cup x Cup, Open Length 3-13/16 In., Handle Material...More

Boiler Drain Valve,1 in.,C x C
  • WEBSTONE
  • Boiler Drain Valve, 1 in., C x C Boiler Drain Valve,1 in.,C x C
  • Item # 40L221
  • Mfr. Model # 50674W
  • Boiler Drain Valve, Pipe Size 1 In., Connection Type Cup x Cup, Open Length 3-13/16 In., Handle Material...More

Boiler Drain Valve,1/2 in.,Slip,CPVC
  • KBI
  • Boiler Drain Valve, 1/2 in., Slip, CPVC Boiler Drain Valve,1/2 in.,Slip,CPVC
  • Item # 5UEE1
  • Mfr. Model # BDC-0500-S GR
  • Boiler Drain Valve, Pipe Size 1/2 In., Connection Type Slip x Male Hose, Open Length 3-3/4 In., Handle...More

Results per page:  16 | 32 | 48

Drain water and sediment from boilers with boiler drain valves from Grainger. Over time, particles of dirt, grease, and gunk begin to build around the boiler. Draining sediment out of your boiler is essential maintenance for your steam heating system and should be done anywhere from once a month to as often as once a week. Buy boiler drain valves from Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More